Beli karcher hose reel hr 25 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- monotaro Air Hose, With One-Touch Coupler (Selang Udara)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- TRUSCO Braid Hose Roll length 10m (Selang Braid)Deskripsi:Factory air and water pipe in machine tool, molding machine, factory equipment.atribut:
- Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
- Working Pressure (MPa): 1
- Kenmaster Selang Benangatribut:
- Size (inch): 5/8
- TRUSCO High-Performance Hose (Selang)atribut:
- Applications: Irrigation and Sprinkling
- Material: PVC
- Normal Opreration Pressure: 0.784
- Purpose of Use: For watering.
- Specifications: Food Sanitation Act Conformed Product
- HATAYA Air Hose Reel (Selang Gulung)atribut:
- Hose Inside Diameter x Outside Diameter (mm): 6.5
- Usage Pressure (MPa): 1.5
- TRUSCO Auto Air Reel (Selang Gulung)atribut:
- Depth (mm): 360
- Height (mm): 260
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
- Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
- Width (mm): 158
- Working Pressure (MPa): 1.5
- Working Pressure (kgf/cm²): 15
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)atribut:
- Color: Blue
- TRUSCO Air Hose Reelatribut:
- Material: Hose:Polyurethane (Braided)
- Total Hose Length (m): 10
- Width (mm): 300
- Depth (mm): 111
- Height (mm): 330
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
- Accessories: Mounting Bracket Set, Primary-side Hose 1
Daftar Harga karcher hose reel hr 25 Terbaru January 2026
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| Takahiro PVC Reinforced Hose (Selang Air Benang) | Rp569.900 |
| monotaro Air Hose, With One-Touch Coupler (Selang Udara) | Rp229.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| TRUSCO Braid Hose Roll length 10m (Selang Braid) | Rp339.900 |
| Kenmaster Selang Benang | Rp64.900 |
| TRUSCO High-Performance Hose (Selang) | Rp289.900 |
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.199.900 |
| HATAYA Air Hose Reel (Selang Gulung) | Rp4.099.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/P102046760-1.jpg)
/P101001120-1.jpg)

/P101001949-1.jpg)

/P101000672-1.jpg)
/35P101000113-3.jpg)
/P102023273-1.jpg)
/P101000894-1.jpg)

/P101528946-1.jpg)
/08P102045008-2.jpg)