Beli karcher hd 10 25 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connectatribut:
- Color: Black
- Compatible for: G 7.180, K 2 Battery, K 2 Battery Set, K 2 Compact, K 2 Compact Car, K 2 Compact Car & Home, K 2 Compact Home, K 2 Full Control, K 2 Full Control Car, K 2 Full Control Car & Home, K 2 Full Control Home, K 2 Premium Full Control, K 2 Premium Full Control C
- Hose Length (m): 9
- Application For: For Pressure Hose Replacement
- Dimensions (mm): 245x245x65
- Maximum Pressure (bar): 180
- Maximum Temperature (°C): 60
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KARCHER HOME & GARDEN High Pressure Hose AVS Trigger Gun Connector Suitable For Food Industryatribut:
- Part Number: 6.391-654.0
- Compatible for: HD 5/15 C *, HD 5/15 C Plus *EU *, HD 6/16-4 M Classic *EU, HD 801 B, HDS 6/14 C, HDS 8/18 -4C Basic *EU-I, HDS-E 8/16-4 M 24KW
- Color: Grey
- Hose Length (m): 15
- KARCHER HOME & GARDEN Extension Hose Screw Basic Lineatribut:
- Part Number: 2.642-789.0
- Compatible for: K 2 Compact, K 2.050, K 2.01, K 2.030, K 2.120, K 2.350, K 2.360, K 2.14, K 2.14 plus *KAP, K 2.300, K 2.420 Air Con, K 2.91 MD, K. 2.98 M Plus
- Dimensions (mm): 240x240x65
- Hose Length (m): 7.5
- Maximum Pressure (bar): 140
- Maximum Temperature (°C): 40
- Size (m): 7.5
- KARCHER High Pressure HoseDeskripsi:This is an extension high-pressure hose that connects to the standard high-pressure hose and allows for a wider range of work. (Actual size) Length approximately 10m
- KARCHER HOME & GARDEN Pipe Cleaning KitDeskripsi:Pipe cleaning set with 7.5 m hose for clearing blockages in pipes, drains and downpipes. Four backward firing jets move the hose smoothly through the pipe to effectively clear the blockage. 7.5 m flexible quality textile braided hose with extra short brass nozzle for easy movement in the pipe. With anti-kink sleeve and brass connector for durability. Suitable for use in the home and outdoors with all Karcher K 2 to K 7 pressure washers.
- KARCHER HOME & GARDEN Pressure WasherDeskripsi:The Kärcher K 3 HR – say goodbye to everyday dirt. High-pressure cleaner with Quick Connect gun, 10 m high-pressure hose suitable for occasional use around the home. The water pressure can be adjusted to the surface being cleaned by simply twisting the Vario Power spray lance (VPS). The dirt blaster with rotating pencil jet removes even the most stubborn dirt. The detergent can be applied quickly, simply and comfortably from the integrated detergent tank or via a foam jet for well-adherent foam and maximum dirt-dissolving power. The passive hose reel offers easy and neat storage of high-pressure hose after use.atribut:
- Inlet Temperature (°C): max. 40
- Power Cable (m): 5
- TEKIRO Selang Bertekanan TinggiDeskripsi:Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
- ROHA GOLD Kapur Besiatribut:
- Size (mm): 125x12x5
- KARCHER HOME & GARDEN Universal Hose ConnectorDeskripsi:Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.atribut:
- Diameter (inch): 1/2, 5/8, 3/4
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- KARCHER Professional High Pressure Cleaners Cold WaterDeskripsi:A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
- Wipro Selang Jet Cleaneratribut:
- Working Pressure (Bar): 130
- Breaking Pressure (bar): 400
- TRUSCO High-Pressure Hose with One-Touch Coupler (Selang Udara)atribut:
- Material: Polyvinyl chloride elastomer
- Inside Diameter (mm): 5
- Outside Diameter (mm): 9
- Used Fluid: air
- Usage temperature range: -10 - 60degrees
- Usage Pressure: 3.0MPa
- Total Length (m): 10
Daftar Harga karcher hd 10 25 Terbaru March 2026
| KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connect | Rp2.899.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KARCHER HOME & GARDEN High Pressure Hose AVS Trigger Gun Connector Suitable For Food Industry | Rp2.299.900 |
| KARCHER HOME & GARDEN Set Selang Bertekanan Tinggi | Rp519.900 |
| KARCHER HOME & GARDEN Extension Hose Screw Basic Line | Rp209.900 |
| KARCHER High Pressure Hose | Rp3.499.900 |
| LAVOR High Pressure Hose | Rp2.699.900 |
| KARCHER HOME & GARDEN Pipe Cleaning Kit | Rp829.900 |
| KARCHER HOME & GARDEN Pressure Washer | Rp4.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






























































































































































%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/ROHA%20GOLD%20Kapur%20Besi/6hP106342233-1.jpg)






/P102009512-1.jpg)