Beli karcher foamstop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Foamstop Neutralatribut:
- Part Number: 6.290-852.0
- Compatible for: DS 6 Waterfilter, FC 3 Cordless, SV 7
- Packaging: Bottle
- Volume (ml): 125
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- NT Circle Cutter Knifeatribut:
- Material: Blade: Alloy tool steel (SKS81)
- Total Length (mm): 120
- Supported Diameter (Cm): 3 to 26
- Blade thickness: 1.0mm
- Xtraseal Insulation and Contruction SealantDeskripsi:For sealing large gaps.atribut:
- Size (ml): 750
- ACARAKI Golden SparklingDeskripsi:Golden Sparkling sebuah inovasi baru minuman herbal yang menyegarkan. Minuman ini berbahan dasar kunyit yang dipadukan dengan segarnya asam dan soda. Bahan-bahan alami yang diproduksi langsung dari perkebunan organik yang terjamin kualitasnya.Dikemas dalam bentuk kaleng, minuman ini dapat kamu minum dimana saja. Dengan bahan dasar alami yang terkandung di dalamnya, rasakan kesegaran dan manfaat di setiap kalengnya!Sertifikasi MUI Halal No. 00120035580705Segera pesan Golden Sparkling - Kunyit Asem with Sodaatribut:
- Size (ml): 320
- Packaging: Can
- Variant: Original
- KARCHER HOME & GARDEN Turbo Nozzle Upholsteryatribut:
- Part Number: 2.903-001.0
- Compatible for: DS 6 Waterfilter, VC 2, VC 3, VC 5, VC 5 Parquet, VC 6 Premium
- Dimensions (mm): 200x165x67
- Sika Sikaboom AP High Yield Expanding FoamDeskripsi:Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.atribut:
- Dimensional Stability (%): ± ~5
- Thermal Conductivity (W/mk): ~0.0405
- Shear Strength (N/mm²): -0.04
- Tack Free Time (minute): -10
- Tensile Strength (N/mm²): -0.01
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- monotaro General-Purpose Floor MatDeskripsi:Mini-cars, passenger cars, for small carsatribut:
- Material: (Table) PP, (back) PVC
- Color: black
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- Sikasil Multipurpose Silicone Weatherproofing SealantDeskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- Khong Guan Biskuit Assorted MiniDeskripsi:Khong Guan Assorted Mini 650 gram menjadi biskuit legendaris keluarga indonesia dengan 13 varian biskuit dan wafer andalan, kini hadir dalam kemasan kaleng bulat mini yang mudah untuk dibawa dan dinikmati disegala moment bersama orang tersayang.No BPOM : MD 235611009020atribut:
- Size (g): 650
- Packaging: Tin/Kaleng
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
Daftar Harga karcher foamstop Terbaru March 2026
| KARCHER HOME & GARDEN Foamstop Neutral | Rp53.900 |
| KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering) | Rp1.899.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| NT Circle Cutter Knife | Rp739.900 |
| Xtraseal Insulation and Contruction Sealant | Rp98.900 |
| ACARAKI Golden Sparkling | Rp229.900 |
| KARCHER HOME & GARDEN Turbo Nozzle Upholstery | Rp909.900 |
| Sika Sikaboom AP High Yield Expanding Foam | Rp319.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| monotaro General-Purpose Floor Mat | Rp149.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P101542256-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Xtraseal%20Insulation%20and%20Contruction%20Sealant/k6P103672726-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaboom%20AP%20High%20Yield%20Expanding%20Foam/4oP103209168-1.jpg)