Beli karcher flat pleated filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  2. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  3. HONEYWELL AirTouch HEPA-Filter (Filter AC)
    Mulai

    Rp1.199.900

    HONEYWELL AirTouch HEPA-Filter (Filter AC)
    Deskripsi:
    HPF35M1120 Honeywell HEPA-Filter Air Purifier - Air Touch High grade HEPA Filter by Honeywell - DIY (Do It Yourself) Filter No 2, no need of service engineer visits - Not washable, replace when alert 'No 2' blinks on touch panel - Benchmark H11 Grade HEPA filter, improved life of up to 3000 hours and high efficiency - Removes PM2.5 and microscopic allergens - Purifies up to 0.3 um particulate matter - According to GB/T 18801, purification efficiency of formaldehyde - 99% at 30 cubic meter chamber
    atribut:
    • Dimensions (mm): 411x290x30
  4. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  5. KARCHER HOME & GARDEN Hepa Hygiene Filter (Filter HEPA)
    25%
    Mulai

    Rp149.900

    KARCHER HOME & GARDEN Hepa Hygiene Filter (Filter HEPA)
    Deskripsi:
    Good news for allergy sufferers and asthmatics: The HEPA hygiene filter (EN 1822:1998) ensures that the exhaust air from the vacuum cleaner is even cleaner than the room air. The finest dirt, such as pollen and allergy-triggering particles, is reliably filtered out.
    atribut:
    • Weight (kg): 0.1
  6. KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
  7. Sharp Air Purifier (Penjernih Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Sharp Air Purifier (Penjernih Udara)
    Deskripsi:
    Plasmacluster Generator yang terimplentasi ke dalam produk ini, akan melepaskan ion Positif dan Negatif ke udara lalu memburu elemen kasat mata yang berbahaya seperti Virus, Jamur, Alergen, Bau, dsb hingga ke sudut ruangan. Ion tersebut akan membentuk Hidrosil pada permukaan partikel untuk melumpuhkannya. Hidrosil (OH-) merupakan senyawa radikal yang aktif akan mengambil atom hidrogen dan langsung menonaktifkannya, sehingga partikel berbahaya tadi seperti Virus, Jamur, Alergen, Bau dan sebagainya menjadi lumpuh. Ion generator menghasilkan ion-ion Plasmacluster, ion positif dan ion negatif secara aktif mencari mikro organisme, berubah menjadi Hidroksil (OH-) dan menarik dengan cepat Hidrogen (H+) dari mikro organisme yang akan berubah menjadi (H2O), sehingga micro organisme dinonaktifkan. Lampu indikator yang menunjukkan HEPA Filter sudah kotor dan perlu dibersihkan. Daya hisap yang kuat untuk menyaring udara ruangan serta menyebarkan Ion Plasmacluster secara tepat dan merata keseluruh ruangan akan menjaga ruangan agar selalu bersih, sehat dan nyaman bagi penggunanya. Berkat Coanda Airflow, Ion Plasmacluster akan menyebar lebih merata keseluruh ruangan. ion Plasmacluster secara efektif menonaktifkan dan menekan perkembangan bakteri allergen yang terdapat pada debu diudara pada setiap sudut ruangan.
  8. KARCHER HOME & GARDEN Motor Protection Filter
    Mulai

    Rp539.900

    KARCHER HOME & GARDEN Motor Protection Filter
    Deskripsi:
    Washable intermediate filter retains tiny airborne particles such as dust particles and allergens contained in humid air and protects the water filter vacuum cleaner against water ingress. Filter with rubber edge can be opened and rinsed out under running water. Simply leave to dry on a radiator.
    atribut:
    • Dimensions (mm): 195x97x34
    • Weight (kg): 0.2
    • Part Number: 6.414-631.0
  9. NIPPON MUKI Dust Collector Air Filter (Filter Udara Pengumpul Debu)
    Mulai

    Rp6.799.900

    NIPPON MUKI Dust Collector Air Filter (Filter Udara Pengumpul Debu)
    Deskripsi:
    -A filter with excellent resistance to wind pressure as a non-woven fabric filtering media with excellent strength is used. Other items treated for protection against salt damage are also available.-A filter of 65%, 90%, and 95% according to JISB9908 Format 2(light scattering integrating method). -For building air conditioning, general industrial air conditioning. As the front step filter of a HEPA filter.
    atribut:
    • Pressure Loss (Final): 294Pa
    • Constant Use Temperature: 60°C or less
    • Working Humidity: 95% RH or less
  10. BOSCH Paper Filter Bag For Dust Extractors
    Mulai

    Rp189.900

    BOSCH Paper Filter Bag For Dust Extractors
    Deskripsi:
    Kantung filter kertas. Sesuai untuk PAS 11-21; PAS 12-27; PAS 12-27 F.
  11. KARCHER HOME & GARDEN Carpet Cleaner (Mesin Pembersih Karpet)
    Mulai

    Rp7.399.900

    KARCHER HOME & GARDEN Carpet Cleaner (Mesin Pembersih Karpet)
    Deskripsi:
    The SE 6.100 spray extraction cleaner (Karcher Home Line) is available in white. This spray extraction cleaner leaves textile surfaces hygienically clean. Cleaning solution is sprayed deep into the fibres under pressure and removed together with the dissolved dirt – ideal for allergy sufferers and households with pets. Included are spray extraction nozzles for cleaning carpets, upholstery, mattresses and car seats. Further features: practical twist locks, large buttons, 2-in-1 comfort system with integrated spray extraction hose, 2-tank system (removable clean and dirty water tank), ergonomically shaped handle for easy transport, practical accessory storage, flat pleated filter for easy changing between wet and dry vacuuming (without interruption or filter change) as well as a separate filter flap for filter removal without coming into contact with dirt. Thanks to the adjustable dry vacuum nozzle for carpets and hard floors, crevice nozzle, upholstery nozzle, adapter for wet and dry vacuuming and paper filter bag, the device can also be used as a Multi-purpose Vac.
    atribut:
    • Air Flow Rate (L/s): 70
    • Pump Power (W): 40
    • Working Width (mm): 230
    • Spray Rate (L/minute): 1
    • Current Type (V/Hz): 220-240/50-60
    • Weight (kg): 12
    • Special Features: 2 in 1 Comfort System with Integrated Spray Extraction Hose
    • Part Number: 1.081-220.0
Daftar Harga karcher flat pleated filter Terbaru October 2026
KARCHER HOME & GARDEN Flat Pleated Filter (Filter Lipat)Rp279.900
KARCHER HOME & GARDEN Cartridge Filter (Filter Kartrid)Rp289.900
KARCHER HOME & GARDEN Filter Bags (Kantong Filter Vacuum)Rp149.900
KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Rp1.699.900
KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Rp3.099.900
HONEYWELL AirTouch HEPA-Filter (Filter AC)Rp1.199.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KARCHER HOME & GARDEN Hepa Hygiene Filter (Filter HEPA)Rp149.900
KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)Rp1.899.900
Mikropor HEPA/EPA Filter HFN Series Aluminium ProfileRp709.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)