Beli karcher bundling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER HOME & GARDEN Bundling Promo Type (Paket Penyedot Debu)
    Mulai

    Rp3.099.900

    KARCHER HOME & GARDEN Bundling Promo Type (Paket Penyedot Debu)
    Deskripsi:
    K1 Car *ID + WD 2 Catridge Filter Kit *EU-I (SKU : S015289988)Model Number : K1 Car Unit : 1unit Part Number : 1.600-008.0 KARCHER High Pressure CleanersisPressure washers are versatile household machines that are child’s play to use. Connect the machine to the water source and plug it in, let the water run, switch on the pressure washer and the cleaning fun begins.With benefit:- Karcher water cooled motors - for superior performance - Perfect cleaning results & high efficiency - Conserving water made easy - Conserve the environment and your budget - Made in GermanyModel Number : WD/MV 2 Cartridge Filter KitUnit : 1unit Part Number : 1.629.764.0 The compact WD 2 Cartridge Filter Kit is a powerful multi-purpose vacuum cleaner with a power consumption of only 1,000 watts. The equipment includes a robust and impact-resistant plastic container with a 12-litre capacity, as well as a cartridge filter for vacuuming dry and wet dirt without changing the filter. The vacuum cleaner comes with the newly developed clips floor nozzle with mixed insert, which allows all types of dirt to be removed effectively. Other features of the device: "Pull & Push" locking system, ergonomic carrying handle and practical cable and accessory storage on the device.---K1 *ID + VC 3 Premium White (ERP) *KAP (SKU : S015289995)Model Number : K1 Unit : 1unit Part Number : 1.600.005.0 Compact, lightweight, practical and robust: the K 1.100 high-pressure cleaner is ideal for occasional small cleaning jobs around the house. It is suitable for cleaning vehicles, garden furniture and patios, among other things. An impact-resistant plastic casing protects the motor and pump against dirt and damage. A safety valve prevents excess pressure. A motor stop function switches off the motor when the trigger gun is closed. This high-pressure cleaner is equipped with an injector for applying the cleaning agent under low pressure. Other convenience features of the K 1.100 include a large on/off switch and an ergonomically designed trigger gun. Model Number : VC 3 (ERP) KAP Unit : 1unit Part Number : 1.198-123.0 The bagless VC 3 multi-cyclone vacuum cleaner from Karcher combines powerful cleaning performance with functional design. It offers high power without loss of suction and thanks to the washable waste container it saves you a lot of money that you would otherwise have to spend on replacement filter bags. Thanks to its practical size, the yellow VC 3 fits perfectly into the modern family home. Other advantages include the transparent waste container for better performance monitoring, a HEPA 12 filter with minimal dust emissions, and extremely low noise generation. The highly efficient VC 3 is easy to operate for young and older people alike and is ideal for thorough cleaning of floors and carpets, as well as gaps, corners, edges and other hard-to-reach places. ---K 2.360 *KAP + WD 1 Home *SEA (SKU : S015290007)Model Number : K 2.360 KAP Unit : 1unit Part Number : 1.601.686.0 Compact, versatile, robust - the K 2.360 with wheels is ideal for occasional use around the house. This practical high-pressure cleaner is designed for easy transport and mobility. Suitable, e.g. for cleaning cars, garden furniture or patios. An impact-resistant, recyclable plastic casing prevents dirt particles from damaging the motor and pump. A safety valve prevents pressure overload. A pressure switch control switches the motor on and off when the trigger gun is pressed and released. High-performance machine with high-quality N-Cor pump. A detergent injector system supplies detergent to the area being cleaned also at low pressure. A large on/off switch, smooth-running wheels, on-board practical accessory storage for lances and an ergonomically designed trigger gun are further features of the K 2.360. Model Number : WD 1 HOME SEA Unit : 1unit Part Number : 1.098-310.0KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
    atribut:
    • Actual Suction Power (aW): Part.no 1.098-310.0 : 160
    • Compatible For : Home and garden
    • Connected Load (kW): Part.no 1.601.686.0 : 1.4
    • Container Capacity (L): Part.no 1.098-310.0 : 15
    • Current Type (V/Hz): Part.no 1.601.686.0 : 220-240/50-60 and Part.no 1.098-310.0 : 220-240/50-60
    • Dimensions (mm): Part.no 1.601.686.0 : 328x258x661 and Part.no 1.098-310.0 : 331x352x461
    • Energy Use (W): Part.no 1.098-310.0 : 1000
    • Flow Rate (L/hour): Part.no 1.601.686.0 : 360
    • Maximum Inlet Temperature (°C): Part.no 1.601.686.0 : Max. 40
    • Maximum Pressure (MPa): Part.no 1.601.686.0 : 12
    • Maximum Pressure (bar): Part.no 1.601.686.0 : 120
    • Power Cable Length (m): Part.no 1.098-310.0 : 4
  2. DATALOGIC Barcode Scanner 2D (Tembakan Harga)
    Mulai

    Rp3.999.900

    DATALOGIC Barcode Scanner 2D (Tembakan Harga)
    atribut:
    • Dimensions (cm): 16.6x6.8x10.9
    • Color: Black
    • Decoding Capability: 1D, 2D, Postal, Stacked, Digital Watermarking
    • Current Operating (mA): <200 (@ 12V)
    • Current Standby/Idle (mA): <90 (@ 5V), <50 (@ 12V)
    • Input Voltage (V): 5 DC
    • Ambient Light (lux): 1-100,000
    • ESD Protection (kV): 16 (Air Discharge)
    • Humidity (%): 0 - 95 (non-Condensing)
    • Imager Sensor: 1 Megapixel (1280x800pixels)
    • Included Accecories: No
    • Included Cables: Unit Only
    • Interfaces: USB only
    • Light Source: Red Laser 650nm (Aiming), Warm White; Hyper Red LED for Digimarc (Illumination)
    • Motion Tolerance: 35 IPS
    • Operating Temperature (°C): 0 to 50
    • Particulate and Water Sealing: IP52
    • Print Contrast Ratio (Minimum): 15%
    • Reading Angle (°): ±65 (Pitch), ±360 (Roll (Tilt)), ±65 (Skew (Yaw))
    • Storage Temperature (°C): -40 to 70
  3. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  4. Wipol Karbol Cemara
    Rating:
    100% of 100
    (13)
    Mulai

    Rp10.900

  5. Wipol Pembersih Lantai Disinfektan Anti Serangga Sereh & Jeruk
    Rating:
    100% of 100
    (4)
    Mulai

    Rp16.900

  6. Nagoya Pel Lantai (Floor Mop)
    Mulai

    Rp25.900

    Nagoya Pel Lantai (Floor Mop)
    Deskripsi:
    - Yarn made of Wick. - Head made of Original PP. - Handle: Metal covered plastic, 110cm. Refill: Available. Double Drat between the head and the handle, so both of it will not be easily broken.
    atribut:
    • Packaging Dimensions (cm): 37x35x115
    • Handle Size (cm): 110
    • Color: Random Color
  7. Nagoya Sapu Nylon (Plastic Broom)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp20.900

  8. Nagoya Wiper Lantai Karet (Serokan Lantai)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp24.900

  9. Wipol Karbol Lemon
    Rating:
    96% of 100
    (14)
    Mulai

    Rp20.900

    Wipol Karbol Lemon
    atribut:
    • Cleaner Form: Liquid
  10. Vixal Pembersih Porselen
    BARU
    Rating:
    96% of 100
    (19)
    Mulai

    Rp4.900

  11. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  12. Nagoya Pel Lantai Katun (Floor Mop)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

    Nagoya Pel Lantai Katun (Floor Mop)
    Deskripsi:
    - Yarn made of Wick. - Head made of Original PP. - Handle: Metal covered plastic, 110cm. Refill: Available. Double Drat between the head and the handle, so both of it will not be easily broken.
  13. Nagoya Floor Brush (Sikat Lantai)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp29.900

    Nagoya Floor Brush (Sikat Lantai)
    atribut:
    • Color: Random Color
  14. So Klin Pembersih Lantai Pouch
    Rating:
    99% of 100
    (30)
    Mulai

    Rp12.900

    So Klin Pembersih Lantai Pouch
    Deskripsi:
    So Klin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.
    atribut:
    • Packaging: Pouch
  15. Nagoya Floor Brush Kobe (Sikat Lantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    Nagoya Floor Brush Kobe (Sikat Lantai)
    atribut:
    • Packaging Dimensions (cm): 42.4x29.4x111.8
    • Color: Random Color
  16. Lion Star Wiper Kaca (Serokan Kaca)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp32.900

    Lion Star Wiper Kaca (Serokan Kaca)
    atribut:
    • Dimensions (mm): 280 x 165 x H 38
    • Packing Dimensions (mm): 365 x 260 x 695
    • Volume (m³): 0.066
Daftar Harga karcher bundling Terbaru October 2026
KARCHER HOME & GARDEN Bundling Promo Type (Paket Penyedot Debu)Rp3.099.900
DATALOGIC Barcode Scanner 2D (Tembakan Harga)Rp3.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
Wipol Karbol CemaraRp10.900
Wipol Pembersih Lantai Disinfektan Anti Serangga Sereh & JerukRp16.900
Nagoya Pel Lantai (Floor Mop)Rp25.900
Nagoya Sapu Nylon (Plastic Broom)Rp20.900
Nagoya Wiper Lantai Karet (Serokan Lantai)Rp24.900
Wipol Karbol LemonRp20.900
Vixal Pembersih PorselenRp4.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)