Beli kampas rem belakang vario 125 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABRAKES Sepatu Kanvas Rem Motor Hondaatribut:
- Color: Red
- Kharisma Jas Hujanatribut:
- Color: Assorted Colors
- YSS Motorcycle Rear Shock Absorber Single DTG-EVO Vario 125 (Sistem Suspensi Motor)Deskripsi:Advantages of YSS DTG: - The 1st nitrogen-filled suspension featuring double tube technology with emulated hydraulic oil for perfect absorbent. - Equipped with progressive spring & spring preload to enable spring hardness adjustment for daily use. - Lighter weight with Aluminium material tube. - Supports safety handling approved by ABE Certification.atribut:
- Dimensions (cm): 38x7.5x7.5
- ASPIRA Kampas Rem Cakram Motor (Brake Linning)Deskripsi:Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
- Aegis Filter Filter Udara MotorDeskripsi:Filter udara akan menyaring partikel debu dan kotoran agar tidak tersedot ke ruang mesin motor Anda melalui air intake. Jika filter udara kotor, pori-pori akan menyempit, sehingga bisa mengakibatkan tenaga mesin menurun serta efisiensi BBM berkurang. Bahkan bila filter udara tidak berfungsi dengan baik, maka bisa saja membuat mesin motor jebol.
- IRC Motorcycle Tyre Tubeless (Ban Luar Motor)Deskripsi:Desain telapak ban yang kokoh dan elegan dengan fungsi kenyamanan berkendara yang optimal pada saat traksi, pengereman dan manuver di jalan
- AKEBONO Kampas Rem Belakang (Brake Linning)Deskripsi:AKEBONNO Brake untuk Performa Rem yang pakem, handal dan awet.Keunggulan :- Ultra Quiet : tidak menghasilkan suara saat di-rem.- Low Dusting : tidak menghasilkan debu kampas.- Smooth Braking : stabil saat pengereman.
- OneMed Kapas PutihDeskripsi:Kapas dengan kualitas prima dan daya serap tinggi- Warna Putih- Bersih tanpa pengotor- Dikemas satuan yang higienis, dilapisi plastikAplikasi: untuk pembalut luka, penyerap cairan atau lainnyaatribut:
- Color: White
- Marketing Authorization Number of KEMENKES RI: AKD 10902010261
- Elterra Electric Water Heater (Pemanas Air Elektrik)Deskripsi:1. High Quality Heating ElementOffers superior heating performance with extended life span and minimum energy losses. ( Available with glasslined / incoloy / copper selections )2. Heavy Gauge TankMade by ultra thick super cold-rolled steel plate with 1.8 – 2 mm thickness.3. Blue Diamond Enamel Coating LayerAll models are equipped with ultimate protection against rust and corrosion. Blue Diamond layer (0.5mm) provides several times the corrosion resistance compared to standard inner tank designs.4. Heavy-Duty/G-Tech Anode RodWith steel core, protects Blue Diamond tank from rust and corrosion.5. Energy Saving High DensityFoam Insulation CFC free, complete protection design against radiant heat loss (Up to 25% thicker than normal insulation design).6. Water Tubes With Whirlflow 2/3Ensures no immediate direct contact between cold & hot water for a faster heating and maximum energy saving effect. A further improvement based on classic whirlflow design with up to 20% more hot water output.7. Multifunctional Safety ValveAutomatically relieves and discharges water in case the temperature or pressure overshoots the preset limits. Also targets a quick startup under extreme pressure conditions from pressure of 0.005 MPa to 0.8MPa.8. Service PanelAnti-scratch and immersed lock design, provides convenient way for part replacement.9. Adjustable Temperature“One-Hand” pilot design, allows a temperature setting between 25°C to 75°C.10. 5-Bolt FlangeProvides an easier way for product maintenance.11. Knob12. Temperature Meteratribut:
- Adjustable Water Temperature (°C): Ambient to 75
- Rate Pressure (MPa): 0.8
- Water Proof Degree: IPx4
- Pitstop Jas Hujan Plastik Ponchoatribut:
- Size: All Size
- YSS Motorcycle Rear Shock Absorber Single DTG-EVO Mio/Fino/Beat (Sistem Suspensi Motor)Deskripsi:Advantages of YSS DTG: - The 1st nitrogen-filled suspension featuring double tube technology with emulated hydraulic oil for perfect absorbent. - Equipped with progressive spring & spring preload to enable spring hardness adjustment for daily use. - Lighter weight with Aluminium material tube. - Supports safety handling approved by ABE Certification.atribut:
- Dimensions (cm): 38x7.5x7.5
- JUMBO Brake Fluid DOT-3 (Cairan Rem)Deskripsi:Cairan Rem Jumbo DOT-3 diciptakan dengan formulasi terkini untuk digunakan pada sistim rem cakram semua jenis sepeda motor. Cairan Rem Jumbo DOT-3 diciptakan untuk memberikan perlindungan menyeluruh serta mencegah timbulnya karat dan kerusakan dari seal rem.Dapat dicampur dengan cairan rem merek lainnya yang sesuai dengan Spek. SAEJ1703 dan DOT-3.Melampaui standar Federal 116, Spek Federal W-B-680 & SAE J1703.
- YSS Twin Shock Absorber G-Sport Black SeriesDeskripsi:Is a high-performance gas shock absorber with YSS standard that has an adjustable Preload Spring and worthwhile to use. Advantages of YSS G-Sport: - Designed to absorb impact using nitrogen gas on a bladder system in a separate tube. - Equipped with progressive spring, rebound adjustable & spring preload to enable spring hardness adjustment for daily use.atribut:
- Color: Black-Black
- AKEBONO Kampas Rem DepanDeskripsi:AKEBONNO Brake untuk Performa Rem yang pakem, handal dan awet.Keunggulan :- Ultra Quiet : tidak menghasilkan suara saat di-rem.- Low Dusting : tidak menghasilkan debu kampas.- Smooth Braking : stabil saat pengereman.
- BANDO Drivetrain Part CVT Belt Only KVY Series (Komponen Penggerak Otomotif)Deskripsi:BANDO C.V.T Belt. Berfungsi sebagai alat pemindahan tenaga dari mesin penggerak (motor) ke roda yang digerakan. Dengan desain yang bergerigi (cogged), lebih memiliki tingkat fleksibilitas yang maksimal sehingga cocok untuk mesin yang memiliki R.P.M yang bervariasi seperti motor matic.Desain belt yang bergerigi (cogged) juga berfungsi untuk membuang panas yang dihasilan oleh gesekan (friction) antara belt dengan pulley ke udara sekeliling.
- KYB Motorcycle Rear Shock Absorber Zeto Z Series (Sistem Suspensi Motor)Deskripsi:Shock Kayaba Zeto merupakan produk terbaru dari astra otoparts yang dibuat dengan presisi yang tinggi dan kecanggihan teknologi terbaru yang mampu meredam jalanan yang berlubang dan bergelombang, di padu dengan pilihan warna membuat tampilan motor semakinatribut:
- Position: Back
Daftar Harga kampas rem belakang vario 125 Terbaru October 2026
| ABRAKES Sepatu Kanvas Rem Motor Honda | Rp37.900 |
| Kharisma Jas Hujan | Rp70.900 |
| YSS Motorcycle Rear Shock Absorber Single DTG-EVO Vario 125 (Sistem Suspensi Motor) | Rp789.900 |
| ASPIRA Kampas Rem Cakram Motor (Brake Linning) | Rp26.900 |
| Aegis Filter Filter Udara Motor | Rp16.900 |
| ASPIRA Kampas Rem Belakang Motor (Brake Linning) | Rp32.900 |
| IRC Motorcycle Tyre Tubeless (Ban Luar Motor) | Rp199.900 |
| AKEBONO Kampas Rem Belakang (Brake Linning) | Rp369.900 |
| OneMed Kapas Putih | Rp5.900 |
| Elterra Electric Water Heater (Pemanas Air Elektrik) | Rp1.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Poncho/Kharisma%20Jas%20Hujan/3yP107847142-1.jpg)
/jsP103219712-1.jpg)
/j2P102180686-5.jpg)

/P102180679-1.jpg)
/P103100618-1.jpg)
/P102180716-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Pembalut/OneMed%20Kapas%20Putih/0vP105367031-6.jpg)
/7uP106645282-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Poncho/Pitstop%20Jas%20Hujan%20Plastik%20Poncho/1vP106952067-1.jpg)
/jjP103219703-1.jpg)
/k1P108382721-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Poncho/Kenmaster%20Jas%20Hujan%20Ponco%20PE/5nP102293203-2.jpg)
/P103100238-1.jpg)


/P103033929-1.jpg)
/P102927443-1.jpg)
/P102085387-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)