Elterra Electric Water Heater (Pemanas Air Elektrik)
#Grup produk P106645282
Sebelum PPN:
Rp1.899.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Adjustable Water Temperature (°C) | Ambient to 75 |
|---|---|
| Rate Pressure (MPa) | 0.8 |
| Water Proof Degree | IPx4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1. High Quality Heating Element
Offers superior heating performance with extended life span and minimum energy losses. ( Available with glasslined / incoloy / copper selections )
2. Heavy Gauge Tank
Made by ultra thick super cold-rolled steel plate with 1.8 – 2 mm thickness.
3. Blue Diamond Enamel Coating Layer
All models are equipped with ultimate protection against rust and corrosion. Blue Diamond layer (0.5mm) provides several times the corrosion resistance compared to standard inner tank designs.
4. Heavy-Duty/G-Tech Anode Rod
With steel core, protects Blue Diamond tank from rust and corrosion.
5. Energy Saving High Density
Foam Insulation CFC free, complete protection design against radiant heat loss (Up to 25% thicker than normal insulation design).
6. Water Tubes With Whirlflow 2/3
Ensures no immediate direct contact between cold & hot water for a faster heating and maximum energy saving effect. A further improvement based on classic whirlflow design with up to 20% more hot water output.
7. Multifunctional Safety Valve
Automatically relieves and discharges water in case the temperature or pressure overshoots the preset limits. Also targets a quick startup under extreme pressure conditions from pressure of 0.005 MPa to 0.8MPa.
8. Service Panel
Anti-scratch and immersed lock design, provides convenient way for part replacement.
9. Adjustable Temperature
“One-Hand” pilot design, allows a temperature setting between 25°C to 75°C.
10. 5-Bolt Flange
Provides an easier way for product maintenance.
11. Knob
12. Temperature Meter
Offers superior heating performance with extended life span and minimum energy losses. ( Available with glasslined / incoloy / copper selections )
2. Heavy Gauge Tank
Made by ultra thick super cold-rolled steel plate with 1.8 – 2 mm thickness.
3. Blue Diamond Enamel Coating Layer
All models are equipped with ultimate protection against rust and corrosion. Blue Diamond layer (0.5mm) provides several times the corrosion resistance compared to standard inner tank designs.
4. Heavy-Duty/G-Tech Anode Rod
With steel core, protects Blue Diamond tank from rust and corrosion.
5. Energy Saving High Density
Foam Insulation CFC free, complete protection design against radiant heat loss (Up to 25% thicker than normal insulation design).
6. Water Tubes With Whirlflow 2/3
Ensures no immediate direct contact between cold & hot water for a faster heating and maximum energy saving effect. A further improvement based on classic whirlflow design with up to 20% more hot water output.
7. Multifunctional Safety Valve
Automatically relieves and discharges water in case the temperature or pressure overshoots the preset limits. Also targets a quick startup under extreme pressure conditions from pressure of 0.005 MPa to 0.8MPa.
8. Service Panel
Anti-scratch and immersed lock design, provides convenient way for part replacement.
9. Adjustable Temperature
“One-Hand” pilot design, allows a temperature setting between 25°C to 75°C.
10. 5-Bolt Flange
Provides an easier way for product maintenance.
11. Knob
12. Temperature Meter
Feature
Feature1. Incoloy 804 Heating Element
2. ELCB
3. Thermal Stabiliy Device
4. Splash-Proof Protection
5. Easy Maintenance
6. Hot Water Ready Indicator
7. Total Safety System
8. Bath Deco
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7uP106645282-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
