Beli kacamata sunglasses di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AXE Polarization Clip-on GlassDeskripsi:-Wide-sized clip-on glasses.-Optimum for those who use large glasses.atribut:
- Height (mm): 49
- Lens Color: Smoke
- Lens Thickness (mm): 1
- Lens Width (mm): 58
- Material (Frame): Nickey Alloy, Plastic
- Material (Lens): Triacetate
- Visible Light Transmittance (%): 19
- Width (mm): 128
- CIG Eye Protection Cobia (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- AXE Polarization OversunglassDeskripsi:-Adopting flexible rubber temples that can freely adjust the angle and the curve and a strap that can be easily removed with one touch and can adjust the length, it prevents slipping and falling due to vigorous movement or perspiration.atribut:
- Height (mm): 44
- Lens Color: Smoke-Silver Mirror
- Lens Thickness (mm): 1.0
- Material (Frame): Polycarbonate
- Material (Lens): Triacetate
- Strap Length (cm): 68
- Visible Light Transmittance (%): 11
- Width (mm): 150
- Color: Shiny Black
- Red Wing Soft Shell Jacket 69007Deskripsi:This hip-length jacket offers heavy-duty YKK zips and is Polar Fleece lined for warmth. Wind proof (TPU membrane), water repellent, and breathable.- Material : 93% Polyester/7% Spandex- Technologies : Oil Resistant Garment, Windproof Garment, Water Resistant Garmentatribut:
- Color: Black-Red
- Kennedy Chopping Axe Steel Tube ShaftDeskripsi:Heat treated tubular steel shaft with rubber grip. Drop forged polished and lacquered head. Supplied with protective head cover. Belt slits in head cover offer hands free storage whilst in transit. Overall length: 335mmatribut:
- Shaft Material: All Metal Shaft Construction
- Protection Features: Protective Head Cover Rubber Grip
- Type: Chopping Axe
- Head Size: 16oz.
- Overall Length: 335mm
- Part Number: KEN5259110K
- Size: 1lb
- monotaro.id Cable Ties 150mm (Pengikat / Kabel Tis)atribut:
- Length (mm): 150
- Width (mm): 3.6
- Material: Nylon 66 (UL recognized) UL Flammability 94V.2
- Min. Loop Tensile Strength (kg): 18
- Banding range (mm): 3-35
- monotaro.id Sepatu Safety Ankle Boots Slip Molucas PU (Sepatu Proyek)atribut:
- Color: Black
- Toe Cap: Steel
- Outsole: Single Density PU
- SNI License: Yes
- Logo Tag: Direct TPR Injection
- SNI Number: SNI Number: JPA 009 016.5
- Series: Molucas
- AXE Polarization OversunglassDeskripsi:-You can wear sunglasses with glasses on and enjoy various sports.-Shutting out wind and dust, it is also optimum for measures against PM2.5, pollen allergy.-Glasses can be usedatribut:
- Lens Thickness (mm): 1.0
- Material (Lens): Triacetate
Daftar Harga kacamata sunglasses Terbaru January 2026
| AXE Polarization Clip-on Glass | Rp619.900 |
| CIG Eye Protection Cobia (Kacamata Safety) | Rp38.900 |
| AXE Polarization Oversunglass | Rp1.899.900 |
| Red Wing Sepatu Boots Safety 4216 (Sepatu Proyek) | Rp4.599.900 |
| BESTGUARD Hand Axe with Fiberglass | Rp129.900 |
| INGCO Axe | Rp109.900 |
| Red Wing Soft Shell Jacket 69007 | Rp1.699.900 |
| Kennedy Chopping Axe Steel Tube Shaft | Rp399.900 |
| monotaro.id Cable Ties 150mm (Pengikat / Kabel Tis) | Rp7.900 |
| CITRA Cream | Rp329.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/AXE%20Polarization%20Clip-on%20Glass/P102871986-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Cobia%20(Kacamata%20Safety)/56P102086186-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/AXE%20Polarization%20Oversunglass/P102872019-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Red%20Wing%20Sepatu%20Boots%20Safety%204216%20(Sepatu%20Proyek)/3hP101004125-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/Red%20Wing%20Soft%20Shell%20Jacket%2069007/P101004140-1.jpg)

/31P109152109-11.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/monotaro_id%20Sepatu%20Safety%20Ankle%20Boots%20Slip%20Molucas%20PU%20(Sepatu%20Proyek)/7gP109123268-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/AXE%20Polarization%20Oversunglass/P102872000-1.jpg)