Beli kacamata safety glasses di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAFE-T Safety/Protection Glasses (Kacamata Safety)Deskripsi:Pelindung mata penting untuk melindungi mata Anda dan menjaga kesehatan penglihatan. Mengenakan kacamata pelindung yang tepat untuk tugas dan kebutuhan pekerja itu sangat penting. Dengan menggunakan Kacamata SAFE-T MAX Grey ini, bekerja akan lebih aman dan nyaman. Bentuknya modis, ringan, dengan rangka nilon, dan lensa pelapis anti gores. Warna nya yang gelap sangat cocok digunakan untuk bekerja di luar ruangan atau pekerjaan yang berpotensi dengan percikan/sinar yang berbahaya.
- WOKIN Insulated Hand ToolsDeskripsi:- Contents:180mm insulated combination pliers;200mm insulated long nose pliers;160mm insulated diagonal cutting pliers;160mm insulated wire stripping pliers;Insulated slotted screwdrivers:0.4×2.5x75mm; 0.8×4.0x100mm; 1.0×5.5x125mm;Insulated phillips screwdrivers:PH1x80mm; PH2x100mm;3.0x70mm voltage tester;50x180mm cable knife;- VDE/GS certificated- Manufactured according to EN60900- Packing: canvas bag with color box
- KING'S Safety/Protection Glasses Icaria (Kacamata Safety)Deskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- WIHA Insulated Electrical Tool SetDeskripsi:The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.atribut:
- Insulated: Insulated
- Measurement Type: SAE
- TOTAL Insulated Hand ToolDeskripsi:The entire tools set come pack in a dedicated BMC certified box: 1 pc Insulated Long Nose Pliers: 160mm (6inch) 1 pc Insulated Diagonal Cutting Pliers: 160mm (6inch) 1 pc Insulated Combination Pliers: 180mm (7inch) 1 pc Insulated Adjustable Wrench: 250mm (10inch) 3 pcs Insulated Slotted Screwdriver: SL3.0x75mm, SL4.0x100mm, SL5.5x125mm 2 pcs Insulated Phillips Screwdriver: PH1x80mm, PH2x100mm 14 pcs Insulated Hexagon Sockets (1/2inch): 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm 2 pcs Insulated Extension Bars (1/2inch): 125mm, 250mm 1 pc 1/2inch Insulated Ratchet Wrench
- Vention Kabel DisplayPort to HDMI 4K@30Hzatribut:
- Connector Interface: DisplayPort (DP) Male to HDMI Male
- Connector Material: Gold-plated
- Chipset: TI149
- Conductor: Tinned Copper
- Jacket: PVC
- Shell: PVC
- Shielding: Aluminium Foil + Ground Wire + Braid
- WOKIN Insulated Hand Tools SetDeskripsi:> Contents:- 180mm insulated combination pliers;- 160mm insulated diagonal cutting pliers;- 0.4x2.5x75mm insulated slotted screwdriver;- 0.8x4.0x100mm insulated slotted screwdriver;- PH2x100mm insulated phillips screwdriver;- 3.0x70mm voltage tester;> VDE/GS certificated> Manufactured according to EN60900> Packing: canvas bag with color box
- Eterna Kuas Cat 633Deskripsi:Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
- OPTIBELT VB S=C Plus B-62Deskripsi:CLASSICAL V-BELTS DIN 2215 / ISO 4184
- Nescafe Dolce Gusto Kopi Kapsulatribut:
- Packaging: Coffee Capsule
- UGREEN HDMI CableDeskripsi:Cable DisplayPort DP to DP / DP to HDMI / HDMI to HDMI Cable. Memungkinkan anda untuk menghubungkan perangkat DisplayPort seperti monitor, proyektor, layar, HDTV ke PC maupun Laptopatribut:
- Length (m): 1.5
- Cable Type: Rubber
- Color: Black
- Compatibility: DP Port Device, HDMI Port Device, Dolby TrueHD & DTS HD
- Data Transfer Rate (Gbps): 21.6
- Resolution (K): 4 (30Hz)
- What is in The Box: 1x UGREEN DisplayPort DP to DP / DP to HDMI / HDMI to HDMI
- INGCO Insulated Hand Toolsatribut:
- Set Contents: 5 Pcs Insulated hand tools set Include: 1 Pcs 7inch Insulated Combination Pliers 1 Pcs 6inch Insulated Diagonal Cutting Pliers 1 Pcs 6” Insulated Long Nose Pliers 1 Pcs 6inch Insulated Wire Stripping Pliers 1 Pcs Test Pencil(Test voltage:100-500VAC)
- Trimate Displayport To Hdmi Adapter 4KDeskripsi:This is an adapter that converts DisplayPort to HDMI.Connect a PC equipped with a DisplayPort terminal to a monitor equipped with an HDMI terminalatribut:
- Color: Black
- Mass (g): 10
- Connector Shape: DisplayPort (male) - HDMI (female)
- Conversion Type: Male-female
- Dimensions (mm): 50x20x7
- Female Mounting: HDMI (female)
- Male Mounting: DisplayPort (male)
- monotaro.id Sepatu Safety Ankle Boots Slip Molucas PU (Sepatu Proyek)atribut:
- Color: Black
- Toe Cap: Steel
- Outsole: Single Density PU
- SNI License: Yes
- Logo Tag: Direct TPR Injection
- SNI Number: SNI Number: JPA 009 016.5
- Series: Molucas
- 3M Particulate Respirator with Valve 8210VDeskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort plus
- Color: White
- Exhalation Valve: Yes
- Flame Resistance (ASTM D2859-96): No
- Fluid Resistant (ASTM F1862): No
- Gas and Vapor Protection Type: Particulate
- Natural Rubber Latex Components: No
- Recommended Industry: Commercial Buildings, Construction, Design & Construction, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Mining, Oil & Gas, Transportation
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
Daftar Harga kacamata safety glasses Terbaru March 2026
| SAFE-T Safety/Protection Glasses (Kacamata Safety) | Rp17.900 |
| WOKIN Insulated Hand Tools | Rp1.099.900 |
| KING'S Safety/Protection Glasses Icaria (Kacamata Safety) | Rp34.900 |
| WIHA Insulated Electrical Tool Set | Rp1.899.900 |
| TOTAL Insulated Hand Tool | Rp219.900 |
| Vention Kabel DisplayPort to HDMI 4K@30Hz | Rp129.900 |
| WOKIN Insulated Hand Tools Set | Rp569.900 |
| ONDA MFG Three-Way Ball Valve T Series | Rp609.900 |
| Eterna Kuas Cat 633 | Rp4.900 |
| OPTIBELT VB S=C Plus B-62 | Rp199.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/SAFE-T%20Safety%2FProtection%20Glasses%20(Kacamata%20Safety)/jtP108596713-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Safety%2FProtection%20Glasses%20Icaria%20(Kacamata%20Safety)/P101000015-1.jpg)











%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/monotaro_id%20Sepatu%20Safety%20Ankle%20Boots%20Slip%20Molucas%20PU%20(Sepatu%20Proyek)/7gP109123268-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%20with%20Valve%208210V/auP105602390-1.jpg)