Beli kabel udara di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)atribut:
- Type: NYFGBY
- Specification: IEC 60502-1/SNI IEC 60502-1
- Standard Delivery Length (m): 100
- Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- KINGSTONE Strapping Bandatribut:
- Color: Yellow
- Length (m): ± 800
- Schneider Electric TeSys Batribut:
- Range: TeSys
- Rothenberger Torque Wrench Set (Kunci Torsi)Deskripsi:kunci torqueatribut:
- Color: Red
- Torque Range (N m): 10 to 75
- Wipro Mesin Pembersih Pipaatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Rothenberger Roairvacatribut:
- Color: Red
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- SHINAGAWA SHOKO Oil Resistant 300V Power CordDeskripsi:Usage:To fix wire and cable of various electrical equipment.atribut:
- Number of Cores: 4
- Specification: JIS C3306 standard products
- NITTO Nittou Lead Removal Type Vinyl Tape No. 21, Wide (Lakban Elektrikal)atribut:
- Material: Base material:Soft vinyl chloride film, Adhesive:Rubber type
- Length (m): 20
- Adhesive Strength: 1.85N/10mm
- Tensile Strength: 15N/10mm or more
- Working Temperature Range: -10 to 90degrees
- Thickness: 0.2mm
Daftar Harga kabel udara Terbaru January 2026
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp269.900 |
| Supreme Cables Power Cable NYM Series For Building (Kabel Listrik) | Rp869.900 |
| Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik) | Rp3.399.900 |
| Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik) | Rp369.900 |
| Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik) | Rp2.099.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp379.900 |
| Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik) | Rp759.900 |
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp799.900 |
| KINGSTONE Strapping Band | Rp98.900 |
| Schneider Electric TeSys B | Rp7.199.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/hmP102121634-5.jpg)
/P102051559-1.jpg)
/P101003153-1.jpg)
/P102068489-1.jpg)
/P102121627-1.jpg)
/iaP102121658-2.jpg)
/P102121610-1.jpg)
/2vP103750103-1.jpg)


/6mP101004238-2.jpg)



/dnP102047491-5.jpg)
/f6P105670546-1.jpg)
/miP106481810-7.jpg)

/g3P103458579-6.jpg)
/pxP102031933-2.jpg)