Beli kabel lan rj45 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabit
    Mulai

    Rp42.900

    Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabit
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
    • Shell: PC
    • Shielding: UTP
  2. plustek Kabel RJ45
    Mulai

    Rp59.900

    plustek Kabel RJ45
    Deskripsi:
    Kabel RJ45 adalah konektor kabel ethernet yang memiliki fungsi sebagai konektor untuk menghubungkan scanner ke jaringan komputer LAN (Local Area Network)
    atribut:
    • Use for Type: PN30U
  3. UGREEN USB A to Micro USB + USB C Cable
    Mulai

    Rp169.900

    UGREEN USB A to Micro USB + USB C Cable
    Deskripsi:
    UGREEN Micro USB + USB C Cable to USB A US177 menggabungkan pengalaman pengisian daya dan sinkronasi data melalui kabel. Dengan 2 konektor dalam 1 kabel (2in1), solusi mudah untuk ponsel ataupun tablet dengan port USB Type C dan Micro USB. Dirancang untuk mengisi beberapa perangkat secara individual, cepat, berkualitas tinggi.
    atribut:
    • Color: Black
    • Data Transfer (mbps): up to 480
    • Material: Nylon Braided
    • Size: 3A
    • Length (m): 1
  4. MASKO Kabel Data UTP Cat5E
    Mulai

    Rp1.499.900

    MASKO Kabel Data UTP Cat5E
    atribut:
    • Length (m): 305
    • Color: Grey
    • Category: 5E
  5. 3M Cat5E / Cat6 Rj45 Modular Plug
    Mulai

    Rp1.899.900

    3M Cat5E / Cat6 Rj45 Modular Plug
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  6. Vention Kabel LAN Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP
    Mulai

    Rp129.900

    Vention Kabel LAN Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  7. GoldTool RJ45 LAN Cable Tester
    Mulai

    Rp319.900

    GoldTool RJ45 LAN Cable Tester
    Deskripsi:
    Quickly and easily checks for cablecontinuity, miswiring. Open.Short.straight-through or cross pinning whatever the cable was installed or NOT.
    atribut:
    • Cable Length Max (m): ≥300
    • Cable Type: RJ-45 : CAT-5, CAT-6, CAT-7, STP/FTP Shielded, UTP Unshielded
    • Cable Type RJ-11/RJ-12: 6P6C, 6P4C, 6P2C
    • Current Consumption (mA): Approx. 12
    • Dimensions (HxWxD) (mm): 105x102x30
    • Included: 9V Battery, Carrying Case
    • Measuring Principle: lectrical Resistance
    • Port Type: RJ45
    • Power Supply (V): 9 Battery (6F22, 1604 or Equivalent)
    • Working Conditions: 0 °C to +50 °C / 10% to 90% RH (Non-Condensing), -10 to +60 °C / 10% to 90% RH (non-condensing)
  8. Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Bright Color
    Mulai

    Rp15.900

    Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Bright Color
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  9. Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP
    Mulai

    Rp28.900

    Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  10. MONOPRICE Category Cable Patch Cord
    Mulai

    Rp119.900

    MONOPRICE Category Cable Patch Cord
    Deskripsi:
    Category 6 patch cords have registered jack (RJ) connectors on both ends. They are used for applications requiring faster networking speeds or more bandwidth than category 5 or 5e cables can handle.
    atribut:
    • End 1 Connection Type: RJ45
    • End 2 Connection Type: RJ45
    • Fire Rating: Commercial
    • Jacket Material: PVC
    • NEC Article and Type: 800 CMG
  11. tp-link Wireless MU-MIMO Gigabit Router
    Mulai

    Rp639.900

    tp-link Wireless MU-MIMO Gigabit Router
    atribut:
    • Port Forwarding: Virtual Server, Port Triggering, UPnP, DMZ
  12. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.499.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  13. JAKEMY LAN Cable Tester Test
    Mulai

    Rp169.900

    JAKEMY LAN Cable Tester Test
    Deskripsi:
    Penguji kabel jaringan ini mampu menguji kabel jenis UTP / STP / FTP / BNC / FUkuran soket yang sesuai adalah RJ45 / RJ12 / RJ11. Manual pengguna lengkap disertakan.Ada dua mode pengujian: Manual dan Otomatis.Ini memiliki lampu LED untuk memungkinkan pengguna untuk beroperasi di lingkungan yang gelap.Ini didukung oleh baterai 6F22 9V. Ini akan mati secara otomatis ketika tidak digunakan.
  14. PROLiNK UTP LAN Cable (305m)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable (305m)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  15. Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Color
    Mulai

    Rp14.900

    Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Color
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  16. Crosby Turnbuckle Jaw and Jaw
    Mulai

    Rp1.999.900

    Crosby Turnbuckle Jaw and Jaw
    Deskripsi:
    • End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Forged jaw ends are fitted with bolts and nuts for 1/4” through 5/8”, and pins and cotters on3/4” through 2-3/4” sizes.• Modified UNJ thread on end fittings for improved fatigue properties.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, designfactor, proof load and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
Daftar Harga kabel lan rj45 Terbaru January 2026
Vention Kabel LAN RJ45 Cat.6 UTP Ethernet GigabitRp42.900
plustek Kabel RJ45Rp59.900
UGREEN USB A to Micro USB + USB C CableRp169.900
MASKO Kabel Data UTP Cat5ERp1.499.900
3M Cat5E / Cat6 Rj45 Modular PlugRp1.899.900
Vention Kabel LAN Gigabit Ethernet RJ45 Cat6.a SSTP S/FTPRp129.900
GoldTool RJ45 LAN Cable TesterRp319.900
Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Bright ColorRp15.900
Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTPRp28.900
MONOPRICE Category Cable Patch CordRp119.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait