Beli junction box legrand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Box Panel Listrik Plastik
    Mulai

    Rp319.900

    Legrand Box Panel Listrik Plastik
    Deskripsi:
    Box Panel Listrik PlastikPermukaan halus Opsi untuk perbaikan:- Bagian dalam: 4 lubang persegi panjang di belakang kotak- 4 sudut di luar tempat kabel, dengan sekrup Ø4- Menggunakan wall mounting lug Cat. No 358 2 (kecuali box 13 x 75 x 74 mmIP 55 - IK 7 Grey RAL 735- Class II dilengkapi dengan tutup pelindung untuk sekrup (disediakan)- Perlengkapan dapat dipasang pada rail atau solid plate- Terminal blok IP 2X terletak di bagian atas ukuran 13 x 13 mm- Tutup dibuka/ditutup dengan 1/4 putaran obeng minus. Indikasi posisi tertutup/terbuka: I/O- Tutup pelindung dengan sambungan, kecuali box 31 x 24 mm dan 36 x 27 mm- Tutup buram- Dimensi bagian dalam - Tinggi x Lebar x Kedalaman (mm): 13 x 75 x 74
    atribut:
    • Surface Protection: Untreated
    • IP Protection: IP55
    • Color: Grey
  2. DV Junction Box
    Mulai

    Rp64.900

    DV Junction Box
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Ingress Protection: IP66
  3. Phoenix Contact Junction Box
    Mulai

    Rp559.900

    Phoenix Contact Junction Box
    Deskripsi:
    Junction box, material: Stainless steel, 316L/1.4404, surface resistance: brushed, silver, 1000 mmx1000 mmx300 mm, type of locking: Door with replaceable hinge, scope of supply - ATD: Door hinge with quarter turn locking, Mounting plate, Double-bit key, Fixing angle with mounting screws, M12 grounding bolts, affixed externally, Installation notes, Door hinge with quarter turn locking
  4. Legrand Box Plexo
    Mulai

    Rp329.900

    Legrand Box Plexo
    atribut:
    • Material: Plastic
    • Mounting Method: Universal
    • IP Protection: IP55
    • Color: Grey
    • Antimicrobial Treatment: No
  5. Boss Junction Box with Cable Sleeve
    Mulai

    Rp24.900

    Boss Junction Box with Cable Sleeve
    atribut:
    • Diameter (mm): 27
  6. Legrand Cabinet Marina
    Mulai

    Rp2.499.900

    Legrand Cabinet Marina
    atribut:
    • Color: Grey
    • Mounting Method: Surface mounted
    • Protection Class: II
    • IP Protection: IP66
    • Impact Protection (IK): IK10
    • Housing Material: Plastic
    • RAL Number: 7035
    • Surface Protection: Untreated
    • Type of Covering: Door
  7. ABB Junction Box Surface Mounting
    Mulai

    Rp26.900

    ABB Junction Box Surface Mounting
    Deskripsi:
    IP44-IP55-IP65 junction boxes in thermoplastic materialCABLE HOLDER PITCH PG.9;CABLE HOLDER PITCH PG.9
  8. DV Kotak Panel
    Mulai

    Rp329.900

    DV Kotak Panel
    atribut:
    • Material: Steel
    • Box Color: Grey (RAL 7032), Phospat Powder Coat
    • Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
    • Product Content: Kunci Metal, Plat Loyang, Grounding Bolt, Engsel Flexible
    • Protection Standard: IP65 & IK10
  9. Hager Orion Plus GRP IP66/65 Enclosures
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Hager Orion Plus GRP IP66/65 Enclosures
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  10. Fort Explosion-Proof Junction Box
    Mulai

    Rp939.900

    Fort Explosion-Proof Junction Box
    atribut:
    • Material: Aluminium alloy
    • Base Plate: Resin base
    • Ingress Protection: IP66
    • Explosion-proof Mark: Ex eb IIC T6 Gb;Ex Tb IIIC T80 °C Db
  11. PM Rectangular Junction Box
    Mulai

    Rp64.900

    PM Rectangular Junction Box
    Deskripsi:
    - Bentuk Persegi, - Digunakan sebgai terminal join instalasi listrik.
  12. Fort Box Panel Distribution Fiber Glass dengan Base Plate Baja
    Mulai

    Rp709.900

    Fort Box Panel Distribution Fiber Glass dengan Base Plate Baja
    atribut:
    • Material: Fiber Glass/SMC
    • Temperature (°C): -40 to +120
    • Protection : IP66
  13. MASKO Panel Plat
    Mulai

    Rp279.900

    MASKO Panel Plat
    Deskripsi:
    - Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel
    atribut:
    • Index Protection: IP65
    • Material: Plat Besi
  14. Boss Junction Box with Cable Sleeve
    Mulai

    Rp289.900

    Boss Junction Box with Cable Sleeve
    Deskripsi:
    Junction Boxes w/Cable Sleeve- IP 56- Warna putih
    atribut:
    • Index Protection: IP56
    • Dimensions (mm): 300x220x120
Daftar Harga junction box legrand Terbaru January 2026
Legrand Weatherproof Enclosure BoxRp159.900
Legrand Box Panel Listrik PlastikRp319.900
DV Junction BoxRp64.900
Phoenix Contact Junction BoxRp559.900
Legrand Junction Box (Box Penutup)Rp129.900
Legrand Box PlexoRp329.900
Boss Junction Box with Cable SleeveRp24.900
Legrand Cabinet MarinaRp2.499.900
LARKIN Junction Box with Base PlateRp61.900
ABB Junction Box Surface MountingRp26.900

Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)