Beli jual printer a3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson Printer Impact Dot Matrix LQ-310atribut:
- Dimensions (W x D x H) (mm): 362x275x154
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Impact Dot Matrix LX-310Deskripsi:Highly reliable printing with better performance.atribut:
- Dimensions (W x D x H) (mm): 362x275x154
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Panduit Thermal Transfer Printeratribut:
- Printing Density: 300dpi
- OS Support: Windows2000/XP/Vista/7
- Power: 100 to 240 VAC, 50/60 Hz
- Interface: USB, parallel (Centronics), serial
- Maximum Printing Width: 108mm
- Outer Dimensions (WidthxHeightxDepth): 226x171x285mm
- Paper Feed method: Built-in roll mount, rear discharge (when using a roll stand)
- Printing speed: 50.8 to 101.6mm/sec
- Set Contents: Printer body, Easy-Mark label printing software, RMEH 4BL ink ribbon, power adapter, power cord, USB cable, printer driver, quick manual
- Usable Label: Self-laminate label for thermal transfer printer, blank label, heat shrinkable tube marker, marker plate etc.
- BRADY Label Thermal Transfer 1inch Coreatribut:
- Core Inside Diameter (inch): 1
- Bola Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)Deskripsi:- Bola Dunia menawarkan kertas putih yang superior dan kelancaran untuk kualitas cetak yang tajam. - Sepenuhnya menjamin kinerja optimal dalam kecepatan printer Laser yang high-speed dan long-speed, mesin fotokopi, printer inkjet, serta faks.atribut:
- Size: A3
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 80
- Canon Ink Cartridge GI-790 (Tinta Printer)atribut:
- Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
Daftar Harga jual printer a3 Terbaru April 2026
| HP Printer Laser Jet | Rp1.999.900 |
| Epson Printer Impact Dot Matrix LQ-310 | Rp3.699.900 |
| Bixolon Printer Thermal | Rp4.099.900 |
| Canon Printer Multifunction MG2570s | Rp919.900 |
| Epson Printer Ink Tank All-in-One | Rp2.599.900 |
| Epson Printer Impact Dot Matrix LX-310 | Rp3.499.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| Panduit Thermal Transfer Printer | Rp57.999.900 |
| BRADY Label Thermal Transfer 1inch Core | Rp619.900 |
| Bola Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy) | Rp109.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)




























































































































































/8wP101002320-16.jpg)

/Canon%20Ink%20Cartridge%20GI-790%20(Tinta%20Printer)/fsP101005568-10.jpg)