Beli jual motor ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp189.900

    ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)
    Deskripsi:
    Aki ASPIRA Maintenance Free merupakan salah satu produk unggulan Astra yang memiliki kelebihan :- Aki yang bebas perawatan, diproduksi dengan teknologi Valve Regulated Lead Acid, membuat aki tidak memerlukan penambahan & pengecekan air aki lagi sehingga menghemat waktu & biaya perawatan. - Siap langsung dipakai karena sudah terisi accu zuur dengan standar pabrik & sudah terisi setrum.- Accu zuur dijamin tidak tumpah atau bocor karena menggunakan separator AGM (Absorbent Glass Mat).- Awet dan didesain untuk dapat menampung elektrolit konsentrasi tinggi sehingga dapat menghasilkan daya start yang tinggi.- Menjadi pilihan seluruh produsen kendaraan bermotor di indonesia (OEM quality).
    atribut:
    • Capacity (Ah): 3.5
    • Voltage (V): 12
    • Dimensions (mm): 113x70x85
    • SNI License: Yes
    • SNI Number: SNI 4326:2013 No : 352/S/RV/B/V.3/2015
  2. Daytona Motorcycle Battery Gel Nano Supercharge Semi Pro (Aki Motor Gel Nano)
    Mulai

    Rp519.900

    Daytona Motorcycle Battery Gel Nano Supercharge Semi Pro (Aki Motor Gel Nano)
    Deskripsi:
    Dapat digunakan pada motor Kymco100, Bosowa, Sonic125, Vespa Corsa Matic, R25, MT25, Piaggio LX150, KLX150/250, CBR250R(Thn2000), setara DYTX7L, Ninja250, Pulsar200NS, Inazuma250, Kymco125, Dink150, TVS Apache200, PiaggioZip, NR, VFT750C, CB1000F/FT, GSX1300BK, Hayabusa, ZRX1200DAEG, KLE650Versys, ER6n, HDSportster, VTX1300c, Retro, Shadow, Husqvarna, ZX-14, Strom1000, VespaGTS/GTV, Motorrad.
  3. RYU Elektro Motor (Dinamo Motor)
    Mulai

    Rp929.900

    RYU Elektro Motor (Dinamo Motor)
    atribut:
    • Rate Torque: 1.7
  4. Yuasa Wet Motorcycle Battery (Aki Motor Basah)
    Mulai

    Rp239.900

    Yuasa Wet Motorcycle Battery (Aki Motor Basah)
    Deskripsi:
    Conventional-Produk aki konvensional yang paling lama diantara varian produk YBI yang lain. Menggunakan bahan-bahan berkwalitas untuk memenuhi permintaan pasar domestic dan ekspor
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 4326:2013 No : 04-0921034
  5. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  6. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  7. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  8. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  9. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  10. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  11. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  12. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  13. GS ASTRA Motorcycle Battery Type MF (Aki Motor Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    GS ASTRA Motorcycle Battery Type MF (Aki Motor Kering)
    Deskripsi:
    Aki yang di produksi untuk menghasilkan daya start tinggi , sudah langsung terisi dengan accu zuur nya sert menghemat waktu dan biaya karena menggunakan teknologi yang membuat pemakai tidak perlu penambahan dan pengecekan air di aki.
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  14. Autonics Signal Lights LED Type MS115L Series
    Mulai

    Rp1.299.900

    Autonics Signal Lights LED Type MS115L Series
    Deskripsi:
    LED Multi Signal Light featuring two flashing patterns for diverse use.
    atribut:
    • Connection Type: Lead wire connection
  15. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

Daftar Harga jual motor ac Terbaru October 2026
ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)Rp189.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
Daytona Motorcycle Battery Gel Nano Supercharge Semi Pro (Aki Motor Gel Nano)Rp519.900
RYU Elektro Motor (Dinamo Motor)Rp929.900
Yuasa Wet Motorcycle Battery (Aki Motor Basah)Rp239.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Rp839.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)Rp799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)