Beli jual leica disto di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  2. Leica Tripod
    Mulai

    Rp3.099.900

    Leica Tripod
    Deskripsi:
    CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
Daftar Harga jual leica disto Terbaru October 2026
Leica Automatic Level NA320Rp6.799.900
Leica TripodRp3.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)