Beli jual kompresor second di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Deskripsi:
    The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
  2. RYU Air Compressor (Kompresor Angin)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.499.900

    RYU Air Compressor (Kompresor Angin)
    Deskripsi:
    - The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
  3. MultiPro Kompresor tanpa oli
    Mulai

    Rp1.999.900

    MultiPro Kompresor tanpa oli
    Deskripsi:
    Merupakan Kompresor angin tanpa menggunakan vanbelt dan tidak menggunakan oli (oiless) sehinggamenghasilkan suara yg leibih halus.
    atribut:
    • Dimensions (cm): 50x32x56
    • Maximum Pressure (bar): 8
    • Maximum Speed (rpm): 1400
    • Outlet Water Filter: Yes
    • Pressure Regulator: Yes
    • Tank Capacity (L) : 24
  4. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

  5. HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Mulai

    Rp8.599.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Deskripsi:
    The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
  6. HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis
    Mulai

    Rp159.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis
    Deskripsi:
    The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
    atribut:
    • Motor Power: 15 kw
    • Compressor Speed: 1000 rpm
    • Free Air Delivery at Max Press: 1650 L/Min
    • Air Tank Capacity: 280 L
    • Power Source: Three Phase
    • Maximum Pressure: 9.5 kg/cm2G
  7. MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Mulai

    Rp1.499.900

    MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Deskripsi:
    MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.
    atribut:
    • Maximum Pressure (bar): 8
  8. Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)
    Mulai

    Rp33.999.900

    Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)
    Deskripsi:
    H Series. - Effective Cooling fans design to highly reduce the compression temperature. - Durable cast iron crankshaft and pump-excellent wear-resistance. - User-friendly-easy operation and maintenance. - Various options for different application.
    atribut:
    • Working Pressure: 16kg/cm²
    • Tank Capacity: 237L
  9. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
  10. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  11. Anzen Tank Compressor
    Mulai

    Rp4.799.900

  12. Kenmaster Kompresor Angin Mini
    Mulai

    Rp149.900

    Kenmaster Kompresor Angin Mini
    atribut:
    • Body Material: Plastic
    • Color: Blue
    • Max. Amperage (A): 10
    • Maximum Pressure (psi): 300
    • Voltage (V): DC 12
  13. Kenmaster Kompresor Angin Mini Piston
    Mulai

    Rp339.900

    Kenmaster Kompresor Angin Mini Piston
    atribut:
    • Displacement (L/minute): 35
  14. GEA Kulkas Vaksin
    Mulai

    Rp43.999.900

    GEA Kulkas Vaksin
    atribut:
    • Temperature (°C): -18 to -28
    • Voltage (V): 220
    • Number of Phase: 1-phase
    • Origin: Denmark
    • Refrigerant: R134a
  15. NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp1.099.900

    NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Material: Hose:Polyurethane (Mesh)
    • Primary Hose Total Length (m): 1
    • Working Pressure (MPa): 1.5
    • Specification: Connection can be done with a commercially available coupler.
  16. GEA Freezer Chest -26°C (Lemari Pembeku)
    Mulai

    Rp4.399.900

    GEA Freezer Chest -26°C (Lemari Pembeku)
    Deskripsi:
    GEA Chest Freezer dengan temperature -18 sampai -26¿C dengan berbagai kapasitas menggunakan refrigerant R600a dan R134A yang sesuai untuk industri Hotel, Restaurant, Catering, Cafe, Supermarket.
Daftar Harga jual kompresor second Terbaru November 2026
HITACHI Kompresor Angin Oil Free Bebicon - KepalaRp14.999.900
RYU Air Compressor (Kompresor Angin)Rp1.499.900
MultiPro Mini Compressor (Kompresor Angin)Rp1.499.900
MultiPro Kompresor tanpa oliRp1.999.900
HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)Rp14.999.900
HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaRp8.599.900
HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras OtomatisRp159.999.900
MultiPro Direct Coupling Air Compressor (Kompresor Angin)Rp1.499.900
Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)Rp33.999.900
LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Rp1.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)