Beli jual isi cutter olfa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- OLFA Pisau CutterDeskripsi:As the cutting edge is an acuteangled blade with a 30degree edge, the cut can be seen well, a cutter knife for folding blade type work suitable for fine work.
- OLFA Rotary Cutter Knife LL-Type (60mm)Deskripsi:It is a circular blade with a diameter of 60 mm. You can cut cloth and paper, materials that are difficult to cut such as rubber sheet, film, etc. freely. 1 piece included.
- OLFA Extra Heavy Duty CuttersDeskripsi:OLFA X - design ComfortGrip series extra heavy - duty cutter. Sure grip handle made of elastomer and glass - fiber - reinforced polypropylene for acid and aceton (oil) resistant.
- OLFA Rotary Cutter Knife L-Type (45mm)atribut:
- Blade Materials: SKS-7
- Blade Thickness (mm): 0.3
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Utility CuttersDeskripsi:With this OLFA utility knife, you’re not locked into a fixed depthIts ratchetlock mechanism gives you unlimited blade positions. The knife has a microhoned blade for superior sharpness and edge retention. Use this utility knife for heavyduty cutting
- OLFA Rotary BladeDeskripsi:Diameter 18mm circular blade. It is a replacement blade such as a rotary cutter which can cut without being slippery, even soft items such as cloth and film do not slip because they cut while pressing with a circular blade.
- OLFA Heavy Duty BladeDeskripsi:It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.atribut:
- Blade Length (mm): 100
- Blade Width (mm): 18
- OLFA Rotary CuttersDeskripsi:Original Rotary Cutter has changed the quilting and sewing industry. The most popular size available, this cutter features a durable handle with a blade cover for safety. The cutter is a rolling razor blade used to cut materials into shapes, strips and pi
- OLFA Heavy Duty CuttersDeskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- OLFA Standard Duty CuttersDeskripsi:This stainless steel knife is perfect for use in moist environments where rust is a concern. Features and automatic blade lock for extra control and safety. Builtin pocket clip/blade snapper and a stainless steel blade channel that holds blade tight. High
- OLFA Limited Series KnifeDeskripsi:Sophisticated design and form Limited series. Pencil (six-sided) cut holder will fit your fingers. The main body is a glossy silver painted finish. Attached special black blade.atribut:
- Main Body Materials: ABS Resin
- OLFA Bladesatribut:
- Blade Length (mm): 100
- Blade Thickness (mm): 0.5
- OLFA Quilt RulersDeskripsi:Frosted acrylic surface with black numbers for clarity on light and dark color fabrics. The ruler allows the user to make precise measurements and cutting angles.
- monotaro Rotary Cutter Blade (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pisau Cutteratribut:
- Blade Material: SKS
- monotaro Cutter (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pemotongatribut:
- Specification: with Lock Mechanism
- Overall Length (mm): 160
- Width (mm): 45 (Body Maximum)
- Blade Width (mm): 18
- Materials (Blade): Carbon Steel
- Accessories: Three Blade (Body Mounted One, Two Rear Housing Portion)
- Body Material: Resin
- Thickness (mm): 16
- Type: L Type
- monotaro Cutter (Screw Lock Type) (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Cutteratribut:
- Width (mm): 45 (body maximum)
- Materials (Blade): Carbon steel
- Specification: Screw lock type
- Thickness (mm): 16
- Overall Length (mm): 160
- Blade Width (mm): 18
- Accessories: Replacement blade (1 body mounted)
- Body Material: resin
- Standard: L type
- Type: L type
- Joyko Isi Ulang Cutteratribut:
- Applicable for: Applicable for Cutter A-300
- Blade Size (mm): 85x9
Daftar Harga jual isi cutter olfa Terbaru March 2026
| OLFA Mata Pisau Cutter | Rp42.900 |
| OLFA Pisau Cutter | Rp69.900 |
| OLFA Rotary Cutter Knife LL-Type (60mm) | Rp62.900 |
| OLFA Extra Heavy Duty Cutters | Rp189.900 |
| OLFA Rotary Cutter Knife L-Type (45mm) | Rp59.900 |
| OLFA Safety Knife | Rp99.900 |
| OLFA Utility Cutters | Rp27.900 |
| OLFA Rotary Blade | Rp70.900 |
| OLFA Heavy Duty Blade | Rp52.900 |
| OLFA Rotary Cutters | Rp119.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





















































































































































/P102966345-2.jpg)

/P102966363-2.jpg)











/6qP102252242-6.jpg)
/P101568102-5.jpg)
%20(Pisau%20Cutter)/P102245464-1.jpg)