Beli jual genset hyundai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  2. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  3. Hyundai Generator Gasoline (Genset Bensin)
    Mulai

    Rp5.199.900

  4. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  5. Hyundai Impact Drill
    Mulai

    Rp569.900

    Hyundai Impact Drill
    atribut:
    • Drilling Depth: Aluminium 10 mm Wood 25 mm
    • Chuck Size: 13 mm
    • Rated input power: 710 watt
    • Max.Free Speed: 0-2800 r.p.m
    • Rate Voltage: 220-240 V at 50 Hz
    • Diameter of Bit Steel: 10 mm
    • Impact Rate: 0 - 44800 r.p.m
  6. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  7. Denyo Generator Diesel Kubota Engine (Genset Diesel)
    Mulai

    Rp259.999.900

    Denyo Generator Diesel Kubota Engine (Genset Diesel)
    atribut:
    • Frequency (Hz): 50/60
    • Type: Silent
  8. Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    Mulai

    Rp599.999.900

    Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    atribut:
    • Type: Silent
    • Phase: 3
    • Fuel Tank Capacity (L): 125
    • Dimension (L x W x H) (mm): 2200x880x1250
    • Engine Type: Isuzu BB-4BG1T
    • Rated Output (kVA): 50
    • Frequency (Hz): 50/60
    • Type of Fuel: Diesel
  9. MultiPro Genset Bensin
    Mulai

    Rp1.699.900

    MultiPro Genset Bensin
    atribut:
    • Frequency (Hz): 50
  10. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  11. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  12. Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin)
    Mulai

    Rp21.999.900

    Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin)
    atribut:
    • Rated Power (W): 4800
    • Rated Current (A): 8.2
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Fuel Tank Capacity (L): 15
    • Dimension (L x W x H) (mm): 715x480x645
    • Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
    • Ignition System: Transistorized self-excitation comstant voltage (AVR)
    • Maximum Power (W): 5000
    • Model : TD186FE
    • Oil Capacity (L): 1.65
    • Starting System: Recoil / Electric
  13. GS ASTRA Car Battery Lead Acid Calcium (Aki Mobil Timbal)
    Mulai

    Rp1.499.900

    GS ASTRA Car Battery Lead Acid Calcium (Aki Mobil Timbal)
    Deskripsi:
    GS Calcium, aki mobil maintenance free terbaru dari Astra Otoparts mengusung teknologi-teknologi terbaru sehingga dapat hadir dengan 3 keunggulan utama yaitu :- Kapasitas Ampere (AH) lebih besar (Bigger Capacity), cocok untuk penggunaan yang membutuhkan daya listrik tinggi.- Tenaga Listrik (CCA) yang lebih besar (Bigger Power), daya start besar menjamin pengendaraan yang prima- Daya tahan baterai yang lebih tahan lama (Longer Lifetime), dengan desain terbaru menjamin daya tahan yang lebih lama
    atribut:
    • Voltage (V): 12
  14. GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Deskripsi:
    Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  15. ATLASBX Dry Motorcycle Battery Type MF JIS (Aki Motor Kering)
    Mulai

    Rp889.900

    ATLASBX Dry Motorcycle Battery Type MF JIS (Aki Motor Kering)
    Deskripsi:
    Merupakan Aki Bebas Perawatan ATLAS BX di dukung oleh Teknologi ISS (Idling Start Stop System) untuk Mobil Canggih masa kini.
Daftar Harga jual genset hyundai Terbaru November 2026
Hyundai Generator Diesel Silent Type (Genset Diesel)Rp23.999.900
Hyundai Generator Inverter Portable (Genset Inverter)Rp7.199.900
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900
Hyundai Generator Gasoline (Genset Bensin)Rp5.199.900
Hyundai Gasoline Chainsaw (Gergaji Mesin)Rp2.699.900
Hyundai Impact DrillRp569.900
Honda Power Product Generator Gasoline (Genset Bensin)Rp9.999.900
Denyo Generator Diesel Kubota Engine (Genset Diesel)Rp259.999.900
Denyo Generator Diesel Isuzu Engine (Genset Diesel)Rp599.999.900
MultiPro Genset BensinRp1.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)