Beli jual genset 60 kva di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Denyo Generator Diesel Isuzu Engine (Genset Diesel)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- Denyo Generator Diesel Kubota Engine (Genset Diesel)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin)atribut:
- Rated Power (W): 4800
- Rated Current (A): 8.2
- Voltage (V): 220
- Frequency (Hz): 50
- Fuel Tank Capacity (L): 15
- Dimension (L x W x H) (mm): 715x480x645
- Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
- Ignition System: Transistorized self-excitation comstant voltage (AVR)
- Maximum Power (W): 5000
- Model : TD186FE
- Oil Capacity (L): 1.65
- Starting System: Recoil / Electric
- Freshgen AC Generator 3 PhaseDeskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Freshgen AC Generator 1 PhaseDeskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- FIRMAN Stabilizer 1 Phaseatribut:
- Phase: 1
- Protection Class: IP20
- Insulation class: B Class, ≥ 5MΩ
- Power Factor (cos): 0.8
- HighPoint Monza Resto Table RT1R60 SeriesDeskripsi:A Range of Banquet and Resto Tables, Suitable for Hotels, Restaurants, Cafe, Office Pantry or School Dining Hall. Every Table Top of Monza Series Is Easy to Clean and Scratch Resistant.atribut:
- Package Dimensions: 60x75x60cm
- RHINO Mesin Las Inverter MIGDeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Frequency (Hz): 50/60
- Insulation class: F
- Protection Class: IP21
- Duty Cycle (%): 60
- Power Factor : 0.93
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- INCOE Wet Battery Gold (Aki Basah)Deskripsi:Aki INCOE Gold NS60 merupakan Aki Hybrid sehingga membutuhkan perawatan yang lebih mudah dibandingkan Aki jenis Premiun (Konvensional). Aki ini sudah memiliki sertifikasi SNI (Standar Nasional Indonesia) dan sudah lolos standar JIS (Japan Industrial Standard) cocok untuk kendaraan anda. Keunggulan INCOE Gold: - Tenaga lebih besar - Telah terisi Accu Zuur dari pabrik - Tingkat penguapan yang lebih rendah menyebabkan tidak perlu sering menambah air accu - Kalsium pada plate negatif, memperpanjang penyetruman ulang. Aplikasi Kendaraan : - Aki Mobil untuk Mobil Avanza, Rush, Xenia, Terios, Starlett, Taruna, Espass, Carry, Futura, Escudo & sejenisnya.atribut:
- Voltage (V): 12
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 001/S/Pro/B/I/2019
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
Daftar Harga jual genset 60 kva Terbaru April 2026
| Denyo Generator Diesel Isuzu Engine (Genset Diesel) | Rp519.999.900 |
| Denyo Generator Diesel Kubota Engine (Genset Diesel) | Rp219.999.900 |
| Hyundai Generator Diesel Silent Type (Genset Diesel) | Rp23.999.900 |
| Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin) | Rp21.999.900 |
| Freshgen AC Generator 3 Phase | Rp13.999.900 |
| Hyundai Generator Inverter Portable (Genset Inverter) | Rp7.199.900 |
| MultiPro Genset Bensin | Rp1.699.900 |
| Freshgen AC Generator 1 Phase | Rp8.599.900 |
| SMT Power Stabilizer Single Phase | Rp499.900 |
| FIRMAN Stabilizer 1 Phase | Rp1.199.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102122563-1.jpg)
/P102122556-1.jpg)
/P102093474-1.jpg)
/P101005152-1.jpg)

/P102093436-4.jpg)





%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/RHINO%20Mesin%20Las%20Inverter%20MIG/awP102274392-11.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
/P102927498-1.jpg)