Beli jual circular saw dewalt 561 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- Shinwa Rules Mesin Gergaji Bundar Guide Triangle PCatribut:
- Volume: 1 unit
- Size: 30cm
- DEWALT Cordless Impact Driver XR Compactatribut:
- Driver Size: 1/4 inch
- Output Power: 147 watt
- Battery: XR Li-Ion, 10.8 V 1.3Ah
- Battery Voltage (V): 10
- Impact per minute: 0-3.400 m.p.i
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2.450 r.p.m
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
Daftar Harga jual circular saw dewalt 561 Terbaru April 2026
| BOSCH Circular Saw Machine Hand Held (Gergaji Mesin) | Rp1.799.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| DEWALT Compound Miter Saw | Rp9.999.900 |
| BOSCH Cordless Circular Saw (Gergaji Bundar) | Rp3.199.900 |
| KRISBOW Mesin Gergaji Bundar | Rp1.699.900 |
| RYU Mesin Gergaji Bundar | Rp709.900 |
| Shinwa Rules Mesin Gergaji Bundar Guide Triangle PC | Rp539.900 |
| BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp61.900 |
| DEWALT Cordless Impact Driver XR Compact | Rp3.699.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P101518299-1.jpg)


/pgP101518916-3.jpg)