Beli jual bolt u type di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  2. Custom Infrared Thermometer
    Mulai

    Rp1.699.900

    Custom Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Dimensions (mm): 36x88.5x134
    • Emissivity: 0.95 (Fixed)
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Measurement Temperature Range (°C): -50 to 500
    • Minimum Temperature Display (°C): 0.1
  3. Daytona GP Taper Exhaust System (Komponen Knalpot Motor)
    Mulai

    Rp1.399.900

    Daytona GP Taper Exhaust System (Komponen Knalpot Motor)
    Deskripsi:
    Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
  4. Niigata Seiki (SK) Type Pin Gauge Set AA 2.1 Series
    Mulai

    Rp159.900

    Niigata Seiki (SK) Type Pin Gauge Set AA 2.1 Series
    atribut:
    • Diameter Precision (µm): ± 0.8
    • Gauge Length (mm): 50
    • Hardness: HV 650 or more
    • Roundness/Cylindricity (µm): 0.5
  5. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  6. TEKIRO Hex Key Long Metric Set (Kunci L)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp139.900

    TEKIRO Hex Key Long Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
    • Finish: Chrome Plate
    • Material: S2 Alloy Steel
  7. Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Deskripsi:
    New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.
    atribut:
    • Voltage (V): 12
  8. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  9. monotaro Tube Clamp (Klem Selang)
    Rating:
    80% of 100
    (4)
    Mulai

    Rp9.900

    monotaro Tube Clamp (Klem Selang)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Destructive Torque (N m): 4 to 4.6
    • Bolt 2 Sides Width (mm): 7
    • Band Thickness (mm): 0.6
    • Band Width (mm): 9
  10. monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)
    75%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  11. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  12. KRISBOW Termometer Digital
    Mulai

    Rp989.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
Daftar Harga jual bolt u type Terbaru November 2026
Mitutoyo Vernier Caliper (Jangka Sorong)Rp809.900
Custom Infrared ThermometerRp1.699.900
Daytona GP Taper Exhaust System (Komponen Knalpot Motor)Rp1.399.900
Niigata Seiki (SK) Type Pin Gauge Set AA 2.1 SeriesRp159.900
NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set)Rp1.099.900
TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Rp139.900
TEKIRO Hex Key Long Metric Set (Kunci L)Rp139.900
Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)Rp709.900
FLUKE Infrared ThermometerRp1.399.900
monotaro Tube Clamp (Klem Selang)Rp9.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)