Beli jual beli alat listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenmaster Botol Penyemprot Air
    Rating:
    100% of 100
    (4)
    Mulai

    Rp4.900

  2. KRISBOW Electric Drill (Mesin Bor Listrik)
    Mulai

    Rp509.900

    KRISBOW Electric Drill (Mesin Bor Listrik)
    atribut:
    • Dimensions (mm): 220x60x175
    • Input Power (W): 400/ 220/ 50
    • Max. Drilling (mm): In Steel : 10, Wood : 10
    • No Load Speed (rpm): 0-2900
  3. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  4. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  5. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  6. WIRASTAR Ice Maker Cube Machine (Mesin Es Batu)
    Mulai

    Rp9.399.900

    WIRASTAR Ice Maker Cube Machine (Mesin Es Batu)
    Deskripsi:
    Mesin Es Batu sangat cocok di gunakan untuk bisnis Restoran, Cafe, Hotel dan Pabrik karena mampu membuat es batu (ice cube), ice flakes dalam jumlah besar, cepat dan berkualitas. Besarnya minat terhadap bisnis kuliner di bidang cafe tentu saja membuat mesin ini kerap di cari dan di beli. Maka dari itu tak ada salahnya jika anda berinvestasi dengan mesin yang tepat demi kelangsungan bisnis kuliner andaWiratech menjual Mesin Es Batu ICB-SD60-Ice Cube Machine di tenagai daya listrik sebesar 485 watt dengan waktu estimasi pendinginan hingga menjadi es padat hanya dalam waktu 15-20 menit serta mampu memproduksi es batu kubus hingga 60 kg/hari. Mesin es batu ini mempunya dimensi 50 x 59 x 91 cm
  7. WISE Rice Cooker (Penanak Nasi)
    Mulai

    Rp2.899.900

    WISE Rice Cooker (Penanak Nasi)
    Deskripsi:
    Electric Rice Warmer WISE XBG200-10G-220-A menggunakan teknologi penghangat termuktahir (3D Warming System), untuk memanaskan dengan lebih efisien (hemat listrik) dan presisi. Beli Produk WISE termurah di Indonesia! Belanja online di DuniaMasak sekarang dan temukan diskon Produk WISE lainnya untuk mendapatkan harga terbaik.
    atribut:
    • Capacity (L): 20
    • Dimension (WxDxH)(mm): 455x380x370
    • Voltage (V): 220
    • Power (kW): 0.84
    • Temperature Range (°C): 50-85
  8. Safeway Pallet Plastic One Way Series (Palet Plastik)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp399.900

    Safeway Pallet Plastic One Way Series (Palet Plastik)
    Deskripsi:
    Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecial
    atribut:
    • Type: Grille Deck Surface Non-Reversible
    • Accessible By: Forklift (4-way); Hand Truck (4-way)
  9. G-Safe Safety/Protection Glasses (Kacamata Safety)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

    G-Safe Safety/Protection Glasses (Kacamata Safety)
    Deskripsi:
    Sebenarnya penggunaan safety glass sangatlah penting. Namun terkadang masih banyak pekerja yang kurang memperhatikan perlengkapan safety yang satu ini. Sehingga mereka tidak menggunakannya dengan benar, bahkan kadang tidak menggunakan kacamata sama sekali. Hal ini tentunya sangat beresiko, terlebih jika kebetulan Anda bekerja di area yang mewajibkan peralatan keselamatan kerja.Untuk memberikan kenyamanan pada saat digunakan, kami memiliki banyak pilihan kacamata safety yang bisa dipilih, disesuaikan dengan kebutuhan, dan juga model yang cocok. Beberapa type kacamata safety yang kami miliki diantaranya adalah:- kacamata dengan frame gelap- kacamata dengan frame clear atau beningMasing masing dari type tersebut biasanya disesuaikan dengan kebutuhan dan juga pemakaian di lapangan. Sebagai contoh misalnya, untuk pekerja bengkel, kacamata warna bening cocok digunakan, namun tidak demikian untuk pekerja las. Contoh lainnya, departemen laboratorium, cocok menggunakan kacamata bening sebagai pelindung ketika berada di ruangan yang banyak mengandung bahan kimia, dan seterusnya.Selain digunakan untuk melindungi mata dari partikel kecil, kacamata safety berwarna clear kadang juga dipakai untuk pekerjaan bengkel, seperti menggerinda, membubut, mengamplas, dan pekerjaan bengkel lainnya.
  10. WIRAPAX Mesin Pengemas Vakum untuk Kebutuhan Rumah Tangga
    Mulai

    Rp769.900

    WIRAPAX Mesin Pengemas Vakum untuk Kebutuhan Rumah Tangga
    Deskripsi:
    Mesin Vacuum sealer adalah mesin yang digunakan untuk proses pengemasan fresh product dengan tehnik menghampakan udara yang ada di dalam kemasan dan menyegelnya hingga menjadi plastik kemasan yang rapat dan higienis. WIRATECH menjual Mesin Vacuum Sealer terlengkap dengan harga termurah dan bergaransi resmi 1 tahun.Perkembangan bakteri dalam oksigen akan ditekan sedemikan rupa, sehingga menghambat perkembangbiakan bakteri lebih lama daripada dengan proses oksidasi alami. Bakteri akan berkembang tanpa proses suhu ruangan di mana menyebabkan proses pembusukan berjalan lebih lama berkali-kali dari biasanya.Household Vacuum Sealer DZ-280A bergaransi resmi dengan harga termurah dan sparepart terlengkap. Vacuum Sealer DZ-280A ini bertenaga daya listrik sebesar 150 watt memiliki penampang sealer sepanjang 28 cm. serta hasil sealer selebar 8 mm memiliki bobot mesin 3 kg.
  11. KUDA TERBANG Aluminum Paint (Cat Aluminium)
    Mulai

    Rp12.900

    KUDA TERBANG Aluminum Paint (Cat Aluminium)
    Deskripsi:
    Kedua cat bernuansa "metallic" ini cocok untuk pengecatan tiang listrik, pagar besi, pintu besi, maupun dekorasi-dekorasi kayu atau besi lainnya.
    atribut:
    • Volume: 1 Liter
  12. Philips LED Lamp Bulb Essential (Lampu Bohlam)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp29.900

    Philips LED Lamp Bulb Essential (Lampu Bohlam)
    Deskripsi:
    Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
  13. KUDA TERBANG Spray Paint Trico Standard Color (Cat Semprot)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    KUDA TERBANG Spray Paint Trico Standard Color (Cat Semprot)
    Deskripsi:
    Cat semprot dapat digunakan untuk: mobil, motor, sepeda, segala jenis alat rumah tangga, karya seni, dll.
    atribut:
    • Volume: 300 CC
  14. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  15. Rinso Deterjen Anti Noda
    Rating:
    99% of 100
    (17)
    Mulai

    Rp14.900

    Rinso Deterjen Anti Noda
    Deskripsi:
    Rinso Anti Noda menghadirkan Kristal Biru Penghilang noda, yang larut dengan sempurna dalam air sehingga mampu melepaskan daya penghilang noda dalam cucian anda. Rinso Anti Noda menggabungkan beberapa macam teknologi pencucian dalam satu kemasan sehingga tidak dibutuhkan lagi perendaman yang lama, tidak perlu disikat lebih lama dan tidak perlu membeli produk tambahan untuk menghilangkan noda. Mengandung enzyme dan hanya menggunakan Surfaktan biodegredable demi menjaga lingkungan. Dapat terurai oleh pengolah limbah dan proses alamiah. Bahan aktif saat dikemas : 22% Natrium Alkilbenzena Sulfonate, 10% Natrium Fosfat dan 30% Natrium Karbonat. Kemkes RI PKD 20202010469'Rinso Anti Noda presents Crystal Blue stain removers, which dissolves completely in water so it can remove power stain remover in the laundry. Rinso Anti Noda combines several kinds of leaching technology in one package so it is not takes longer for soaking time, do not need to brush longer and do not need to purchase additional products to remove stains. Containing enzyme and only use surfactants biodegredable order to maintain the environment. Can decompose sewage processing and natural processes. The active ingredient when packed: 22% Sodium alkylbenzene Sulfonate, Sodium Phosphate 10% and 30% Sodium Carbonate. Kemkes RI PKD 20202010469
    atribut:
    • Packaging: Bag
    • Variant: Classic Fresh
Daftar Harga jual beli alat listrik Terbaru October 2026
Kenmaster Botol Penyemprot AirRp4.900
KRISBOW Electric Drill (Mesin Bor Listrik)Rp509.900
Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Rp839.900
Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)Rp799.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Rp1.099.900
WIRASTAR Ice Maker Cube Machine (Mesin Es Batu)Rp9.399.900
WISE Rice Cooker (Penanak Nasi)Rp2.899.900
Safeway Pallet Plastic One Way Series (Palet Plastik)Rp399.900
G-Safe Safety/Protection Glasses (Kacamata Safety)Rp21.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)