Beli jtc 3512 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Batang Magnet Fleksibel (Magnet Batang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  2. JTC Pick Tool Magnet Bar (Alat Pengambil Otomotif)
    Mulai

    Rp189.900

    JTC Pick Tool Magnet Bar (Alat Pengambil Otomotif)
    atribut:
    • Overall Length: 135-660mm
    • Point Diameter: 13 φ
    • Maximum Lift: 2200g
  3. SUN RUN Hydraulic Bottle Jack with Pressure Gauge (Dongkrak Botol)
    Mulai

    Rp7.199.900

    SUN RUN Hydraulic Bottle Jack with Pressure Gauge (Dongkrak Botol)
    Deskripsi:
    SH SeriesManual Hydraulic Cylinder-Carbon steel base with automatic welding makes stable quality-Alloy steel plunger with chrome plated-Easy to use, carry & extensive applications
    atribut:
    • Stroke (mm): 134
    • Minimal Height (mm): 238.5
    • Ext. Height (mm): 372.5
    • Plunger Diameter (mm): 42.0
    • Base Dimensions (LxW) (mm): 105x166
    • Auxilliary Height (mm): 85
    • Capacity (t): 10
  4. BluePoint Pick Up Tool (Alat Pengambil Otomotif)
    Mulai

    Rp149.900

    BluePoint Pick Up Tool (Alat Pengambil Otomotif)
    Deskripsi:
    Pick Up ToolPT5CBL- This 5 7/8inch tool extends to 25 9/16inch- Magnet lifts up to 2 lbs.- Includes pocket clip- Blue- Hinged head magnetic pick up tools- Powerful magnets are ftted into the brass sleeve- Adjustable hinged heads
    atribut:
    • Color: Blue
    • Magnet lift: up to 2lbs
  5. Kennedy Magnetic Pen-Type Telescopic Pick-Up Tool
    Mulai

    Rp169.900

  6. Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up Tool
    Mulai

    Rp119.900

    Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up Tool
    atribut:
    • Overall Length (mm): 580
    • Pull Force (kg): 0.68
    • Type: Magnetic Pick Up Tool
  7. Kennedy Magnetic Telescopic Pick-Up Tool
    Mulai

    Rp179.900

  8. monotaro Nail Type Pickup Tool (Alat Pengambil)
    Mulai

    Rp91.900

    monotaro Nail Type Pickup Tool (Alat Pengambil)
    Deskripsi:
    I picked up, such as the parts that fell in a narrow space.
    atribut:
    • Tip Diameter (Ø mm): 6.5
    • Overall Length (mm): 600
    • Shaft Length (mm): 540
    • Material: Spring steel + iron
    • Shaft Diameter (Ø mm): 4.8
  9. TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)
    Deskripsi:
    Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motor
    atribut:
    • Purpose of Use: As a speaker, a headphone or motor parts.
  10. TRUSCO Magnet Neodymium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    TRUSCO Magnet Neodymium
    Deskripsi:
    - It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.
    atribut:
    • Thickness (mm): 6.0
    • Adsorption Ability (N): 53.90
    • Hole Diameter (mm): 7.0
    • Surface Magnetic Flux Density (T): 0.36
    • Outer Diameter d (mm): 18.0
  11. Snap-on Telescopic Magnetic Pickup Tool
    Mulai

    Rp489.900

    Snap-on Telescopic Magnetic Pickup Tool
    atribut:
    • Country of Origin: CHN
  12. TRUSCO Magnetic Holder
    Mulai

    Rp239.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  13. TRUSCO Neodymium magnet round
    Mulai

    Rp54.900

    TRUSCO Neodymium magnet round
    Deskripsi:
    It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.
    atribut:
    • Thickness (mm): 5.0
    • Adsorption Ability (N): 7.40
    • Surface Magnetic Flux Density (T): 0.35
    • Outer Diameter d (mm): 6.0
  14. TRUSCO Bar Magnet
    Mulai

    Rp40.900

    TRUSCO Bar Magnet
    Deskripsi:
    17
    atribut:
    • Width (mm): 15
    • Thickness (mm): 7
Daftar Harga jtc 3512 Terbaru October 2026
JTC Batang Magnet Fleksibel (Magnet Batang)Rp149.900
JTC Pick Tool Magnet Bar (Alat Pengambil Otomotif)Rp189.900
SUN RUN Hydraulic Bottle Jack with Pressure Gauge (Dongkrak Botol)Rp7.199.900
BluePoint Pick Up Tool (Alat Pengambil Otomotif)Rp149.900
Kennedy Magnetic Pen-Type Telescopic Pick-Up ToolRp169.900
Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up ToolRp119.900
Kennedy Magnetic Telescopic Pick-Up ToolRp179.900
monotaro Nail Type Pickup Tool (Alat Pengambil)Rp91.900
TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)Rp12.900
TRUSCO Magnet NeodymiumRp249.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait