monotaro Nail Type Pickup Tool (Alat Pengambil)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp91.900
Spesifikasi
Tip Diameter (Ø mm)6.5
Overall Length (mm)600
Shaft Length (mm)540
MaterialSpring steel + iron
Shaft Diameter (Ø mm)4.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
I picked up, such as the parts that fell in a narrow space.
Warning
Please do not use other than its intended purpose of use. . Please do not use the ones that electricity is flowing. . To become a cause of the failure, remodeling, please do not decompose. . Because there is a risk of injury, cracking, chipping, if there is a deformation, please do not use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait