Beli jokari cable stripping knife di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Cable Stripper
    Mulai

    Rp259.900

    monotaro Cable Stripper
    Deskripsi:
    You can easily and vertically split easily with leverDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 141
    • Weight (g): 160
    • Ability: Outer diameter phi 4.5 ~ 25mm (strip range)
  2. JOKARI Cable Stripper
    Mulai

    Rp689.900

    JOKARI Cable Stripper
    atribut:
    • Total Length: 124mm
    • Applicable wire (mm): 8.0 to 13.0
    • Compatible Cable (mm²): 0.2 to 4.0
  3. JOKARI Cable Stripper
    Mulai

    Rp429.900

    JOKARI Cable Stripper
    atribut:
    • Total Length: 132mm
    • Compatible Cable: 8.0 to 28.0mm
  4. JOKARI Cable Stripper
    Mulai

    Rp669.900

    JOKARI Cable Stripper
    atribut:
    • Total Length: 132mm
    • Compatible Cable: 4.0 to 16.0mm
  5. Vessel Cable Stripper
    Mulai

    Rp449.900

    Vessel Cable Stripper
    Deskripsi:
    Easy to strip only by turning the body.Provided with the anti-slip pad for easy opening of the metal holding fixture.Adopts the ergonomic grip which is easy to grip and is not slippery.A cut-in depth can be easily adjusted with the dial at the bottom.
    atribut:
    • Compatible Cable (mm): Sheath outer diameter 4 to 16
    • Total Length (mm): 130
  6. JOKARI Cable Stripper
    Mulai

    Rp379.900

    JOKARI Cable Stripper
    atribut:
    • Total Length: 98mm
    • Compatible Cable: 4.8 to 7.5mm
  7. JOKARI Cable Stripper
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    JOKARI Cable Stripper
    atribut:
    • Compatible Cable: 8.0 to 28.0mm
    • Total Length: 170mm
  8. KRISBOW Pengupas Kabel
    Mulai

    Rp57.900

    KRISBOW Pengupas Kabel
    atribut:
    • Type: Cable Wire Stripper
    • Cable Stripping Diameter (mm): 27-37
    • Dimensions (mm): 170x30x20
    • Material: Stripping Wire
  9. LOBSTER(LOBTEX) Cable Stripper
    Mulai

    Rp579.900

    LOBSTER(LOBTEX) Cable Stripper
    Deskripsi:
    -By setting the hook part on the cable and rotating it, it is possible to easily cut the insulation without damaging the cable.-Spare blades are built in the main unit.-Sharpness is sustained with a precision polished finish blade of special hard steel wi
  10. Vessel Cable Stripper
    Mulai

    Rp529.900

    Vessel Cable Stripper
    atribut:
    • Performance: Sheath outer diameter 8-28mm
  11. WEIDMULLER Cable Stripper AM
    Mulai

    Rp1.599.900

    WEIDMULLER Cable Stripper AM
    atribut:
    • Compatible Electrical Wire (mm): 6 - 17
    • Total Length (mm): 53
    • Coating thickness: 0.8 - 2.5mm
  12. Tajima Cable Stripper
    Mulai

    Rp999.900

    Tajima Cable Stripper
    Deskripsi:
    -Only by setting to a rechargeable screwdriver and rotating it after inserting a CV cable, anyone can easily strip the insulation coating with constant precision.-Installing to the ratchet screwdriver handle, it can be used as turning by hand.-For peeling off insulation of the CV(single core)/CVT(600V)cable.
  13. HOZAN Alat Pengupas Kabel
    Mulai

    Rp589.900

    HOZAN Alat Pengupas Kabel
    Deskripsi:
    Alat pengupas kabel yang praktis dan mudah. Cukup masukkan kabel dan tekan pegangan untuk mengupas kulit kabel tanpa merusak kawat kabel. Anda juga bisa mengupas kulit kabel dari bagian tengah kabel.Digunakan untuk:- Untuk mengupas kulit kabel dari bagian tengah kabel.- Untuk memotong kabel tembaga dan kabel composite aluminium.- Untuk crimping insulated terminal.
  14. KNIPEX Universal Stripping Tool
    Mulai

    Rp1.199.900

    KNIPEX Universal Stripping Tool
    Deskripsi:
    - With additional blade for longitudinal cuts- Telescopic blade inside- Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm²- With integrated cable guide for longitudinal cut.This enables rigid insulation (e.g. halogen-free) to be stripped more easily- For stripping all common round and damp-proof installation cables between Ø 8.0 - 13.0 mm (e.g. 3 x 1.5 mm² up to 5 x 2.5 mm²)- Also for use in conduit and distribution boxes- Double shell, folding back stripping tool- With opening spring and locking device- Practical clip for easy transport- Body: plastic, fibreglass-reinforced
    atribut:
    • Stripping Capacities (diameter) (mm): Ø 8 – 13
    • Stripping Capacity for Cross Sections (mm²): 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4.0
    • Cable Type: round cable, e.g.: 3 x 1,5 mm² up to 5 x 2,5 mm²
    • Dimensions (mm): 125x86x36
    • REACH Compliant: no
    • RohS Compliant: no
    • Stripping Capacity (mm²): 0.2 - 4
  15. TEKIRO Tang Pengupas Kabel Otomatis
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    TEKIRO Tang Pengupas Kabel Otomatis
    Deskripsi:
    Automatic Wire Stripper TEKIRO - Tang Kupas Kabel Otomatis TekiroTEKIRO TANG PENGUPAS KABEL AUTOMATIS Merupakan alat untuk memotong atau mengupas kabel dengan bebagai macam ketebalan. Alat ini memiliki mata pisau beberapa ukuran mata sehingga tidak akan merusak kabel di dalamnya. Terbuat dari material berkualitas dan awet.Fungsi : memotong dan mengupas kabel.Material : CR-V
    atribut:
    • Size (inch): 8
    • Tension Knob Micro Adjust (AWG/mm²): 30/0.05
    • Dimension 1 (mm): 205
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 52
    • Dimension 4 (mm): 152
  16. JOKARI Cable Stripper
    Mulai

    Rp549.900

    JOKARI Cable Stripper
    atribut:
    • Total Length: 130mm
    • Applicable wire (mm): 4.0 to 15.0
    • Compatible Cable (mm²): 1.5/2.5
  17. monotaro Tang Kupas Kabel
    Mulai

    Rp93.900

    monotaro Tang Kupas Kabel
    atribut:
    • Overall Length (mm): 153
  18. goot Cable Stripper
    Mulai

    Rp339.900

    goot Cable Stripper
    atribut:
    • Overall Length (mm): 140
Daftar Harga jokari cable stripping knife Terbaru January 2026
monotaro Cable StripperRp259.900
JOKARI Cable StripperRp689.900
JOKARI Cable StripperRp429.900
JOKARI Cable StripperRp669.900
Vessel Cable StripperRp449.900
JOKARI Cable StripperRp379.900
JOKARI Cable StripperRp379.900
JOKARI Pemotong kabelRp659.900
KRISBOW Pengupas KabelRp57.900
LOBSTER(LOBTEX) Cable StripperRp579.900

Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)