Beli jok sepeda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Sadel Sepeda ElastomerDeskripsi:Produk ini juga sering disebut dengan Jok Sepeda , bicycle saddleatribut:
- Dimensions (mm): 265 x 232
- Color: black
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- Non Brand Plastik Wrap (Plastic Wrapping)atribut:
- Size: 50cm x 300yard
- Maspion Super Pail + Coveratribut:
- Material: Plastic
- NS Fairway Industrial Battery (Aki Industrial)atribut:
- Height (mm): 279.0
- Terminal Options: Embedded Dual Fit, Standard
- STOUL Anti Rust Lubricant (Pelumas Anti Karat)atribut:
- Packaging: Botle
- Size (ml): 500
- LIVEO Tangga Lipat Ekstensiatribut:
- Material: 100% Alumunium Alloy
- Certified: EN 131
- Maximum Loading Capacity (kg): 150
- Specification: Rubber Stand, Arm-Extension, Runglock
- Kitz 10K Cast Iron Made Globe Valve (Flange Type) (10FCJS Series)atribut:
- Material (stem): SUS304
- Material (Handle): FC250
- Material (bonnet): FC200
- Body Material: FC200
- Class: 10K
- monotaro Bicycle Spoke (Hardened) (Kunci Jari-Jari)Deskripsi:Tool to turn spokes when assemble and shake off the rim.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible: 9/10/11/12/13/14/15/15 G (nipple)
- Material: Carbon steel (quenched)
- Diameter (phi mm): 40
- Height (mm): 12
- Package Weight (g): 50
- monotaro Rainproof Bicycle Light (Lampu Sepeda)Deskripsi:Produk ini juga sering disebut dengan Rainproof Bicycle Lightatribut:
- Light Source: High brightness white LED x 3
- Material: Body / ABS resin, lens / P acrylic resin, handle holder / ABS resin
- Luminous Intensity (cd): 210
- Protection Class: IPX3
- Brightness (Lm): 19
- Battery Life (hour): Lit / approx. 24, flashing / approx. 48 (when using domestic alkaline batteries)
- Dimensions (mm): 33 x 30 x 83 (with handle holder attached)
- Lighting Time (hour): 24
- Mounting Diameter (Φmm): Handle diameter 20-33.4
- Power generation method: Dry cell
- Suitable Battery: AAA battery x 3
- Types of Light Bulb: LED
- Daihatsu Glass RR Dooratribut:
- Car Type: SIGRA
- Bridgestone Car Tires Dueler (Ban Mobil)atribut:
- Width (mm): 265
- Ring Velg (inch): 16
- Aspect Ratio: 70%
- Tire Size: 265/70 R16
- SNI License: Yes
- SNI Number: SNI 0098:2012 No : 484/W/RE/B/X.8/2014
- Livi Tisu Wajah Seri Ecoatribut:
- Sheet Width (mm): 180
- Sheet Length (mm): 190
- Inner Packaging: Plastic
- Number of Ply: 2
- Number of Sheets: 580
- Size (g): 554
- BM1 Gear Lube (Multigrade)Deskripsi:Pelumas semi sintetis multi grade yang dibuat khusus untuk melumasi gigi roda, dengan komponen PC-AFA, mengurangi tingkat gesekan dan tetap melekat pada sela-sela gigi. Sangat cocok untuk kendaraan dengan transmisi manual dan gigi diferensial untuk semua jenis kendaraan niaga atau angkutan penumpang, berpenggerak 2 maupun 4 roda.atribut:
- API Service: GL-5
- Volume: 1 L
- Daytona Custom Seat Cover D Mesh Zoomeratribut:
- Main Compatible Vehicle: Zoomer (AF58,01-)
- Non Brand Rak Parkir Sepedaatribut:
- Dimensions (mm): 3000x330x270
- Base Hollow Size (mm): 30x30x1.5
- Pipe Size (mm): Ø25x1.6
- Finishing: Powder Coating
Daftar Harga jok sepeda Terbaru March 2026
| monotaro Sadel Sepeda Elastomer | Rp119.900 |
| Onda Seal Tape (Seltip) | Rp5.900 |
| Non Brand Plastik Wrap (Plastic Wrapping) | Rp179.900 |
| Maspion Super Pail + Cover | Rp199.900 |
| NS Fairway Industrial Battery (Aki Industrial) | Rp1.099.900 |
| MAXPOWER Adjustable Wrench Multifunction Wide Opening (Kunci Inggris) | Rp139.900 |
| STOUL Anti Rust Lubricant (Pelumas Anti Karat) | Rp59.900 |
| HOZAN Tweezers (Capitan) | Rp42.900 |
| LIVEO Tangga Lipat Ekstensi | Rp1.599.900 |
| Kitz 10K Cast Iron Made Globe Valve (Flange Type) (10FCJS Series) | Rp3.799.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)




















































































































































/P101547718-2.jpg)
/Non%20Brand%20Plastik%20Wrap%20(Plastic%20Wrapping)/P101544366-1.jpg)

/bsP103765424-1.jpg)
/P102054833-1.jpg)
/3rP105469135-2.jpg)
/oxP102021897-2.jpg)

%20(10FCJS%20Series)/81P103050289-2.jpg)
%20(Kunci%20Jari-Jari)/P101563657-1.jpg)
/j9P103451693-8.jpg)
/P102247879-1.jpg)


/o6P103199870-1.jpg)

/P102121818-1.jpg)