Beli jointer planer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALDO Mesin Auto Planer + Jointer
    Mulai

    Rp13.999.900

    ALDO Mesin Auto Planer + Jointer
    atribut:
    • Motor (V): 230
    • Power (W): 1500
    • Blade Speed (rpm): 9000
    • Range of Cutting Depth (mm): 5-120
    • Feeding Speed (m/minute): 6
    • Jointer Table Size (mm): 946x263
    • Maximum Cutting Depth (mm): 0-3 (jointer), 0-2 (planer)
    • Maximum Cutting Length (mm): 1000
    • Maximum Cutting Width (mm): 254
    • Packing Size (mm): 1027x508x433
    • Planer Table Size (mm): 270x303
  2. JET Corded Benchtop & Stationary Planer
    Mulai

    Rp29.999.900

    JET Corded Benchtop & Stationary Planer
    Deskripsi:
    These machines combine a jointer and a planer into one space-saving unit that mills rough-sawn lumber into boards with parallel faces and square edges. The jointer removes bows, cups, and twists to leave one perfectly flat face with a straight, square edge. The planer shaves material from the opposing face, smoothing and leveling it to match the flat face. These combination machines produce boards with flat and parallel top and bottom surfaces, uniform thickness across the width and length, and one straight and square edge along the length. The opposite edge can be set straight and square by ripping it on a table saw. This process results in perfectly square, surface-four-sides (S4S) boards.
    atribut:
    • UNSPSC: 22101608
    • Blade Thickness (inch): 1/16
    • Current (A): 13
    • Cuts per Minute: 18000
    • Cutter Type: Straight Blade
    • Dust Port Diameter (inch): 4
    • Feed Rates (fpm): 19.5
    • Fence Height (inch): 4 1/8
    • Fence Length (inch): 21
    • Included Fence: Yes
    • Jointer Cutting Depth (inch): 1/8
    • Jointer/Planer Type: Benchtop
    • Kit Contents: Bare Tool
    • Material: Sheet Metal
    • Max. Material Height (inch): 4 1/2
    • Maximum Speed (rpm): 9000
    • No. of Blades: 2
    • Phase: Single-Phase
    • Planer Cutting Depth (inch): 3/32; 1/8
    • Power Source: Corded
    • Tilting Angle: 45°
    • Voltage (V): 115 (AC)
  3. KRUFER Planer Blade (Mata Pisau Serut)
    Mulai

    Rp509.900

    KRUFER Planer Blade (Mata Pisau Serut)
    Deskripsi:
    Mata mesin Planner
  4. OSCAR Production Wood Jointer
    Mulai

    Rp47.999.900

    OSCAR Production Wood Jointer
    atribut:
    • Cutting width (inch): 12
    • Cutting Depth (inch): Max. 1/2
    • Cutting Rabbeting (inch): Max. 1/2
    • Cutterhead Speed (rpm): 4600
    • Cutterhead Knives: 4
    • Cutterhead Diameter (inch): 3-20/17 (98)
    • Fence Size (mm): 1195x150
    • Motor Power (W): 2200
    • Packing Dimensions (mm): 2300x720x1025
    • Positive Stops: 90 in , 45 out
    • Table Height From Floor (mm): 820
    • Table Length (mm): 2250
    • Table Length of Infeed (mm): 1090
    • Table Length of Outfeed (mm): 1090
    • Table Width (mm): 320
    • Tilt in and Out: 45
  5. OSKO Planer Knife TCT
    Mulai

    Rp229.900

    OSKO Planer Knife TCT
    atribut:
    • Material: TCT (Tungsten Carbide Tipped)
  6. Wipro Mesin Jointer
    Mulai

    Rp11.999.900

    Wipro Mesin Jointer
    atribut:
    • Fence Tilt: 45°L, 90°,45°R
    • Cutting Depth (mm): 3
    • Cutting Rabbeting (mm): 12.7
  7. KADUR Planer Knife HSS (Mata Ketam)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp20.900

    KADUR Planer Knife HSS (Mata Ketam)
    atribut:
    • Material: HSS (High-Speed Steel)
  8. ACEWOOD Professional Wood Jointer
    Mulai

    Rp20.999.900

    ACEWOOD Professional Wood Jointer
    atribut:
    • Motor (HP): 2 (220V/1PH)
    • Cutting Width Capacity (mm): 203
    • Cutting Depth Capacity (mm): 12.7
    • Cutting Rabelling Capacity (mm): 12.7
    • Cutterhead Speed (rpm): 4800
    • Number of Knives Cutterhead: 4
    • Cutterhead Diameter (mm): 75
    • Fence Positive Stops (degree): 90, 45 In and Out
    • Fence Size (mm): 1010x120
    • Fence Tilt In and Out (degree): 45
    • Length of Infeed Table (mm): 880
    • Length of Outleed Table (mm): 880
    • Packing Dimension (mm): 1840x440x260 (Jointer); 596x424x600 (Stand)
    • Table Heigh from Floor (mm): 795
    • Table Length (mm): 1800
    • Table Width (mm): 330
  9. KADUR Double Planer Knife TCT (Mata Ketam)
    Mulai

    Rp1.299.900

    KADUR Double Planer Knife TCT (Mata Ketam)
    atribut:
    • Thickness (mm): 6
    • Material: TCT (Tungsten Carbide Tipped)
  10. AKM Planer Knife HSS 18%
    Mulai

    Rp139.900

    AKM Planer Knife HSS 18%
    atribut:
    • Size (mm): 310x30x3
    • Material: HSS 18% (High-speed Steel)
  11. ALDO Mesin Planer Jointer
    Mulai

    Rp21.999.900

    ALDO Mesin Planer Jointer
    atribut:
    • Motor (V): 220
    • Input Power (W): 1500
    • Number of Knifes (pcs): 3
    • Knife Size (mm): 205x17x3
    • Diameter Cutter Block (mm): 65
    • Speed for Blade (rpm): 4400
    • Cutting Capacity (mm): 200
    • Cutting Depth (mm): 3175
    • Rabbeting (mm): 10
  12. KRISBOW Mesin Serut Kayu
    Mulai

    Rp31.999.900

    KRISBOW Mesin Serut Kayu
    atribut:
    • Thicknessing Table Size (mm): 310 x 600
    • Cutter Block Diameter (mm): 75
    • Cutter Block Speed (rpm): 2900
    • Cutting Knife (pcs): 3
    • Dimensions (mm): 1300x580x960
    • Fence Tilt (°): 0-45
    • Max. Depth of Cut (mm): 2.5
    • Max. Thicknessing Height (mm): 180
    • Max. Thicknessing Width (mm): 310
    • Max. Width Workpiece (mm (inch)): 310 (12)
    • Motor (V/Hz/W): 380/ 50/ 2200
    • Planing Table Size (mm): Planing Table Size (mm)
  13. KRISBOW Mesin Pengasah Mata Gergaji Pita
    Mulai

    Rp41.999.900

    KRISBOW Mesin Pengasah Mata Gergaji Pita
    atribut:
    • Grinding Wheel Size (mm): 150 x 32 x 10
    • Grinding Wheel Speed (rpm): 2800
    • Feed (teeth/minute): 0 ~ 120
    • Range of Cutting Angle (°): 0 - 34
    • Pitch Range (mm): Max. 40
    • Depth of Teeth (mm): Max. 12
    • Dimensions (LxWxH) (mm): 520x640x1230
    • Max. Thickness of Blade (mm): 3
    • Motor Power (kW/V/Ph): 0.5/220/1
  14. KRISBOW Mesin Spindle Moulder Router
    Mulai

    Rp22.999.900

    KRISBOW Mesin Spindle Moulder Router
    atribut:
    • Table Size (mm): 600x400
    • Sliding Table (mm): 1000x218
    • Table Height (mm): 800
    • Spindle Travel (mm): 110
    • Table Opening (mm): 170
    • Motor Power (W): 1500
    • Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
    • Spindle Speed (rpm): 1400/4000/6000/8000
    • Tool Diameter Max. (mm): 150
  15. OSKO Planer Knife HSS 18%
    Mulai

    Rp109.900

    OSKO Planer Knife HSS 18%
    atribut:
    • Material: HSS 18% (High-speed Steel)
  16. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  17. WILTON Planer & Jointer Blades, Guides & Accessories
    Mulai

    Rp3.699.900

    WILTON Planer & Jointer Blades, Guides & Accessories
    Deskripsi:
    These blades and inserts replace worn or missing blades on compatible planers and jointers. Fresh blades cut more quickly and evenly than dull blades, and they produce a smooth finish without nicks or burn marks.
    atribut:
    • Material: Carbide
    • UNSPSC: 23171612
    • Product Type: Inserts
    • Number of Blades: 10
    • Blade Type: Planer Blade
    • Compatible Mfr. Model No.: 15HH; 201HH; 209HH
  18. FUJIYAMA Portable Planer
    Mulai

    Rp8.499.900

    FUJIYAMA Portable Planer
    atribut:
    • Size (mm): 525x360x435
    • Cutting Width (mm): 304
    • Feed rate per min (mm): 8.5
    • Input Power (W): 1650
    • Maximum Cutting Depth (mm): 3 (of Stock Width less than 150mm), 1.5 (of Stock Width from 150 to 240mm)
    • No Load Speed (rpm): 8500
Daftar Harga jointer planer Terbaru October 2026
ALDO Mesin Auto Planer + JointerRp13.999.900
JET Corded Benchtop & Stationary PlanerRp29.999.900
KRUFER Planer Blade (Mata Pisau Serut)Rp509.900
OSCAR Production Wood JointerRp47.999.900
OSKO Planer Knife TCTRp229.900
KADUR Planer Knife TCT (Mata Ketam)Rp429.900
Wipro Mesin JointerRp11.999.900
KADUR Planer Knife HSS (Mata Ketam)Rp20.900
ACEWOOD Professional Wood JointerRp20.999.900
KADUR Double Planer Knife TCT (Mata Ketam)Rp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)