Beli joint rubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TACHEN ELBOW 90' LR 304/LW S40s TACatribut:
- Material: 304/LW
- BENKAN ELBOW 90' LR 304/LS S40s BKNatribut:
- Material: 304/LS
- Onda Rubber Joint Flange JIS 10Katribut:
- Material: Rubber
- Tozen PT Connector 10K FCD Rubber Joint Double Sphere Typeatribut:
- Argument Angle: 7.5 Degrees
- TACHEN TEE 304/LW S10s TACatribut:
- Material: 304/LW
- Size (inch): 1.25
- Tozen Flexible Rubber Joint Oflex JIS 16K, Mild Steel FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
- BENKAN ELBOW 90' LR 304/LS S10s BKNatribut:
- Material: 304/LS
- TACHEN TEE 304/LW S40s TACatribut:
- Material: 304/LW
- Non Brand Pipa Aluminium Seamlessatribut:
- Inner Diameter (mm): 25.75
- Thickness (mm): 3
- Outer Diameter (mm): 31.75
- Length (m): 6
- PANTECH ELBOW 90' LR 304/LW S40s PANatribut:
- Material: 304/LW
- Size (inch): 1
- BENKAN TEE 304/LS S10s BKNatribut:
- Material: 304/LS
- GBA Buttweld Elbow SSatribut:
- Fitting Type: Elbow 90°
- Mill Test Certificate: Available
- Radius: Long Radius
- Tozen Flexible Rubber Joint Twinflex JIS 10K, Ductile Iron FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Tozen Flexible Rubber Joint Oflex #150, Ductile Iron FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
- BENKAN ELBOW 90' LR 304/LW S40s BKNatribut:
- Material: 304/LW
- PFF TEE 304/LW S40s PFFatribut:
- Material: 304/LW
- Tozen Flexible Rubber Joint Twinflex JIS 16K, Mild Steel FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- BENKAN ELBOW 90' LR WPB-S BW S40 BKNatribut:
- Material: WPB-S
- SPI ELBOW 90' LR 304/LW S20 SPIatribut:
- Material: 304/LW
- Tozen Flexible Rubber Joint Oflex JIS 10K, Ductile Iron FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
Daftar Harga joint rubber Terbaru March 2026
| TACHEN ELBOW 90' LR 304/LW S40s TAC | Rp129.900 |
| BENKAN ELBOW 90' LR 304/LS S40s BKN | Rp98.900 |
| Onda Rubber Joint Flange JIS 10K | Rp859.900 |
| Tozen PT Connector 10K FCD Rubber Joint Double Sphere Type | Rp1.899.900 |
| TACHEN TEE 304/LW S10s TAC | Rp149.900 |
| Tozen Flexible Rubber Joint Oflex JIS 16K, Mild Steel Flange | Rp1.299.900 |
| BENKAN ELBOW 90' LR 304/LS S10s BKN | Rp53.900 |
| TACHEN TEE 304/LW S40s TAC | Rp49.900 |
| Non Brand Pipa Aluminium Seamless | Rp749.900 |
| PANTECH ELBOW 90' LR 304/LW S40s PAN | Rp97.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






























































































































































%20Las/GBA%20Buttweld%20Elbow%20SS/8aP110911298-1.jpg)