Beli jis screwdriver set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOZAN Phillips Screwdriveratribut:
- Blade Shape: +
- Vessel Sepadora Screwdriver SetDeskripsi:SEPADORA screwdriver set for slotted and Phillips screws with wall rack. Comfortable colour-coded elastomer handle, with octagonal shape for good grip. Steel blade and handle are separable for recycling at end of life. Blade free from harmful hexavalent chromium. All Phillips screwdrivers in this set have dual JIS/ISO standard tips, ideal for work on old Japanese cars and motorcycles.atribut:
- Content: Wall Rack; Slotted: 4x100, 6x100mm; Phillips: PH0x75, PH1x75, PH1x100 (thin type), PH2x100mm
- Weight (g): 405
- Vessel Obengatribut:
- Card Size (mm): 153x93x41
- Content: Bit interchangeable Ball-grip, Double ended Bit Philip no.1 and no.3, Double ended Philip no.2 and Sloted 6mm, Pozidrive 2 and 3 with length 110mm
- HOZAN 2 Way Screwdriveratribut:
- Overall Length (mm): 181
- TRUSCO Bit M16 for Pneumatic and Electric Poweratribut:
- Shank Diameter (mm): 6.33
- Hardness: H
- Cutting Edge: 2x4.5
- HOZAN Precision Screwdriver Setatribut:
- Accessories: Sewing case
- Set Contents: Phillips screwdriver No.0 [], [] No.1 flathead screwdriver [1.2 x 0.3mm], [1.8 x 0.3mm, 2.3 x 0.35mm [], [3.0 x 0.45mm ]
- Overall Length (mm): [No.0 102 ] [No.1] 110 [1.2 x 0.3mm] [83 1.8 x 0.3mm] [95 2.3 x 0.35mm] [102 3.0 x 0.45mm] 110
- Weight (g): 90
- Case Dimension (mm): 100(W)x117(H)x10(D)
- Case Material: Nylon
- Shaft Diameter (mm): [No.0 2.3 ] [No.1] [3.0 1.2 x 0.3mm 1.2 ] [1.8 x 0.3mm 1.8 ] [2.3 x 0.35mm] [3.0 2.3 3.0 x 0.45mm]
- monotaro Screwdriver Setatribut:
- Blade Edge With Magnet: Yes
- Material: Chrome Molybdenum Surface Black Chrome Treatment, Thermoplastic Elastomer (Handle)
- Surface Processing: Surface Matte Chrome Treatment
- Tip Shape: Minus (-) / Plus (+)
- Axis Material: Chrome Molybdenum
- Handle Material: Thermoplastic Elastomer
- TEKIRO TPR Phillips ScrewdriverDeskripsi:Obeng Plus (+) TPR
- FACOM Slotted ScrewdriverDeskripsi:- Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
- HOZAN Driveratribut:
- Shaft Length (mm): 25
- Total Length (mm): 75
- Handle Diameter (mm): 10
- KYOTO TOOL (KTC) Phillips Mini Screwdriveratribut:
- Type: Grip Driver
- Dimension D (mm): 11
- Blade Shape: + (phillips)
- Tip Size (#): 0
- Grip Type: Resin (hard)
- Dimension L (mm): 120
- Dimensions d (mm): 3
Daftar Harga jis screwdriver set Terbaru January 2026
| HOZAN Phillips Screwdriver | Rp61.900 |
| Vessel Sepadora Screwdriver Set | Rp239.900 |
| WERA Precision Screwdriver Set | Rp229.900 |
| Vessel Obeng | Rp179.900 |
| BOSCH X-Line | Rp119.900 |
| HOZAN 2 Way Screwdriver | Rp119.900 |
| Vessel Micro Screwdriver | Rp45.900 |
| TRUSCO Bit M16 for Pneumatic and Electric Power | Rp229.900 |
| HOZAN Slotted Screwdriver | Rp64.900 |
| MAXPOWER Phillips Screwdriver (Obeng Plus) | Rp11.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































/P102054871-3.jpg)







%20Phillips%20Mini%20Screwdriver/b0P102177396-2.jpg)