Beli jet foam di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Foam ProducerDeskripsi:INGCO Snow Foam Lance (400mL) // Jet Cleaner Pressure Washer Cannon Cuci Salju Mobil Motoratribut:
- Capacity (ml): 400
- Suitable For: AMSG028
- Dimensions (mm): 125x85x196
- KARCHER HOME & GARDEN Foam Jet Connect Car Shampoo FJ 10 Catribut:
- Part Number: 2.643-144.0
- Compatible for: K 2 Basic, K 3, K 4 Compact, K 5 Basic, K 5 Compact, K 5 Full Control, K 5 Full Control Home, K 7, K 7 Compact, K 7 Premium Full Control Plus
- Dimensions (mm): 103x201x260
- Compatibility: For old trigger guns pre 2010 (gun M, 96, 97): Adapter M (2.643-950.0) required.
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- LAKONI Kompresor Angin Direct DrivenDeskripsi:Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.atribut:
- Voltage (V): 180-220
- MultiPro Direct Coupling Air Compressor (Kompresor Angin)Deskripsi:MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.atribut:
- Maximum Pressure (bar): 8
- LAKONI Daytona High Pressure CleanersDeskripsi:Kegunaan : mencuci mobil dengan tekanan tinggi.
- MultiPro Kompresor tanpa oliDeskripsi:Merupakan Kompresor angin tanpa menggunakan vanbelt dan tidak menggunakan oli (oiless) sehinggamenghasilkan suara yg leibih halus.atribut:
- Dimensions (cm): 50x32x56
- Maximum Pressure (bar): 8
- Maximum Speed (rpm): 1400
- Outlet Water Filter: Yes
- Pressure Regulator: Yes
- Tank Capacity (L) : 24
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinDeskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
Daftar Harga jet foam Terbaru April 2026
| INGCO Foam Producer | Rp85.900 |
| KARCHER HOME & GARDEN Foam Jet Connect Car Shampoo FJ 10 C | Rp459.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.199.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| KYODO Jet Cleaner (Mesin Cuci Steam) | Rp899.900 |
| Toptul 5-Drawer Mobile Tool Trolley | Rp6.999.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| KARCHER HOME & GARDEN Steam Cleaners | Rp2.899.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)























































































































































/35P101000113-10.jpg)

/haP103587622-1.jpg)





/P101005496-1.jpg)



/lrP101574783-3.jpg)