Beli jaw puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Gear Puller GL Type
    Mulai

    Rp1.499.900

    SUPER TOOL Gear Puller GL Type
    Deskripsi:
    -Optimum for all extraction work of bearings, pulleys, gears etc. in dismantling repair of machines and automobiles.-Adopting steel balls significantly reduces frictional resistance.
  2. Kennedy Double Ended Mechanical Puller
    Rating:
    100% of 100
    (2)
    Mulai

    Rp339.900

    Kennedy Double Ended Mechanical Puller
    Deskripsi:
    Mechanical pullers that are ideal for the removal of gears, ball races, bearings, pulleys and sprockets from a drive shaft. Features and Benefits:- All sizes have double-ended, adjustable, reversible legsTypical Applications:- Internal and external tasks
    atribut:
    • Product Type: Puller
  3. WESTWARD Jaw Puller
    Mulai

    Rp929.900

    WESTWARD Jaw Puller
    atribut:
    • Item: Jaw Puller
  4. PROTO Jaw Puller
    Mulai

    Rp1.099.900

    PROTO Jaw Puller
    Deskripsi:
    Use the Proto jaw puller to get a grip on all standard post battery terminals. Also pulls small bearings and gears with 1" reach and spread.
  5. POSI LOCK Jaw Puller & Set
    Mulai

    Rp2.399.900

    POSI LOCK Jaw Puller & Set
    Deskripsi:
    The cage of these external-grip jaw pullers retains the jaws to lock them onto a component and prevent them from slipping off or snapping back. Also known as fixed or captured jaw pullers, they allow one person to engage the jaws and make the pull. They are ideal for overhead pulling applications where it would be difficult to position and secure floating jaws. These external-grip pullers fit their jaws around a component to pull it from the outside. They are used for bearings and other parts that are mounted on a shaft.
    atribut:
    • UNSPSC: 27111712
  6. Ebara Quick Discharge Connector (QDC) DL Series for Submersible Pump
    Mulai

    Rp7.099.900

    Ebara Quick Discharge Connector (QDC) DL Series for Submersible Pump
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir- Produk adalah aksesoris pompa- Produk tidak termasuk pompa
  7. Alphalux Pad
    Mulai

    Rp129.900

  8. Toptul Gear Puller
    Mulai

    Rp299.900

    Toptul Gear Puller
    Deskripsi:
    - Professional gear puller to remove gears, pulleys and collars from shafts effortlessly and safely- Made of Chrome Vanadium Alloy Steel- Precision forged, machined and heat treated jaws and arms for maximum durability and strength- Specially hardened and tempered thread center bolt for smooth pull control- Reversible 2-jaw design for both inside or outside pulls- 4inch-12inch with extra mounting holes for optimal application
    atribut:
    • Material: Chrome Vanadium Alloy Steel
  9. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.299.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  10. Fingerspot Mesin Absensi & Akses Kontrol Pintu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    Fingerspot Mesin Absensi & Akses Kontrol Pintu
    Deskripsi:
    Mesin dengan ukuran minimalis yang memiliki fungsi ganda, baik mesin absensi sidik jari-fingerprint untuk mencatat jam kehadiran sekaligus mesin akses kontrol untuk mengatur jam berapa saja dan siapa saja yang dapat membuka atau mengakses pintu ruangan. Mesin ini dapat dihubungkan dengan layanan absensi berbasis internet (cloud) KitaCloud dan KitaServer. Dengan menghubungkan mesin dan layanan KitaCloud, Anda dapat mengakses data karyawan dan laporan absensi kapan saja dan di mana saja. Seperti mesin absensi lainnya, mesin ini juga mempunyai fitur USB Data Encryption untuk menjaga data absensi di mesin tetap valid, fitur SSQ (Self Service Query) untuk melihat data scan tanpa perlu mengakses menu mesin, fitur Schedule Bell untuk alarm pengingat waktu scan, serta tersedia EasyLink SDK untuk mengembangkan aplikasi yang terintegrasi dengan mesin absensi Fingerspot secara lebih mudah, praktis, dan instan serta juga dilengkapi dengan software Fingerspot Personnel. Anda dapat menangani jam kerja, laporan absensi, pengelolaan karyawan lebih baik dan profesional. Lebih dari itu, software Fingerspot Personnel juga menyediakan modul penggajian sederhana yang dapat Anda gunakan untuk menghitung gaji karyawan.Fitur: - Multi Koneksi, yaitu TCP/IP, RS485 dan USB Flashdisk untuk pilihan komunikasi yang fleksible. - Fitur akses kontrol : Pembatasan jam akses, door sensor, alarm dan antipassback. - Statik karyawan dan kehadirannya. - Reminder dan monitoring kontrak kerja karyawan yang akan berakhir. - Perhitungan cuti pribadi, cuti bersama, cuti normatif dan hutang cuti. - Pencatatan Izin Pribadi dan Izin Dinas. - Menangani jam kerja shift, non shift, jam kerja lewat tengah malam dan lembur. - Menangani tindakan indisipliner (keterlambatan, pulang awal, tidak scan presensi). - Menyediakan laporan per periode (harian, mingguan, bulanan dan tahunan) dan dalam multi format (txt, xls, html, xml, pdf). - Modul penggajian sederhana termasuk pengaturan nilai cuti uang cuti normatif. - Mendukung layanan data absensi berbasis internet KitaCloud.Com dan KitaServer. - Tersedia EasyLink SDK untuk pengembangan aplikasi.
    atribut:
    • Temperature (°C): 0-45
  11. WESTWARD Puller Set
    Mulai

    Rp6.299.900

    WESTWARD Puller Set
    atribut:
    • Item: Puller Set
    • Sizes Included: 5 to 11
    • Jaw Reach (inch): 8.75
    • Jaw Spread (inch): 11
    • Capacity (t): 7
    • Jaw Style: Double
    • For Use On: Wheel hub
    • For use with: Jaw Pullers
    • Includes: 4-in-1 Puller Set and Long Reach Jaw
    • Number of Jaws: 2 or 3
    • Puller Length (inch): 5 to 8 3/4
    • Screw Size: 11/16-18 X 9
    • Type: Manual
  12. 3M Red Buffer Pad 5100
    Rating:
    100% of 100
    (4)
    Mulai

    Rp66.900

    3M Red Buffer Pad 5100
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: Red
    • Shape: Round
  13. Top Kogyo Gear Puller
    Mulai

    Rp1.499.900

    Top Kogyo Gear Puller
    Deskripsi:
    -Pulley removing tool of which three points receive the averaged pull-out force.-Since it can be used separately as the 2 claw type/3 claw type according to the used places, it is very convenient.-Due to careful processing and complete heat treatment, it
    atribut:
    • Applicable Pulley: 50 to 100mm
    • claw Reach Length: 100mm
  14. Chiyoda Seiki Cutting Torch Xl Strong 25
    Mulai

    Rp4.199.900

    Chiyoda Seiki Cutting Torch Xl Strong 25
    atribut:
    • Type: Heavy Duty Cutting Torch
  15. SAMATO Cutting Torch
    Mulai

    Rp309.900

    SAMATO Cutting Torch
    Deskripsi:
    Aksesoris Plasma Cutting standar OEM
    atribut:
    • Product ID: SAM0301
    • Applications: for strong 8 standard LPG
  16. Kennedy Long Jaw Mechanical Puller
    Mulai

    Rp1.499.900

    Kennedy Long Jaw Mechanical Puller
    Deskripsi:
    Reversible Manufactured from drop forged hardened alloy steel. Three position extra long legs to be used where access is limited. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. The legs are then retracted with the bearing by turning the T-bar to extend the thrust bolt on to fixed shaft. Spread: 10 - 50mm. Reach: 300mm.
    atribut:
    • Weight Each: 1.2kg
    • Capacity: 10 to 50mm
    • Jaw Reach: 300mm
    • Reach: 300mm
    • Spread: 10 - 50mm
    • Additional Features: Extra long legs Manufactured from drop forged hardened alloy steel T-bar to extend the thrust bolt on to fixed shaft
    • Part Number: KEN5033320K
  17. SKF Treker Reversible
    Mulai

    Rp1.299.900

    SKF Treker Reversible
    atribut:
    • Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft
  18. Top Kogyo Gear Puller
    Mulai

    Rp679.900

    Top Kogyo Gear Puller
    Deskripsi:
    -By changing the hole, a wider gear, a gear in a deep place or others can be caught.(GP-75 is a single hole type)-The total length is made longer so that the turning tool does not contact the claw when tightening the set screw.-The set screw is a smooth 3
Daftar Harga jaw puller Terbaru January 2026
SUPER TOOL Gear Puller GL TypeRp1.499.900
Kennedy Double Ended Mechanical PullerRp339.900
WESTWARD Jaw PullerRp929.900
PROTO Jaw PullerRp1.099.900
POSI LOCK Jaw Puller & SetRp2.399.900
Ebara Quick Discharge Connector (QDC) DL Series for Submersible PumpRp7.099.900
Alphalux PadRp129.900
FATOOLS 2 Jaw PullerRp229.900
Toptul Gear PullerRp299.900
Kennedy Hydraulic Puller SetRp4.299.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)