Beli jarum dial mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Dial Gauge Lever Gauge
    Mulai

    Rp169.900

    Mitutoyo Dial Gauge Lever Gauge
    atribut:
    • Mitutoyo Product Number: 900391
    • Sphere Diameter (phi mm): Three
  2. Kennedy Imperial Anvil For Easy Read Gauge
    Mulai

    Rp67.900

    Kennedy Imperial Anvil For Easy Read Gauge
    Deskripsi:
    Replacement Anvils Spares to suit Oxford/Kennedy Plunger Type Gauges. Steel. (Dial gauge NOT included)
    atribut:
    • Type: Dial Gauge Accessories
    • Material: Steel
    • To Suit: Oxford 25mm Plunger Dial Gauge
    • Part Number: KEN3019410K
  3. Mitutoyo Indikator Dial Test
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitutoyo Indikator Dial Test
    Deskripsi:
    The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jeweled bearings deliver high sensitivity and quick response.
  4. Mitutoyo Dial Gauge Carbide Needle Gauge
    Mulai

    Rp979.900

    Mitutoyo Dial Gauge Carbide Needle Gauge
    atribut:
    • Flatness (micro m): 3
    • Material: Cemented carbide
  5. Ozaki (Peacock) Analog Dial Indicator
    Mulai

    Rp1.699.900

    Ozaki (Peacock) Analog Dial Indicator
    Deskripsi:
    Dial Gauges are widely used manufacturing plants.- The stem, made of SK quench hardened with strength, is malfunction-free due to fastening.- The shock-proof mechanism prevents gears from damage due to shocks arisen by abruptly pushing up the spindle.- The turning section of the outer frame sealed by the O-ring and the back inside sealed by the packing are waterproof and dust-proof in construction.- The back is increased in strength by four screws, and the lug can be turned 90 degrees in the installation way.
    atribut:
    • Graduation (mm): 0.01
    • Repeatability (µm): 5
  6. monotaro Small Dial Gauge
    Mulai

    Rp479.900

    monotaro Small Dial Gauge
    Deskripsi:
    Measuring displacement such as unevenness of plane, shaft runout, squareness, etc.
    atribut:
    • Dimension H (mm): 40
    • Scale Interval (mm): 0.01
    • Dimension E (mm): 8
    • Dimension A (mm): 31
    • Dimension B (mm): 47
    • Dimension C (mm): 42
    • Dimension F (mm): 14
    • Dimensions d (mm): 14
    • Measuring Force (N): 0.4-1.5
    • Measuring Range (mm) : 0-5
    • Outer Diameter (mm): 42
    • Overall Length (mm): 79
    • Repeatability (µm): +/- 0.014
    • Return Error (µm): 0.003
    • Scale Specification: ± 0 to 100
  7. TECLOCK Dial Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    TECLOCK Dial Indicator
    Deskripsi:
    -Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
    atribut:
    • Measurement Range: 0 to 10mm
    • Minimum Display: 0.1mm
    • Graduation Specification: ±0-5-10
    • Mount Shaft Diameter: 8mm
    • Measuring Force: 1.4N or less
    • Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
  8. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  9. Mitutoyo Dial Gauge Under 1 Turn
    Mulai

    Rp1.399.900

    Mitutoyo Dial Gauge Under 1 Turn
    Deskripsi:
    Mitutoyo's original shock proof mechanism that uses a shock absorber is used, so it has excellent durability and impact resistance. Indicated values outside the measurement range are clearly indicated in the red dead zone. The stem and spindle are stainless hardened steel. It has high strength to withstand hard use. Uses a cemented carbide stylus. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. The red dead zone in the center of the scale is out of the guaranteed accuracy range.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  10. Peacock Alat Ukur Ketebalan Analog 0.01mm
    Mulai

    Rp8.999.900

    Peacock Alat Ukur Ketebalan Analog 0.01mm
    atribut:
    • Graduation (mm): 0.01
    • Range (mm): 0 - 10
    • Measuring Force (N): 2.4
    • Diameter (mm): phi 10
    • Type: Flat contact point and anvil (ceramic)
  11. Mitutoyo Analog Dial Indicator
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  12. Ozaki (Peacock) Dial Inside Gauge
    Mulai

    Rp4.299.900

    Ozaki (Peacock) Dial Inside Gauge
    atribut:
    • Scale Interval (mm): 0.01
    • Measuring Force (N): 1.4 or less
    • Scale: 0 - 50 - 0
    • Pointing Error (µm): ± 15
    • Measuring Range (mm) : 66-80
  13. monotaro Dial Gauge
    Mulai

    Rp389.900

    monotaro Dial Gauge
    atribut:
    • Back Plate Specification: Flat (back lid with ears included)
    • Measuring Force (N): 1.5 or less
  14. Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm)
    Mulai

    Rp1.099.900

    Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm)
    atribut:
    • Long Hand One Rotation (mm): 0.2
    • Dimension A (mm): 47.2
    • Scale Interval (mm): 0.001
    • Indication Error 2 Rotation (µm): + /- 4
    • 1/10 Rotation Adjacency Error (µm): 2
    • Back lid specification: Flat
    • Dimension E (mm): 20
    • Dimension F (mm): 16.9
    • Dimensions d (mm): 18.1
    • Indication Error (µm): 5 [Entire Measurement Range]
    • Indication Error 1 Rotation (µm): + /- 4
    • Indication Error 1/2 Rotation (µm): 3
    • Measurement Range: 1
    • Measuring Force (N): 1.5 or less
    • Measuring Range (mm) : 1
    • Mitutoyo Part Number: 2109AB-10
    • Return Error (µm): 2
    • Scale Specification: 0 ~ 100 ~ 0
    • Series: Two
    • Type: Balance Scale/Shock Proof/With Jewels
  15. monotaro Lever Type Dial Gauge (Pengukur Dial)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    monotaro Lever Type Dial Gauge (Pengukur Dial)
    Deskripsi:
    Various measurements such as dimensions of workpieces, parallelism, centering, runout of lathe workpieces, etc. can be done. Dimensions of workpieces, parallelism, centering
    atribut:
    • Overall Length (mm): 72.8
    • Dimension L (mm): 16
    • Outer Diameter d (mm): 37.5
  16. Mitutoyo Compact Type Dial Indicator
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  17. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
Daftar Harga jarum dial mitutoyo Terbaru January 2026
Mitutoyo Dial Gauge Lever GaugeRp169.900
Kennedy Imperial Anvil For Easy Read GaugeRp67.900
Mitutoyo Indikator Dial TestRp1.199.900
Mitutoyo Dial Gauge Carbide Needle GaugeRp979.900
Ozaki (Peacock) Analog Dial IndicatorRp1.699.900
Mitutoyo Small Dial GaugeRp1.199.900
monotaro Small Dial GaugeRp479.900
TECLOCK Dial IndicatorRp1.599.900
Mitutoyo Analog Dial IndicatorRp509.900
Mitutoyo Dial Gauge Under 1 TurnRp1.399.900

Data diperbarui pada 27/01/2026 (Harga belum termasuk PPN)