Beli jangka sorong mitutoyo harga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp569.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  2. Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Mulai

    Rp10.999.900

    Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Deskripsi:
    Benefit- Allows step measurement.- The slider operation is smooth and comfortable.- Allows integration into stastitical process control and measurement systems.
    atribut:
    • Maximum Response Speed: Unlimited
  3. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  4. Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  5. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp949.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
Daftar Harga jangka sorong mitutoyo harga Terbaru November 2026
monotaro Digital Caliper (Jangka Sorong)Rp569.900
Mitutoyo Digital Caliper Blade (Jangka Sorong)Rp10.999.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp809.900
Mitutoyo Outside Micrometer MetricRp779.900
Mitutoyo Dial Caliper Metric Type (Jangka Sorong)Rp1.599.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp949.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp769.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)