Beli jam casio di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Casio Radio Wave ClockDeskripsi:-It is easy to see in the dark place with a visible light at night.-ABS resin frame.-Glass on the front.-With a second hand stop function.-With the full-bright visible light at night
- Seiko Office ClockDeskripsi:-Can be used in places exposed to weather and rain outdoors. The watch machine body is protected by packing and it is a structure which does not enter dust, water droplets, etc.-Scattering prevention glass is used.-Metal Flame (stainless steel (SUS304)
- Bantex Box File Majalah FolioDeskripsi:Terbuat dari karton dan dilapisi dengan plastik. Dapat menyimpan lebih banyak majalah dan dokumen dalam satu kotak. Box File, bisa dilipat, lebar punggung 7 cm, ukuran jumbo lebar punggung 10 cm dengan kantong label depan belakang.atribut:
- Capacity (cm): 10
- Seiko Office Clockatribut:
- Battery Life: Approx. 5 Years
- KRISBOW Kipas Ventilatoratribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
- Maestro Jam Dinding 3429-15Deskripsi:Jam dinding Maestro tipe ini memiliki 2 warna pilihan, dioperasikan menggunakan batterai AA. Material aluminium anti karat dan movement Precise D365 SW Sweep.atribut:
- Clock Size (Ø cm): 34.0
- Frame: Painted
- Case: White Painted
- Movement: Precise D365 SW Sweep
- Seiko Radio Wave Controlled ClockDeskripsi:-A program radio clock which can set chimes and melodies up to 32 channels.-Applicable bracket for plaster boards.-Plastic Frame.-Glass on the front.-For dual purpose of hanging and placing
- DIAMOND Jam Dinding 2711-14atribut:
- Clock Size (Ø cm): 27.0
- Frame: Painted
- Case: White
- Dial: Ø 23.7cm (Spin Alum.)
- Movement: Diamond Sweep
- STYLO Jam Dinding 3228-5atribut:
- Clock Size (Ø cm): 32.0
- Frame: Painted
- Case: White Painted
- Dial: Ø 27.8cm (Spin Alum.)
- Movement: Stylo Sweep
- Rhythm Office ClockDeskripsi:-Max. 24 times of program chimes can be set for a day.-It adopts easy-to-read universal letters..-Plastic Frame.-Glass on the front
- SANKEI KIKOM Color MagnetsDeskripsi:-Optimum for posting documents.atribut:
- Material: Ferrite Magnet/Polystyrene (PS)
- Size Diameter: 30mm
Daftar Harga jam casio Terbaru March 2026
| Casio Radio Wave Clock | Rp1.499.900 |
| JBL Wireless Bluetooth Portable Speaker | Rp419.900 |
| Seiko Office Clock | Rp1.099.900 |
| Casio Pita Label Printer | Rp159.900 |
| Bantex Box File Majalah Folio | Rp44.900 |
| ICA UPS Tower Type On Line Sinewave TP Series | Rp11.999.900 |
| Seiko Office Clock | Rp2.799.900 |
| KRISBOW Kipas Ventilator | Rp2.299.900 |
| Maestro Jam Dinding 3429-15 | Rp149.900 |
| Deli Wall Clock | Rp109.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/ICA%20UPS%20Tower%20Type%20On%20Line%20Sinewave%20TP%20Series/b3P105210399-2.jpg)