Beli iwaki glass indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Stopper Silicone (Penyumbat Silikon)atribut:
- Heat Resistance Temperature (°C): 200
- Material: Silicon rubber
- AS ONE Stopper Rubber Red (Penutup Karet)atribut:
- Material: natural rubber
- AS Rubber Capatribut:
- Finish Material: Natural Rubber
- Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)atribut:
- Material: Silicon
- Heat Resistance Temperature (°C): 150
- AS ONE Stopper Rubber With Hole (Penutup Karet)Deskripsi:A hole can be made simply by making a cut in the convex part on the bottom of the rubber plug, making the troublesome work of making a hole easier. The hole diameter is 5 mm, which is convenient for use with glass tubes, etc. It can be used as a normal rubber stopper if used without a notch.atribut:
- Specification: red rubber stopper
- Material: natural rubber
- Sanyo-Gom Factory Stopper Rubber (Penutup Karet)atribut:
- Material: Natural rubber
- AS ONE Stopper Silicone With Hole (Penyumbat Silikon)Deskripsi:A hole can be made simply by making a cut in the convex part on the bottom of the rubber plug, making the troublesome work of making a hole easier. The hole diameter is 5 mm, which is convenient for use with glass tubes, etc. It can be used as a normal rubber stopper if used without a notch.atribut:
- Material: Silicon rubber
- Hole Diameter (mm): 5
- Heat Resistance Temperature (°C): 180
- Hikari Rubber Door Stopper (Penahan Pintu)atribut:
- Material: Natural rubber
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- EIGHT Screwdriver Bit Gold Platedatribut:
- Bit Type: Phillips
- Tip Type: Magnetized
- ARAM Silicon Tubeatribut:
- Hardness (type A): 54
- Total Length (m): 10
- Finishing Material: Silicone Rubber
- Seiko Radio Wave Controlled Clock (Jam Kontrol Sinyal Radio)Deskripsi:-A program radio clock which can set chimes and melodies up to 32 channels.-Applicable bracket for plaster boards.-Plastic Frame.-Glass on the front.-For dual purpose of hanging and placing
- MultiPro MIG/MAG Welding MachineDeskripsi:Optional Accesories : - E71T-GS Gasless FCAW 0.8mm (5.FCG.000.080). - Feed Roller (FCAW) Type 0.8-1.0mm (5.160.810.25F). - Feed Roller V Type 0.8-1.0mm (5.160.810.25V). - TIG Torch WP 17 V 4m (5.EB9.17V.303). - MIG Torch Intergrated Gas/Gasless 2m (5.EGS.152.502).atribut:
- Frequency (Hz): 50/60
- SIGMA Water Jug Stainless Steel (Teko Air)atribut:
- Capacity (L): 1
- Color: Silver
Daftar Harga iwaki glass indonesia Terbaru October 2026
| AS ONE Plug Silicone (Penyumbat Silikon) | Rp5.900 |
| AS ONE Plug Silicone (Penyumbat Silikon) | Rp15.900 |
| AS ONE Stopper Silicone (Penyumbat Silikon) | Rp9.900 |
| AS ONE Stopper Rubber Red (Penutup Karet) | Rp6.900 |
| AS ONE Plug Silicone R Series (Penyumbat Silikon) | Rp559.900 |
| AS Rubber Cap | Rp35.900 |
| Kanda rubber chemical Stopper Silicone (Penyumbat Silikon) | Rp24.900 |
| AS ONE Stopper Rubber With Hole (Penutup Karet) | Rp28.900 |
| Sanyo-Gom Factory Stopper Rubber (Penutup Karet) | Rp92.900 |
| AS ONE Stopper Silicone With Hole (Penyumbat Silikon) | Rp54.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9bP103490335-38.jpg)

/m5P103490797-10.jpg)
/68P110035224-1.jpg)
/krP102023747-2.jpg)
/m0P105888792-1.jpg)


/P103036094-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/MultiPro%20MIG%2FMAG%20Welding%20Machine/goP105479600-1.jpg)
/99P106783333-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)