AS ONE Stopper Silicone With Hole (Penyumbat Silikon)

Sebelum PPN:
Rp54.900 - Rp169.900
Spesifikasi
MaterialSilicon rubber
Hole Diameter (mm)5
Heat Resistance Temperature (°C)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hole can be made simply by making a cut in the convex part on the bottom of the rubber plug, making the troublesome work of making a hole easier.
The hole diameter is 5 mm, which is convenient for use with glass tubes, etc.
It can be used as a normal rubber stopper if used without a notch.

Ulasan Produk

Tidak ada ulasan