Beli iris ohyama di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IRISOHYAMA Circulator 18 Tatami Ball Type Left-Right Swingatribut:
- Cord Length (m): 1.4
- Warranty Period: 1 year from date of purchase
- Item Code: 273514
- Angle Adjustment (Horizontal/Vertical): Approx. 90°/75°
- Off Timer (hour): 1, 2, 4
- Power Consumption (W): 33/32 (50/60Hz)
- Power Supply (V AC): 100 (at 50/60Hz)
- Suitable Floor Area: 18 tatami mats
- IRIS OHYAMA Microscope Supplyatribut:
- Size (mm): 285x170x370
- Brightness (lx): 500
- Dimming: Stepless
- Package Size (mm): 150x395x80
- IRIS OHYAMA Container With Lid Boxatribut:
- Capacity (L): 16.2
- Effective Depth Internal Dimensions (mm): 354
- Effective Frontage Inner Dimension (mm): 234
- Effective Height Inner Dimension (mm): 138
- External Depth Dimensions (mm): 447
- Color: Clear
- External Frontage Dimensions (mm): 293
- External Height Dimensions (mm): 155
- Material: Body/Lid: Polypropylene (PP)
- IRIS OHYAMA Plastic Masking/Masking Film (Tape for Painting Buildings)Deskripsi:-A masker with PE cloth tape used which gives few glue residue and good hand culpability.-Since high-density polyethylene film is subjected to corona discharge treatment, prevents dripping.-For construction wet building materials.atribut:
- Color: Green
- Material: Cloth Tape/Polyethylene Film (One Side:Corona Treatment Applied)
- Thickness: 0.01mm
- IRIS OHYAMA Corrugated CardboardDeskripsi:-Can be used as a packing/protection materials or as a curing. -As a packaging/protection materials.atribut:
- Color: Craft
- WxL (mmxm): 1000x10
- Thickness (mm): 2
- Material: C5AF
- IRIS OHYAMA Sealed Buckle ContainerDeskripsi:-Since it is a highly sealed container, it is suitable for storing small items or tools that are easy to be rust.atribut:
- Color: Orange
- Main Body, Buckle Materials: Polypropylene
- Sealing Materials: Styrene-based Elastomer
- IRIS OHYAMA ContainerDeskripsi:-Put thickness on the handle part so that the hand does not hurt even when carrying heavy luggage.-A container with lid of plastic buckle specification.-Since the convex surface is attached to the molded part of the buckle, it is easy to get caught on the
- IRIS OHYAMA Wood DeckDeskripsi:-A warm deck design that expresses the texture of the wood.-Lightweight, easy to install and remove.-Can be easily connected.-Since it is made of plastic, it is resistant to water and humidity, has high durability and weather resistance.atribut:
- WxL: 308x308mm
- Thickness: 33mm
- IRIS OHYAMA ContainerDeskripsi:-Put thickness on the handle part so that the hand does not hurt even when carrying heavy luggage.-A container with lid of stainless steel buckle specification.-Since the end of the stainless steel buckle is covered with resin, it prevents the work glovesatribut:
- Color: Clear
- IRIS OHYAMA Cut HoseDeskripsi:-Cold/pressure resistant hose with high-tenacity polyester yarn that can be used for all seasons.-Easy water sprinkling set with a convenient 4-way aqua gun and a faucet mouthpiece.-Equipped with a push connector to prevent twisting of the hose.atribut:
- Compatible Hose (Inner DiameterxOuter Diameter): 12x17mm
- Working Pressure: 0.8MPa
- Material: Polyvinyl Chloride (PVC), ABS Resin, Polyester (Yarn)
- King Power Sepatu Safety Sneakers Mid Cut L 881 B S1atribut:
- Safety Toe: Composite Toe Cap
- Material: Exclusive Japan Microfiber
- Color: Blue
- Lining: BK Mesh Lining
- Sole: Light Weight PU with Special Formulated Rubber
- Insole: Thick Cushion EVA. Provide Support, Comfort and Stay Dry
- IRIS OHYAMA Separated PailDeskripsi:-Cover is color coded with 3 colors to allow easy segregation.-Comes with plastic bag retainer to make it easy to place trash bag.-Comes with 8 kinds of classification stickers.-With classification stickers(burnable waste/bottle/plastic bottle/can/light bulb/plastic/dry battery/blank)atribut:
- Capacity: 135L(45Lx3)
- Material: Polypropylene (PP)
- Width x Depth x Height: 780x460x645mm
- monotaro Nf Box (Storage Box)Deskripsi:Transport, to storageatribut:
- Material: polypropylene
- Stacking: Yes
- Lid: Selling separately
- Container Type: Solid eyes
Daftar Harga iris ohyama Terbaru September 2025
IRISOHYAMA Circulator 18 Tatami Ball Type Left-Right Swing | Rp2.699.900 |
IRIS OHYAMA Microscope Supply | Rp2.199.900 |
IRIS OHYAMA Container With Lid Box | Rp189.900 |
IRIS OHYAMA Plastic Masking/Masking Film (Tape for Painting Buildings) | Rp35.000 |
IRIS OHYAMA Corrugated Cardboard | Rp299.900 |
IRIS OHYAMA Sealed Buckle Container | Rp349.900 |
IRIS OHYAMA Container | Rp94.000 |
IRIS OHYAMA Wood Deck | Rp269.900 |
IRIS OHYAMA Container | Rp299.900 |
IRIS OHYAMA Cut Hose | Rp399.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)