IRIS OHYAMA Circulator AI for 18 Tatami (Kipas Sirkulasi)

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorDark Brown
AS ONE Part Number64-8929-01
FunctionSwing left/right, up/down angle adjustment, air volume adjustment, timer
Power Input (V)AC 100
Dimensions (Width x Depth x Height) (mm)210x210x290
Air Volume Adjustment (steps)5
Angle of Flexible Head (°)Up/down (manual) = 75; Left/right (automatic) = 90
Applicable Floor Area (tatami mats)18
Fan Diameter (cm)15
Left and Right SwingYes
Off TimerYes
Off Timer (hour)1, 2, 4
Power Consumption (W)38/36 (at 50/60Hz)
Vertical SwingYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"18 tatami mats" "Silent" "3D random ventilation" It is a compact yet powerful circulator with a large air volume. A ball-shaped circulator design type that is ideal for use in stores and offices. Since the air can be replaced quickly, it is also ideal for anti-virus measures.
The circulator can be used all year round. Combined with an air conditioner, cold air is circulated throughout the room in summer and warm air is circulated to your feet in winter! Since the air can be replaced quickly, it is also ideal for anti-virus measures. If you open the window and use the circulator, the ventilation efficiency will improve! It can be used in offices and factories.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait