Beli inverter siemens di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOYAL Stop Kontak dengan Kabel Tipe Osaka Random Color (Power Socket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp45.900

  2. SIEMENS Inverter
    Mulai

    Rp3.099.900

    SIEMENS Inverter
    Deskripsi:
    SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
  3. Schneider Electric TeSys K Contactor
    Rating:
    50% of 100
    (2)
    Mulai

    Rp139.900

    Schneider Electric TeSys K Contactor
    atribut:
    • Product Name: TeSys K
  4. A-VIBRAS High Frequency Inverter
    Mulai

    Rp61.999.900

    A-VIBRAS High Frequency Inverter
    Deskripsi:
    High Frequency Inverter ZEB200/165/10 adalah alat untuk mengubah frekuensi tegangan listrik yang digunakan untuk External Vibrator atau alat pemadat beton, banyak diaplikasikan pada pekerjaan pengecoran dinding, kolom bridge casting, konstruksi bangunan gedung. Pengoperasian menggunakan tenaga listrik, sehingga tidak menimbulkan polusi baik untuk lingkungan maupun orang lain. ZEB200/165/10 dilengkapi dengan beberapa fitur seperti, rangka yang kuat untuk melindungi inverter saat dipindahkan. Dilengkapi dengan roda agar mudah saat dipindahkan. Dapat digunakan hingga 10 external vibrator dengan tipe ZF55-100.
    atribut:
    • No. Outlets: 10
    • Input Voltage/Frequency (V/Hz): 380/50
    • Input Output (A): 14
    • Output Voltage/Frequency (V/Hz): 42/200
    • Output Current (A): 136
    • Dimensions (mm): 710x530x680
    • Phase: 3
  5. HASSTON SUPER Tang Segel Stainless
    Mulai

    Rp159.900

    HASSTON SUPER Tang Segel Stainless
    atribut:
    • Size (mm): Ø 10-11
  6. Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)
    Mulai

    Rp2.899.900

    Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)
    atribut:
    • Control System: Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
    • Atmosphere: Indoor (no corrosive gas, flammable gas, oil mist, dust)
    • Frequency Accuracy: Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
  7. Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp51.900

    Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Deskripsi:
    Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
  8. Mitsubishi Electric FW-F Series Continuous Commercial Power Supply System Square Wave Output
    Mulai

    Rp6.599.900

    Mitsubishi Electric FW-F Series Continuous Commercial Power Supply System Square Wave Output
    atribut:
    • Phase Wire Type: Single-phase two-wire system (with earth)
    • Series: FW-F Series
    • Rated input AC voltage (V): AC100±10%
    • Battery: Small valve-regulated lead-acid battery
    • Input Frequency (Hz): 50/60±5%
    • Interface: RS-232C (D-Sub 9-pin male connector), USB (Type B) [External]
    • Operation Method: Continuous commercial power supply system
    • Output Frequency (Hz): 50/60
  9. WACKER NEUSON Frequency Converter
    Mulai

    Rp63.999.900

    WACKER NEUSON Frequency Converter
    Deskripsi:
    Lightweight, robust and high capacity: The FUE range The outstanding feature of the FUE range of frequency converters is its lightweight, compact design. Thanks to their aluminium construction they are very easy to handle. Their high-quality electronics and active cooling system ensure maximum performance even in continuous peration. The intelligent voltage and power management is particularly practical. It compensates for fluctuations of mains input voltage, wrongly dimensioned extensions or appliances with greatly varying use of power. - The FI protective switch is sensitive to pulsating currents.Therefore the devices can be used practically anywhere. - Maximum safety: Galvanic isolation with isolating transformer. - Maintenance-free. - Intelligent voltage and power management.
    atribut:
    • Output voltage (V): 42 (3phase)
    • Input Frequency (Hz): 50-60
  10. KAMEDA COS-Sleeve
    Mulai

    Rp459.900

  11. WACKER NEUSON External Vibrator
    Mulai

    Rp21.999.900

    WACKER NEUSON External Vibrator
    Deskripsi:
    First-class compacted concrete is essential for the production of concrete surfaces. Thanks to its high-quality design, Wacker Neuson's external vibrator AR26 offers this precision compaction. The result: Beautifully smooth and level concrete surfaces on walls, pillars and columns. - Long staying power thanks to its powerful electric motor with stable speeds. - Available for all standard voltages and frequencies. - Fast assembly thanks to easy to use fastening clamps. - Ca. 2 kg lighter than its forerunner model AR36. - Small, compact and light.
  12. Taffware Rectangle Car Power Inverter
    Mulai

    Rp409.900

    Taffware Rectangle Car Power Inverter
    Deskripsi:
    Power inverter in ibisa Anda gunakan untuk memenuhi kebutuhan listrik Anda di mobil. Dengan menghubungkan inverter dengan plug cigarette, mobil Anda akan memiliki stop kontak seperti di rumah. Anda bisa menggunakan stop kontak ini untuk berbagai keperluan seperti mengecas gadget, menghidupkan vaccum cleaner, dan lain-lain
    atribut:
    • Dimensions (cm): 24x9.5x5.5
    • Output Waveform: Gelombang Sinus Termodifikasi
    • Fuse (A): 10/ 15/ 20/ 40/ 70
    • Heat Protection Temperature (°C): 60 +/- 10%
    • Low Battery Alarm (V): 9 - 10.5
    • Low Battery Dead Point (V): 9 - 10.5
    • AC Output Power (W): 700 (30 Minutes)
    • Continuous AC Output Power (W): 800
    • Conversion Efficiency (%): > 80 / >= 90
    • High Battery Dead Point (V): 14.5 - 15.5
    • Material: Metal
    • Output Frequency (Hz): 50 +/- 5%
    • Power (W): 2000
    • Unload Current (A): < 0.3
    • Voltage (V AC): 220
    • Voltage DC (V): 12
  13. FATOOLS Sealing Pliers
    Mulai

    Rp679.900

    FATOOLS Sealing Pliers
    atribut:
    • Size (inch): 10
  14. WACKER NEUSON Premium Internal Vibrator
    Mulai

    Rp32.999.900

    WACKER NEUSON Premium Internal Vibrator
    Deskripsi:
    Premium Lines of Internal Vibrators. The Premium lines for comprehensive comfort and maximum flexibility. 3 model series available: - IRFU with converter. - IREN without converter. - IRFUflex modular system with 1 invert part and 4 different vibrator head parts. - Models with handle and bodyguard. - High-frequency technology for good results in concrete consolidation. - For a long service life, all components are processed at a very high-quality and are sturdy. IREN - High-frequency internal vibrators for first-class compaction results in concrete. Productivity and long service life: these are the outstanding characteristics of the Wacker Neuson IREN range. Even under tough application conditions, these high-frequency internal vibrators will convince with an all-round consistently high compaction performance.
    atribut:
    • Vibration (rpm): 12000
    • Voltage (V): 42
    • Frequency (Hz): 200
    • Length Cable (m): 15
    • Max. Protective Hose (m): 18
  15. ENAR Portable Electric Vibrator
    Mulai

    Rp18.999.900

    ENAR Portable Electric Vibrator
    atribut:
    • Power: 2300 W
    • Voltage: 230 V, 1 ~
    • Frequency: 50 - 60 Hz
    • Vibration: 18000 rpm
    • Dimension: 345 x 244 x 229 mm
  16. Mitsubishi Electric Inverter Freqrol-D700 Series (Three-Phase 200V)
    Mulai

    Rp2.299.900

    Mitsubishi Electric Inverter Freqrol-D700 Series (Three-Phase 200V)
    atribut:
    • Storage Temperature Range (°C): -20 to 65
  17. LS Electric Moulded Case Circuit Breaker Metasol Series ABS-200AF 42kA (MCCB)
    Mulai

    Rp1.299.900

    LS Electric Moulded Case Circuit Breaker Metasol Series ABS-200AF 42kA (MCCB)
    Deskripsi:
    - ABS MCCB METASOL Series - Arus nominal (In) 100A - 250A - Kapasitas pemutusan 42kA pada tegangan 380VAC - Tipe Fixed (Termal magnetik trip tidak dapat disetel) - Ics = 100% Icu - 2P, 3P & 4P - Standar IEC 60947-2
    atribut:
    • Type: ABS
    • Ampere Frame (A): 200
  18. Mitsubishi Electric FW-S Series Regular Inverter Power Supply System
    Mulai

    Rp20.999.900

    Mitsubishi Electric FW-S Series Regular Inverter Power Supply System
    atribut:
    • Usage: Sequencer, personal computer, control equipment, generator system power supply
    • External Dimensions (mm): 155×255×415
    • Compliance standard: VCCI class A, FCC class A
    • Rated Input Voltage (V) : AC85-144
  19. WACKER NEUSON Internal Vibrator
    Mulai

    Rp65.999.900

    WACKER NEUSON Internal Vibrator
    Deskripsi:
    The high-frequency internal vibrators of the IRFU series are characterized above all by one feature: They simply connect to the 1-phase power supply and are ready for operation. Quick, simple, flexible. Ideal for independent operation. - Integrated frequency converter. - Reliable operation, even if the input voltages fluctuate and when used with generators. - Sealed electronics. - Made in Germany. - Available in different hose lengths.
    atribut:
    • Vibration (rpm): 12000
Daftar Harga inverter siemens Terbaru March 2026
LOYAL Stop Kontak dengan Kabel Tipe Osaka Random Color (Power Socket)Rp45.900
SIEMENS InverterRp3.099.900
Schneider Electric TeSys K ContactorRp139.900
A-VIBRAS High Frequency InverterRp61.999.900
HASSTON SUPER Tang Segel StainlessRp159.900
Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)Rp2.899.900
Kenmaster Stop Kontak (Power Socket/Power Outlet)Rp51.900
Mitsubishi Electric FW-F Series Continuous Commercial Power Supply System Square Wave OutputRp6.599.900
WACKER NEUSON Frequency ConverterRp63.999.900
KAMEDA COS-SleeveRp459.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)