Beli inverter 3000 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIEMENS Inverter (Inverter Drive Kecepatan Variabel)Deskripsi:SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
- Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Chint Inverter (Inverter Drive Kecepatan Variabel)atribut:
- Voltage (V): 380
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- MultiPro Generator Gasoline Power GN (Genset Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Hyundai Generator Gasoline (Genset Bensin)atribut:
- Voltage (V): 220
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Freshgen AC Generator 3 Phase (Alternator)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Schneider Electric ClimaSys CV (Kipas/Pendingin Panel)atribut:
- Product or Component Type: Fan
- Range: ClimaSys
- Freshgen AC Generator 1 Phase (Alternator)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- LAKONI Welding Machine E Series (Mesin Las)Deskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 100V) (Inverter Drive Kecepatan Variabel)atribut:
- Control System: Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
- Atmosphere: Indoor (no corrosive gas, flammable gas, oil mist, dust)
- Frequency Accuracy: Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
Daftar Harga inverter 3000 Terbaru October 2026
| SIEMENS Inverter (Inverter Drive Kecepatan Variabel) | Rp3.099.900 |
| Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik) | Rp2.299.900 |
| Chint Inverter (Inverter Drive Kecepatan Variabel) | Rp10.999.900 |
| Fort Power Inverter (Inverter Daya) | Rp1.499.900 |
| Hyundai Generator Inverter Portable (Genset Inverter) | Rp7.199.900 |
| RYU Welding Inverter (Mesin Las Inverter) | Rp5.699.900 |
| MultiPro Generator Gasoline Power GN (Genset Bensin) | Rp3.199.900 |
| Hyundai Generator Gasoline (Genset Bensin) | Rp5.199.900 |
| RHINO Inverter MMA Welding Machine (Mesin Las) | Rp1.199.900 |
| Hyundai Generator Diesel Silent Type (Genset Diesel) | Rp23.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P103145198-1.jpg)
/P102046845-1.jpg)
/P102225875-1.jpg)
/coP103845456-1.jpg)
/P102093436-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RYU%20Welding%20Inverter%20(Mesin%20Las%20Inverter)/P102174081-1.jpg)
/P101005502-1.jpg)
/czP102093467-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)
/P102093474-1.jpg)
/9qP102045350-2.jpg)
/puP103077930-10.jpg)
/P102045343-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Welding%20Machine%20E%20Series%20(Mesin%20Las)/2rP101525099-2.jpg)
%20(Inverter%20Drive%20Kecepatan%20Variabel)/d2P105904470-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)