Beli insulation sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kikuchi Aluminium Coated Thermal Insulation Sheet for Window
    83%
    Mulai

    Rp6.299.900

    Kikuchi Aluminium Coated Thermal Insulation Sheet for Window
    Deskripsi:
    - For heat insulation of factory, office and housing windows. - For heat shielding of temporary houses at construction sites. Emissivity: 0.45 (when the silver surface is turned to sunlight) /0.9 (when the white surface is turned to sunlight). Material Base Fabric : Polyester mesh fabric Surface : PVC resin + aluminum coating Back : PVC resin
    atribut:
    • Absorption Rate (%): 19
    • Inward Solar Transmittance: 0.35
    • Width (mm): 1770
    • Length (m): 10
    • Thickness (mm): 0.45
    • Visible Light Transmittance (%): 8
    • Solar Transmittance (%): 13
    • Solar reflectance (%): 68
  2. TRUSCO Heat Insulation Fireproof Mat
    Mulai

    Rp2.199.900

    TRUSCO Heat Insulation Fireproof Mat
    Deskripsi:
    -You can use spatter sheet alpha gold (passed JIS A1323 A type) as outer material and alumina fiber blanket for inner material and also as high temperature heat insulation material.-Spatter sheet alpha gold of external material the silica fiber (high heat resistance glass fiber) which is the fabric of gold alpha is inorganic, so the product itself will not burn up.-You can work without removing the cords, hoses, plastic parts when hoisting the automobile sheet metal body.-Working more efficiently with spatter sheets combined.-Safe product not containing asbestos and RCF(refractory ceramic fiber). -For piping brazing work.-To prevent burning accident of wallboard, wallpaper.-For attaching PVC pipe, to work on it.-P tile, to protect the width wood made from PVC.
    atribut:
    • WxL: 300x400
    • Available Separately: Up to 900x600mm
    • Thickness: Approx 15mm
    • Inner Materials: Alumina Fiber Blanket
    • Exterior Materials: Spatter Sheet Alpha Gold (silica fiber)
    • Purpose of Use: For piping brazing work. To prevent burning accident of wallboard, wallpaper. For attaching PVC pipe, to work on it. P tile, to protect the width wood made from PVC.
  3. TRUSCO Heat Insulation Fireproof Mat
    Mulai

    Rp1.099.900

    TRUSCO Heat Insulation Fireproof Mat
    atribut:
    • Weight (kg): 0.175
    • Continuous Operation: 1000Degrees C
    • Instant Heat Resistance: 1650Degrees C
    • Purpose of Use: For piping brazing work. To prevent burning accident of wallboard, wallpaper. For attaching PVC pipe, to work on it. P tile, to protect the width wood made from PVC.
  4. TECHLITE INSULATION Breathable Melamine Foam Insulation
    Mulai

    Rp699.900

    TECHLITE INSULATION Breathable Melamine Foam Insulation
    Deskripsi:
    These melamine foam insulation sheets cover odd-shaped equipment and large diameter tube or pipe. They can be cut and glued or fastened in place to fit the needs of the application.
    atribut:
    • Flame Spread Index: 25
    • Flexibility: Flexible
    • Foam Cell Type: Open
    • Insulation Material: Melamine
    • Maximum Operating Temperature (°F): 350
    • Minimum Operating Temperature (°F): -40
    • Plenum Rating: Plenum Rated
    • Smoke Developed Index: 50
  5. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp349.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
  6. DV Insulation Sheet
    Mulai

    Rp899.900

    DV Insulation Sheet
    Deskripsi:
    Insulator & DIN Rail.
    atribut:
    • Material: 3021 Phenolic Paper Insulation Sheet (Grade A)
    • Dielectric Strength (mV/m): 1 (in 90°C)
    • Thermostability (°C): 115
  7. INOAC Silicon Insulation & Heat-Proof Rubber Sheet
    Mulai

    Rp1.899.900

    INOAC Silicon Insulation & Heat-Proof Rubber Sheet
    Deskripsi:
    -Excellent in oil resistance, chemical resistance, weather resistance and self-extinguishing properties. -Solder iron stand, high-temperature underlay such as kettle, coaster.
    atribut:
    • Width: 500mm
    • Length: 500mm
    • Working Temperature Range: -40 to 200°C
    • Material: Silicone Rubber
  8. ASTAGE Box Pendingin (Pendingin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    ASTAGE Box Pendingin (Pendingin)
    Deskripsi:
    -Buckle design with consideration for sealing degree, guard the cool air inside the cooler.-Attached with a shoulder strap accessory.
  9. Armaflex Insulation Pipe H-Series Class 1
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.000

    Armaflex Insulation Pipe H-Series Class 1
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
  10. Hikari Aluminum Board
    Rating:
    100% of 100
    (2)
    Mulai

    Rp69.000

  11. Lion Star Kotak Pendingin Marina
    Mulai

    Rp179.900

    Lion Star Kotak Pendingin Marina
    atribut:
    • Color: Random Color
  12. Armaflex Insulation Pipe R-Series Class 1
    Mulai

    Rp78.000

    Armaflex Insulation Pipe R-Series Class 1
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 25 (1inch)
  13. monotaro Keset Karet Lubang
    Mulai

    Rp469.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
  14. HAKKO Anti-Static Mat (Static Electricity Measures Mat)
    Mulai

    Rp15.999.900

    HAKKO Anti-Static Mat (Static Electricity Measures Mat)
    Deskripsi:
    -OHas excellent wear resistance and optimum for clean rooms as it does not generate dust.-Optimum for work of handling precision electronic components, etc.-Improved ease of work. Soft enough that the edges of the mat do not curl up and the surface prevents slipping so it is easy to use.-Easy on the eyes of the worker. The surface is treated to eliminate gloss and light does not reflect so this causes less stress on the eyes and is better for health. -For tables and workbenches that require static electricity countermeasures.-Grounding Wire: 2m x 2
    atribut:
    • WxL: 1000mmx10m
    • Material: Nitrile Rubber (NBR)
  15. Armaflex Insulation Pipe M-Series Class 1
    Mulai

    Rp26.000

    Armaflex Insulation Pipe M-Series Class 1
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ = 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0°C = 0.034W/(m¿K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50°C to 105°C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
  16. SENSI Nitrile Disposable Gloves Powder-Free 40 (Sarung Tangan Nitrile)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp79.000

    SENSI Nitrile Disposable Gloves Powder-Free 40 (Sarung Tangan Nitrile)
    Deskripsi:
    SENSI NITRILE DISPOSABLE GLOVES POWDER-FREE adalah sarung-tangan nitril serbaguna yang terbuat dari bahan karet sintetis nitril. Selain memiliki daya proteksi yang cukup baik, sarung-tangan ini memberikan kenyamanan sewaktu dipakai dalam bekerja. - Terbuat dari karet sintetis Butadiene-acrylonitrile- Tanpa tepung- Cocok bagi yang sensitif atau alergi terhadap protein- Melalui Quality Control yang ketat dan memenuhi standar mutu internasional ISO
  17. INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    Mulai

    Rp349.900

    INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    atribut:
    • Length (mm): 1000
    • Width (mm): 1000
    • Operating Temperature Limits (°C): -20 - 70
    • Density (kg/m³): 65
  18. Everlasting Silicone Rubber Trans
    Mulai

    Rp189.900

    Everlasting Silicone Rubber Trans
    atribut:
    • Color: White
  19. Armaflex Insulation Pipe F-Series Class 1
    Mulai

    Rp15.000

    Armaflex Insulation Pipe F-Series Class 1
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 9 (3/8inch)
    • Length (m): 2
Daftar Harga insulation sheet Terbaru October 2025
Kikuchi Aluminium Coated Thermal Insulation Sheet for WindowRp6.299.900
Armaflex Insulation SheetRp1.399.900
TRUSCO Heat Insulation Fireproof MatRp2.199.900
TRUSCO Heat Insulation Fireproof MatRp1.099.900
TECHLITE INSULATION Breathable Melamine Foam InsulationRp699.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp349.900
DV Insulation SheetRp899.900
INOAC Silicon Insulation & Heat-Proof Rubber SheetRp1.899.900
ASTAGE Box Pendingin (Pendingin)Rp639.900
Armaflex Insulation Pipe H-Series Class 1Rp19.000

Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)