Beli insulated wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KNIPEX Insulated Box Wrench
    Mulai

    Rp499.900

    KNIPEX Insulated Box Wrench
    Deskripsi:
    -1000V insulation specification-IEC60900 standard product.-The insulated coat of the resin mold provides the thinnest coat to date.
  2. JTC Insulated Wrench Set
    Mulai

    Rp2.999.900

    JTC Insulated Wrench Set
    atribut:
    • Measurement Type: Metric
    • Number of Pieces: 11
    • Size: Offset Wrench : 7, 8, 10, 12, 14 mm ; Open End Wrench : 7, 8, 10, 12, 14, 17 mm
    • Type: Straight
  3. Kennedy Insulated Adjustable Wrench
    Mulai

    Rp1.599.900

    Kennedy Insulated Adjustable Wrench
    Deskripsi:
    Manufactured from chrome vanadium steel with hardened parallel opening jaws that are ground and polished, laser etched with metric graduations for rapid repeatable reference setting. The wide grooved profile of the opening mechanism and coarsely knurled adjusting screw ensures smooth adjustment. Fully insulated, conforms to EN 60900:2012 standards for safe electrical applications up to 1000V.
  4. Tech-EV Insulated Open Wrench
    Mulai

    Rp389.900

    Tech-EV Insulated Open Wrench
    Deskripsi:
    -1000V insulation specification-IEC60900 standard product.-The insulated coat of the resin mold provides the thinnest coat to date.
  5. KENTA Insulated Wrench
    Mulai

    Rp53.999.900

    KENTA Insulated Wrench
    Deskripsi:
    Two-color insulated opening wrench:6,7,8,9,10,11,12,13,14,15,16,17,18,19,21,22,24,27,30,32mmDip-type insulated plum wheel ratchet wrench:10,11,12,13,14,15,16,17,18,19mmInjection molding double color insulated hexagon:3,4,5,6,8,10,12mm
  6. BAHCO Insulated Open End Spanner
    Mulai

    Rp479.900

    BAHCO Insulated Open End Spanner
    Deskripsi:
    -1000V insulation specification-European standard EN60911 compliant product.-Safety is visible, with safety sign that can be checked.-Exclusive case
  7. Kennedy Insulated Slotted Parallel Screwdriver
    Mulai

    Rp79.900

    Kennedy Insulated Slotted Parallel Screwdriver
    Deskripsi:
    Volt-tested' to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC. Insulated blades with magnetic tips. Conform with DIN 7438 and DIN EN 60900. Parallel Tip Slotted head screws are the most commonly used screw. The tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping.
    atribut:
    • Tip Type: Slotted
    • Standards Met: DIN 7438 and DIN EN 60900
  8. KNIPEX Insulated Open End Wrench
    Mulai

    Rp409.900

    KNIPEX Insulated Open End Wrench
    Deskripsi:
    -1000V insulation specification-Compliant to DIN EN/IEC 60900 standard.
  9. WIHA Open End Wrench Set
    Mulai

    Rp8.699.900

    WIHA Open End Wrench Set
    Deskripsi:
    Open end wrench sets have a wrench head on one end of the handle, and no head on the opposite end that allows for a secure grip on the full length of the handle. They can access fasteners from the top and side compared to box wrenches that can only access a fastener from the top. The single end is metric size for use on one specific size fastener.
    atribut:
    • UNSPSC: 27111706
    • Corrosion Resistant: Yes
    • Handle Color: Red
    • Handle Type: Cushion Grip
    • Head Offset Angle: 15°
    • Insulated: Yes
    • Material: Alloy Steel
    • Non-Magnetic: No
    • Non-Sparking: No
    • Opening Angle (Deg.): 10°
    • Opening Type: Rounded
    • Ratcheting: No
    • Reversing: No
    • Single End/Double End: Single End
    • Standards: ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
    • Tether Style: Not Tether Capable
    • Wrench Length Style: Standard
    • Wrench Shape: Straight
  10. ELORA VDE
    Mulai

    Rp13.999.900

    ELORA VDE
    atribut:
    • Set Content: VDE Voltage Tester 566-150 VDE Snipe Nose Plier with handle insulation 930-205 VDE Universal Side Cutter with handle insulation 950-160 VDE Combination Plier with handle insulation 960-185 VDE Wire stripper with handle insulation 970-160 VDE Screwdriver,
  11. TEKIRO Insulation Diagonal Pliers
    Mulai

    Rp199.900

    TEKIRO Insulation Diagonal Pliers
    Deskripsi:
    TEKIRO Tang Potong Insulasi 6". Tang potong insulasi merupakan tang potong serba guna yang digunakan untuk memotong kawat, kabel dll. Terbuat dari bahan Crhome Vanadium yang kuat dan tahan karat dengan pelapis handle VDE yang memiliki ketahanan 1000v menjadikannya aman untuk digunakan pada benda kerja yang dialiri listrik.Fungsi : Untuk memotong kabel atau kawat pada komponen kelistrikan.Material : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 5 (mm): 21
  12. TEKIRO Insulation Linesman Pliers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TEKIRO Insulation Linesman Pliers
    Deskripsi:
    TEKIRO Tang Kombinasi Insulation 7". Merupakan tang dengan fungsi kombinasi dari grip pada bagian depan rahang dan bagian dalamnya terdapat fungsi potong. Dengan 2 fungsi tersebut membuat tang kombinasi ini mudah dan dapat digunakan dengan lebih leluasa sesuai kebutuhan penggunanya. Tang kombinasi insulasi ini menggunakan material chrome vanadium dan handle yang dilapisi VDE membuatnya memiliki ketahanan karat dan kekuatan yang tinggi serta lapisan VDE dapat melindungi pengguna dari listrik hingga 1000V.Fungsi : Untuk memotong dan mengunci atau fungsi grip pada ujung rahangnya.Material : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  13. Bishamon Hand Pallet
    Mulai

    Rp13.999.900

    Bishamon Hand Pallet
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  14. TEKIRO Insulation Long Nose Pliers
    Mulai

    Rp199.900

    TEKIRO Insulation Long Nose Pliers
    Deskripsi:
    TEKIRO Tang Lancip Insulasi 6". Merupakan tang dengan fungsi untuk menjepit benda benda kecil atau menjepit benda yang berada di ruang yang sempit. Tang lancip insulasi ini menggunakan material chrome vanadium dan handle yang dilapisi VDE membuatnya memiliki ketahanan karat dan kekuatan yang tinggi serta lapisan VDE dapat melindungi pengguna dari listrik hingga 1000V.Fungsi : Untuk menjepit benda kecil atau benda yang berada di ruang yang sempit.Material : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  15. TRUSCO InsuIated Socket Wrench Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.899.900

  16. TRUSCO Insulated Combination Plier
    Mulai

    Rp999.900

    TRUSCO Insulated Combination Plier
    Deskripsi:
    31
    atribut:
    • Cutting Ability (mm) Hard Wire: 1.6
    • Total Length (mm): 200
Daftar Harga insulated wrench Terbaru January 2026
KNIPEX Insulated Box WrenchRp499.900
JTC Insulated Wrench SetRp2.999.900
Bishamon Two Post Lift CapRp99.999.900
Kennedy Insulated Adjustable WrenchRp1.599.900
Tech-EV Insulated Open WrenchRp389.900
KENTA Insulated WrenchRp53.999.900
Schneider Electric Altivar 71Rp179.900
BAHCO Insulated Open End SpannerRp479.900
Kyoritsu Chemical Check Lab Pack TestRp1.199.900
Kennedy Insulated Slotted Parallel ScrewdriverRp79.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)