Beli insulated socket set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KNIPEX Insulated Socket Set
    Mulai

    Rp18.999.900

    KNIPEX Insulated Socket Set
    Deskripsi:
    These SAE insulated socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. They come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • UNSPSC: 27111703
    • Container Features: Secure Closure
    • Container Type: Plastic Case
    • Corrosion Resistant: No
    • Drive Size (inch): 3/8
    • Drive Type: Hand
    • Finish: Insulated
    • Grip Style: Plastic Coated
    • Head Depth (inch): 1 11/16
    • Head Shape: Round
    • Head Thickness (inch): 3/8
    • Head Type: Standard
    • Head Width (inch): 2 29/64
    • Impact Rated: No
    • Includes Socket Bits: No
    • Includes Wrenches: No
    • Insulated: Yes
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Non-Sparking: No
    • Number of Pieces: 10
    • Reversing: Yes
    • Socket Shape: 12-Point
    • Socket Size (inch): 1/2; 3/4; 3/8; 5/16; 5/8; 7/16; 9/16
    • Socket Size Range (inch): 5/16 to 3/4
    • Standard Socket Style/Size: Standard 12-Point: 5/16 in, 3/8 in, 1/2 in, 7/16 in, 9/16 in, 5/8 in, 3/4 in
    • Standards: DIN EN 60900; IEC 60900
    • Voltage Rating (V): 1000
  2. TRUSCO Handle For Manhole
    Mulai

    Rp509.900

    TRUSCO Handle For Manhole
    Deskripsi:
    Use:To remove lid of manhole.
    atribut:
    • Length (mm): 310
    • Purpose of Use: When removing the lid of manhole.
    • Weight (g): 640
    • Width (mm): 110 (Possession)
  3. RIDGID Tool Box Professional Medium (Kotak Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    RIDGID Tool Box Professional Medium (Kotak Perkakas)
    Deskripsi:
    The Medium Tool Box is suitable for a wide range of storage options with the RIDGID Professional Organizer Tool Box and Cart. It includes a Tool Caddy to keep small tools handy. It is ideally used for the storage of power tools, hand tools and other accessories.
    atribut:
    • Color: Black
    • Catalog Number: 54343
    • Dimensions (mm): 564x310x350
  4. Blue Eagle Faceshield Visor (Pelindung Wajah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp82.900

    Blue Eagle Faceshield Visor (Pelindung Wajah)
    atribut:
    • Material: Polycarbonate
  5. WESTWARD Socket Wrench Set (Set Kunci Sok)
    Mulai

    Rp999.900

    WESTWARD Socket Wrench Set (Set Kunci Sok)
    Deskripsi:
    These SAE socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. They come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • Finish: Chrome
  6. TRUSCO InsuIated Socket Wrench Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.099.900

  7. ESCO 3/8"DR Insulated Socket Wrench Set
    Mulai

    Rp40.999.900

    ESCO 3/8"DR Insulated Socket Wrench Set
    Deskripsi:
    1000V insulation.
    atribut:
    • AS ONE Part Number: 64-2254-79
    • Case Dimensions (mm): 485x86x290
    • Mass (g): 3056
    • Square Drive (inch): 3/8
  8. Myzox Manhole Opener
    Mulai

    Rp1.199.900

    Myzox Manhole Opener
    Deskripsi:
    Opening and closing the manhole
    atribut:
    • Overall Length (mm): 240
    • Myzox Code: 218925
    • Handle Grip (mm): 130x60
  9. TEKIRO Tool Box (Kotak Perkakas)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp219.900

    TEKIRO Tool Box (Kotak Perkakas)
    Deskripsi:
    Ukuran Produk :55x20x29 CMTool box 3 susun adalah alat yang digunakan untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Alat ini berbentuk kotak dengan desain ergonomis dan dibuat dari material logam yang kuat serta dengan lapisan cat yang baik sehingga sangat awet dan tidak mudah berkarat. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Fungsi : untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Material : Carbon SteelDiemnsi : 555mm 119mm 50mm
    atribut:
    • Color: Green
  10. BEST TOOL Hook Handle for Manhole
    Mulai

    Rp289.900

    BEST TOOL Hook Handle for Manhole
    atribut:
    • Depth (mm): 50
    • Height (mm): 350
    • Material: Carbon steel (S50C); Finish = Nickel plating; Handle cover = PVC
    • Total Length (mm): 350
    • Width (mm): 115
  11. Non Brand Special Handle For Grating Detail
    Mulai

    Rp319.900

    Non Brand Special Handle For Grating Detail
    atribut:
    • Overall Length (mm): 200
    • Handle Length (mm): 150
    • Lifting Capacity (kg): 40
    • Tip Thickness (mm): 4.5
  12. TRUSCO Hand Lifter (Troli Scissor Lift Meja)
    Mulai

    Rp9.999.900

    TRUSCO Hand Lifter (Troli Scissor Lift Meja)
    Deskripsi:
    Elevation of luggage can be done easily.Standard type that can be used for a wide range of use.Equipped with a oil type fast forward device that automatically switches the rising pitch according to the weight of the luggage package.
    atribut:
    • Fast Forward Device: None
  13. Kenmaster Tool Box Plastic (Kotak Perkakas)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp19.900

  14. Kennedy Tool Box (Kotak Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

  15. Non Brand Watermur Union Stainless Steel 304
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Non Brand Watermur Union Stainless Steel 304
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
Daftar Harga insulated socket set Terbaru October 2026
KNIPEX Insulated Socket SetRp18.999.900
TRUSCO Handle For ManholeRp509.900
RIDGID Tool Box Professional Medium (Kotak Perkakas)Rp1.599.900
Blue Eagle Faceshield Visor (Pelindung Wajah)Rp82.900
WESTWARD Socket Wrench Set (Set Kunci Sok)Rp999.900
JTC Insulated Socket Set (Kunci Sock Set)Rp4.399.900
TRUSCO InsuIated Socket Wrench SetRp9.099.900
Yato Insulated Tools SetRp3.599.900
Yato Insulated Eva Tool SetRp2.599.900
ESCO 3/8"DR Insulated Socket Wrench SetRp40.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)