BEST TOOL Hook Handle for Manhole

Sebelum PPN:
Rp289.900
Spesifikasi
Depth (mm)50
Height (mm)350
MaterialCarbon steel (S50C); Finish = Nickel plating; Handle cover = PVC
Total Length (mm)350
Width (mm)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be sure to use within the allowable range (30 kg or less).
- Please handle with care as the tip is sharp.
- Cannot be used attached to machinery or heavy machinery.
Feature
- The hook part has a thin finish, so it can also be used for fine gratings.
- The soft grip design makes it easy on the hands.
- Since it is compact in size, it can also be used as a hand key when moving containers and sandbags.
Use
For lifting gratings that are difficult to lift with bare hands, and lids of septic tanks and manholes that are heavy and difficult to lift.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait