Beli insulated screwdriver set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mmatribut:
- Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
- Material: Chrome Vanadium
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEatribut:
- Material: VDE
- Kennedy Insulated Screwdriver (Obeng Isolasi)Deskripsi:Volt-tested to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC. Insulated blades with magnetic tips. Conform with DIN 7438 and DIN EN 60900. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machineryatribut:
- Set Contents: Crosspoint: No.0 x 75mm, No.1 x 100mm, No.2 x 100mm
- Product Type: Electrician's Insulated VDE Square Handle Section Screwdriver Set
- Options: 1/3 Width
- HOLEX Pliers VDEDeskripsi:Version: Chrome vanadium steel. Serrated jaws. Cutting edges additionally induction hardened (approx. 64 HRC); also suitable for piano wire. For working at voltages up to 1000 V to DIN EN IEC 60900/VDE 0682-201. Pliers bright finished, handles with multi-component covering. Standard: DIN ISO 5746atribut:
- Type of Product: Multi-function pliers
- Surface: Bright Finish
- Handle: Multi-component Covering
- WESTWARD Insulated Screwdriver SetDeskripsi:These insulated screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle.atribut:
- Grip Style: Ergonomic
- ESD Safe: No
- Overall Length (inch): 5 1/8 to 12
- Shank Material: Steel
- Tip Style: Phillips, Slotted
- Container Type: None
- Insulated: Yes
- Item: Insulated Screwdriver Set
- Number of Pieces: 9
- Shank Shape: Round
- Tip Size: #1, #2, #3, 1/4inch, 1/8inch, 3/32inch, 5/16inch, 5/32inch, 7/32inch
- MILWAUKEE Tether Ready Insulated Screwdriver SetDeskripsi:These insulated tether-ready screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Screwdrivers have a loop or hole that allows the attachment of a tether where the tether is attached to the user or a fixed object to prevent the tool from falling and causing injuries or damage when working at height. Sets come with an assortment of screwdrivers for a range of fastener head sizes.atribut:
- Grip Style: Ergonomic
- Handle Color: Black, Red
- Container Type: None
- Shank Material: Alloy Steel
- Handle Length (inch): 5
- Handle Material: Plastic
- Handle Type: Ergonomic
- Measurement Type: SAE
- Screwdriver Style: Tether-Ready Insulated Screwdriver Set
- Shank Finish: Insulated
- Shank Shape: Round
- Standards: ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed
- Voltage Rating (V): 1000 AC
- TEKIRO Insulated Screwdriver Phillips (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 130mm 61mm 20mmatribut:
- Material: VDE
- Tip Type: Philips
- WOKIN Insulated Precision Screwdriver SetDeskripsi:Content :> Insulated precision slotted screwdrivers: 1.5x0.23x50mm; 1.8x0.30x50mm; 2.0x0.40x50mm; 2.5x0.40x50mm; 3.0x0.50x50mm;> Insulated precision phillips screwdrivers: PH00x50mm; PH0x50mm;- VDE/GS certificated- S2 material blade, entirely hardened and tempered- Chemically blacked surface- Grip and sleeve manufactured according to EN60900- Ergonomic shape handle- Packing: color box
- HOLEX Insulated Screwdriver Torx Fully (Obeng Isolasi)Deskripsi:Version: Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel. From size 5.5 the outside ⌀ of the insulation is the same as the tip width (helpful when working in narrow spaces). Blades with taper tips, manufactured to the standard dimensions of slots on the screws. Fully insulated, the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltage up to 1000 V. Optimum working life for electrician’s screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. (see tables part). Incorrect screwdriver size selection will cause damage to the screw head. Content table use: 1 each screwdriver No. 663300: Size 2.5; 3; 3.5; 4; 5.5atribut:
- Norm: DIN EN 60900 / VDE 0682-201
- Drive Profile: Slot-Head Screwdriver
- Electrical Insulation: VDE 1000 V
- Number of Screwdrivers: 5
- TRUSCO Interchangeable Insulated Screwdriver Setatribut:
- Weight (g): 350
- Shank Diameter (mm): 9
- MAXPOWER Insulated Maintenance Tool SetDeskripsi:Content Set:- 2 Pcs : Modular plug crimping tool (4, 6, 8P) (8inch, 0.5-6mm) - 1 Pc : Fiberglass handle claw hammer 8oz - 1 Pc : Digital voltage tester - 1 Pc : Utility knife with 5 blades - 1 Pc : VDE insulated adjustable wrench 10inch - 7 Pcs VDE insulated screwdriver set - 1 Pc : Electrician scissors - 1 Pc : Digital multimeter - 1 Pc : Wire stripper - 4 Pcs : Insulated combination pliers 8inch, lnsulated diagonal pliers 8inch, Insulated long nose pIiers 8inch, Insulated wire stripping pliers 6inch - 1Pc : Metal box for TK-123atribut:
- Dimensions (mm): 500x300x220
- KRISBOW Insulated Screwdriver (Obeng Isolasi)Deskripsi:Insulated Screwdriver Set 7pcs adalah obeng anti listrik Set 7pcs yang digunakan untuk membuka dan mengencangkan baut. Obeng Listrik merek Krisbow dibuat dengan teknologi tinggi untuk professional, Handle yang nyaman dengan insulasi listrik tinggi. Obeng listrik merek Krisbow mudah diaplikasikan untuk membuka baut dengan cepat dengan tingkat safety yang tinggi terhadap listrik. Obeng listrik merek Krisbow dengan panjang 75, 100, 125, 150mm banyak diaplikasikan pada dunia industri dan bengkel otomotif serta instalasi listrik bertegangan tinggi.atribut:
- Type: Insulated
- Tip: Slot & Philip
- Material: PP and TPV Materialhandle, Blade made of high quality SVCM steel
- Dimensions (mm): 330x170x46
- Applications: Fasten & release Screw for high voltage parts
- HARDEN Set Tang MiniDeskripsi:-Terbuat dari baja karbon-Poles akhir nikel-Gagang TPR ergonomis yang diperkeras dengan frekuensi tinggi dan nyaman -Pemotongan lebih mudah, cengkeraman yang kuat.-Membengkokkan dan menarik kawat logam jarum.-Tang Pemotong Diagonal Mini 4.5" -Untuk memotong diameter kurang dari 2mm, kawat logam jarum.-Tang Kombinasi Mini 4.5" -Pemotongan lebih mudah, cengkeraman yang kuat.-Membengkokkan dan menarik kawat logam jarum.-Memotong kabel kecil.-Menjepit bagian logam.PEMELIHARAANJaga agar perkakas tangan bersih dan sedikit diminyaki. Untuk mencegah produk berkarat, bersihkan permukaan dan oleskan cat minyak anti karat.atribut:
- Size (inch): 4.5
- One Fast Screw SDS KaretDeskripsi:Sekrup yang biasanya digunakan pada atap-atap bangunan untuk lapisan terluar dan berfungsi utuk merekatkan serta menyambungkan antara kerangka atap dan bagian terluar material atap. Sekrup ini dilengkapi dengan ring karet sehingga air hujan tidak akan masuk atau bocor ke atap karena ada karet.
- One Fast Screw SDS Non KaretDeskripsi:Sekrup yang diaplikasikan pada bagian rangka atap (galvalum) digunakan untuk saling mengikat antar bagian rangka. Ujung mata sekrup ini berbentuk pisau sehinga bisa menembuh galvalum dengan lebih cepat dan praktis.
Daftar Harga insulated screwdriver set Terbaru March 2026
| TEKIRO Insulated Screwdriver Set (Obeng Isolasi) | Rp409.900 |
| TEKIRO Insulated Screwdriver Set (Obeng Isolasi) | Rp409.900 |
| STANLEY Insulated Screwdriver Set (Obeng Isolasi) | Rp499.900 |
| INGCO Insulated Screwdriver | Rp17.900 |
| Kennedy Insulated Screwdriver (Obeng Isolasi) | Rp879.900 |
| FACOM Insulated Screwdriver | Rp139.900 |
| SATA Insulated Screwdriver Set (Obeng Isolasi) | Rp359.900 |
| HOLEX Pliers VDE | Rp239.900 |
| WESTWARD Insulated Screwdriver Set | Rp1.299.900 |
| Kennedy Insulated Screwdriver Dual Grip (Obeng Isolasi) | Rp1.099.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/qqP101003962-2.jpg)
/3uP103684138-3.jpg)
/boP104803420-2.jpg)

/naP103140838-4.jpg)

/P101002840-1.jpg)


/qwP101005968-7.jpg)

/43P103684147-2.jpg)

/P103155104-1.jpg)


/iwP103637680-2.jpg)