JONARD TOOLS Screwdriver Set (Obeng)

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC27111701
Container FeaturesPadded
Container Height (inch)12 1/2
Container Length (inch)8 1/2
Container TypePlastic Case
Container Width (inch)2 3/4
Corrosion ResistantNo
ESD SafeNo
For Fastener Size (inch)1/4; 1/8; 5/16; 5/32
Grip StyleErgonomic
Handle ColorRed
Handle Length (inch)3 1/2
Handle MaterialMulticomponent
Handle TypeErgonomic
InsulatedYes
Magnetized TipYes
Measurement TypeSAE
Non-SparkingNo
Number of Pieces7
RatchetingNo
Shank FinishBlack Oxide
Shank MaterialAlloy Steel
Shank ShapeRound
Sizes IncludedPhillips: #1, #2; Slotted: 1/8 in, 5/32 in, 5/16 in, 1/4 in
StandardsANSI; ASME; ASTM F1505-01; IEC EN DIN 60900; VDE
Tether ReadyNo
Tip FinishBlack Oxide
Tip Size#1; #2; #3; 1/4 in; 1/8 in; 5/16 in; 5/32 in
Tip StylePhillips; Slotted
Voltage Rating (V)1000 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These insulated screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle.
Feature
Insulated Magnetized Tip Screwdriver Set Tip Finish Black Oxide #1 #2 #3 1/4 in 1/8 in 5/16 in 5/32 in Phillips Slotted Ergonomic Number of Pieces 7 Yes ESD Safe No Non-Sparking No Measurement Type SAE Includes Magnetic tips Nylon case Corrosion Resistant No ANSI ASME ASTM F1505-01 IEC EN DIN 60900 VDE Tether Ready No Range of Shank Lengths 2 1/2 in to 7 1/2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait