Beli insect net di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ROHA Insect Netatribut:
- Size (m): 1x50
- monotaro.id Jaring Kasa Hijau Safety NetDeskripsi:Jaring Kasa Hijau Insect Net Per MeterInsect net / insect screen biasa digunakan pada dinding greenhouse (rumah tanaman). Fungsi dari insect net / insect screen adalah menghalangi agar serangga atau hewan penggangu (hama) tidak dapat masuk ke rumah tanaman (greenhouse).Bahan ini banyak digunakan untuk mencegah serangga masuk kedalam rumah, dipasang pada pintu, jendela atau lubang angin. Banyak juga digunakan untuk mencegah serangan serangga hama pada lahan pertanian atau greenhouse.Keterangan :- insect net 40 mesh, artinya ada 40 lubang dalam 1 inch2, jadi besar lubang sekitar 0.635 mm2atribut:
- Color: Green
- Form: Strimin woven
- Material: Polyethylene
- Net Mesh: 40
- DIO Anti Insect Screen for Agri HortiDeskripsi:-Allows approximately 90% of sunlight to pass through.-Enables water to be sprayed from over the net.-Contains "silver threads" that insects do not like.-You can use it for tunnel cultivation and flat covered cultivation.atribut:
- Fabric Materials: Polyethylene
- monotaro Sterile Disposable Petri Dishes, Ps Made (Cawan Petri Dish)Deskripsi:Petri dishes that require several pairs in one inspection. -Disposable is convenient and safe for fungus operation such as culture. -EOG sterilized, easy to use 10 sheets entering. -Because there are three protrusions on the inside of the lid to prevent sticking of the bottom and lid, it does not damage ventilation.atribut:
- Material: Polystyrene (PS)
- Overall Height (mm): 13.5±0.2
- Body Height (mm): 11.8(±0.1)
- Nominal Size (mm): 40×13
- Lid height (mm): 6.8(±0.1)
- Sterilizing: Sterilized
- Body Diameter (Φmm): 35.4(±0.2)
- Body Outer Diameter (mm): 36.6(±0.2)
- Heat Resistance Temperature (°C): 60
- Lid Outer Diameter (Φmm): 39.8(±0.2)
- Maximum Diameter (Φmm): 39.8±0.2
- DIO Mosquito Screen DIO NET PDeskripsi:-Net for rebuilding screenings for professionals.atribut:
- Materials (Cloth): Polypropylene (PP)
- W x L: 0.91x30m
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- IDEALIFE Insect Killer LampDeskripsi:- 10W UV Light Tube - 360 Degrees Capture Area - Use to kill Mosquitos & Flies - Powerful Zapper - Safety Features from Children Harm - Easy Cleaning Tray - Indoor Use Only - How to use: Mosquito - Dark/Corner room, Flies - Bright room
- monotaro Jaring PelindungDeskripsi:Wild boar, weasels, deer, fox, for except beast harm, such as a raccoon. The enclosure of Hocho in the paddy field.atribut:
- Color: green
- Eyes fit (mm): 16 x 16
- Length (m): About fifty
- Material: Polyethylene (PE)
- Wire Diameter (Ø mm): About 1
- monotaro Jaring ParanetDeskripsi:Produk ini juga sering disebut dengan Paranetatribut:
- Color: black
- Light blocking ratio (%): About 80
- Material: Polyethylene (PE)
- Type: Russell
- Width (m): 2
- monotaro.id Jaring Polynet Biru Safety Netatribut:
- Color: Blue
- monotaro.id Paranet 65-70%Deskripsi:Paranet adalah jaring yang di gunakan sebagai atap rumah tanaman (Greenhouse) di mana fungsi jaring tersebut adalah mengindarkan atau menjaga tanaman dari Sinar matahari terik dan radiasi sinar matahari secara berlebihan.Paranet/ shading net berfungsi mengatur besarnya intensitas sinar matahari yang masuk, menahan air hujan, dan melindungi tanaman dari serangan hama.atribut:
- Color: Black
- Jordan Paranetatribut:
- Size (m): 3x10
- monotaro.id Waring HitamDeskripsi:Anyaman 0.3cm persegi (seperti pada gambar)Jaminan awet dan tahan panasTahan panas oven.Di daerah Pertanian dan Perkebunan, alat ini juga digunakan sebagai pagar untuk melindungi tanaman dari serangan hama, karena fungsi ini juga di beberapa daerah orang menyebutnya sebagai Waring Pagar.Fungsi lainnya adalah dapat juga digunakan untuk merakit mozaik stone, sebagai Fungsi Packaging, dan saat ini waring sering digunakan para kontraktor bangunan sebagai penutup / pengaman material yang terjatuh dari atas gedung.atribut:
- Color: Black
- Form: Woven plastic net
- Material: Polyethylene
- Non Brand Tempat Sampah/Tong Sampah Pilah Fiber 2in1 Bulat (Trash Bin)Deskripsi:Tong sampah fiberglass 2 warna pilah seperti gambar diatas merupakan jenis tempat sampah yang paling banyak digunakan di berbagai tempat terutama di luar ruangan ( outdoor ). Paling sering kita akan menjumpainya di :PerumahanHalaman SekolahHalaman KantorParkiranLapanganTempat wisataPinggir JalanTamandlllTong sampah fiber 2 pilah ini juga bisa anda pesan sesuai dengan warna yang anda butuhkan. Selain warna, disini anda juga bisa request pemasangan logo atau tulisan sesuai dengan diinginkan. Berikut spesifikasinya :Ukuran Tong :Tinggi tong : 45 cmDiameter Atas : 40 cmDiameter Bawah : 35 cmTinggi Tiang Pindah : 80 cmTinggi Tiang tanam : 100 cmLebar Tiang Pindah : 100 cmDaya tampung maksimal : 50 liter
- BETTERVUE Fiberglass Insect Screenatribut:
- UNSPSC: 31160000
- Meiji Air Agitatorsatribut:
- Maximum Air Pressure: 0.49MPa
- Indophoenix pH Buffer Calibration PowderDeskripsi:Serbuk kalibrasi memungkinkan Anda menguji secara akurat dan cepat pH kolam, akuarium, air dengan alat penguji pH / meter Anda.Cara pemakaian (ada di belakang bungkus juga):1. Usahakan pengukuran dilakukan pada ruangan yang bersih dan bersuhu 25-30 C2. Buka bungkusan pH 4.01 dan tuangkan SELURUH isinya dalam gelas ukur berisi 250 ml air aquades (jangan aqua atau air minum apalagi air ledeng/air hujan). Jika ragu bisa beli di apotek bilang "Air Aquades" / "Distillated Water" atau di bengkel air aki yg botol biru.3. Aduk larutan hingga tercampur dengan sempurna.4. Masukkan PH Meter sampai batas pencelupan. Tunggu 1-2 menit.5. Ambil obeng kalibrasi dan putarlah lobang bagian belakang PH Meter sampai didapat angka 4.01 menyerupai nilai PH yg tertera di bagian depan bungkusan serbuk tadi.6. Bersihkan alat dan gelas, lalu ulangi kalibrasi utk bungkusan pH 6.86.
- Dragon Serokan Air (Wiper Air)Deskripsi:Weffer Air Plastik DragonBahan yang di gunakan Spon Hitam ,sangat memudahkan untuk menyapu lantai yang basah dengan spon yang awet dan besar.sangat dibutuhkan di musim hujan. Ukuran Spon yang sangat besar bisa menyapu air di lantai yang luas dengan lebih mudah.
Daftar Harga insect net Terbaru March 2026
| ROHA Insect Net | Rp279.900 |
| monotaro.id Jaring Kasa Hijau Safety Net | Rp80.900 |
| DIO Anti Insect Screen for Agri Horti | Rp1.199.900 |
| monotaro Sterile Disposable Petri Dishes, Ps Made (Cawan Petri Dish) | Rp13.900 |
| DIO Mosquito Screen DIO NET P | Rp1.699.900 |
| KRISBOW Hand Pallet | Rp3.499.900 |
| IDEALIFE Insect Killer Lamp | Rp219.900 |
| monotaro Jaring Pelindung | Rp639.900 |
| monotaro Jaring Paranet | Rp449.900 |
| monotaro.id Jaring Polynet Biru Safety Net | Rp73.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Proteksi/Jaring%20Sampah/monotaro_id%20Jaring%20Kasa%20Hijau%20Safety%20Net/0eP111206014-1.jpg)

/c1P101567433-6.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Proteksi/Jaring%20Sampah/monotaro_id%20Jaring%20Polynet%20Biru%20Safety%20Net/0wP111206032-1.jpg)




/dnP106250491-1.jpg)



/qlP105232957-1.jpg)