Beli industrial s hook di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Spring Hook
    Mulai

    Rp48.000

    TRUSCO Spring Hook
    atribut:
    • Material: Steel (SS400), Surface treatment:Unichrome plated finish
  2. HOZAN Spring Hook
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    HOZAN Spring Hook
    atribut:
    • Material: Stainless steel
    • Overall Length (mm): 200
    • Weight (g): 9
    • Handle Diameter (phi mm): 3
  3. JTC Chain (Rantai)
    Mulai

    Rp2.999.900

    JTC Chain (Rantai)
    atribut:
    • Size (inch): 3/8
    • Level: G80
    • Shape: Straight
  4. O.H.INDUSTRIAL Belt Loader
    Mulai

    Rp689.900

    O.H.INDUSTRIAL Belt Loader
    atribut:
    • Belt width: 35mm
    • Breaking Strength: 15680N
    • Belt Length (Fixed): 1m
    • Belt Length (Winding): 4m
    • Type: A Series
    • Belt Thickness: 1.9mm
    • Working Load: 300kg
  5. TRUSCO Steel Spring Hook
    Mulai

    Rp109.900

    TRUSCO Steel Spring Hook
    Deskripsi:
    Standard spring hook.
    atribut:
    • D (mm): 10
    • L (mm): 101
    • W (mm): 29
    • A (mm): 14
    • Working Load (kN): 0.9
  6. Taiyo Seiki Iron Works Two hanging wire sling
    Mulai

    Rp3.299.900

  7. Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel)
    79%
    Mulai

    Rp87.000

    Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel)
    atribut:
    • Material: Special alloy steel
    • Basic Working Load (t): 2
    • Dimension B (mm): 22.0
    • Dimension B1 (mm): 32
    • Dimension L (mm): 59.0
    • Dimensions d3 (mm): 16
    • Dimensions t (mm): 13.5
  8. Crosby Screw Pin Anchor Shackles G-209
    62%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  9. ENGINEER Spring Hook
    Mulai

    Rp129.900

    ENGINEER Spring Hook
    atribut:
    • Total Length (mm): 215
  10. HITACHI Chain Roll
    Mulai

    Rp57.999.900

  11. Taiyo Seiki Iron Works Lightweight Shackle Screw type
    83%
    Mulai

    Rp269.900

    Taiyo Seiki Iron Works Lightweight Shackle Screw type
    atribut:
    • Material: Special alloy steel
  12. Elephant Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp2.899.900

    Elephant Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
Daftar Harga industrial s hook Terbaru December 2025
TRUSCO Spring HookRp48.000
HOZAN Spring HookRp109.900
JTC Chain (Rantai)Rp2.999.900
O.H.INDUSTRIAL Belt LoaderRp689.900
TRUSCO Steel Spring HookRp109.900
Taiyo Seiki Iron Works Two hanging wire slingRp3.299.900
Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel)Rp87.000
Crosby Screw Pin Anchor Shackles G-209Rp199.900
ENGINEER Spring HookRp129.900
HITACHI Chain RollRp57.999.900

Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)