Beli impact universal joint di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Universal Ball Joint For Impact
    Mulai

    Rp169.900

    monotaro Universal Ball Joint For Impact
    Deskripsi:
    Angled work can be done diagonallyDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 65
    • Plug Angle (mm): 12.7
  2. TOP Universal Impact Socket Adapter
    Mulai

    Rp429.900

    TOP Universal Impact Socket Adapter
    Deskripsi:
    For electric drill You can use the socket of each manufacturer by attaching it to the impact driver. Ideal for working environments such as walls and narrow places.
    atribut:
    • Material: SCM435
    • Swing Angle (°): 30
  3. SIGNET Universal Joint For Impact
    Mulai

    Rp219.900

    SIGNET Universal Joint For Impact
    Deskripsi:
    SIGNET's first 1 / 2SQ impact universal joint. Supports high power impact with increased strength.
    atribut:
    • Width (mm): 28
    • Overall Length (mm): 32
    • Mass (g): 135
    • Square drive size: 1/2\"SQ
  4. Kennedy Impact Universal Ball Joint
    Mulai

    Rp209.900

    Kennedy Impact Universal Ball Joint
    Deskripsi:
    This imperial impact universal ball joint, possesses a 1/2in. Male x 1/2in. Female construction with a 1/2" Square Drive. The ball joint allows for mobility whilst the chrome molybdenum manufacture and black oxide finish make for a durable product. Has laser etched markings to denote the product size.Features and Benefits- Manufactured from high quality chrome molybdenum steel to ensure durability- Black oxidised finish for a level of corrosion resistance- Laser etched markings to allow easy selection of the correct equipmentTypical Applications- Automotive- Engineering- Construction
    atribut:
    • Size System: Imperial
    • Finish/Coating: Black Oxide
  5. WESTWARD Wheel Wrench (Kunci Roda)
    Mulai

    Rp449.900

    WESTWARD Wheel Wrench (Kunci Roda)
    Deskripsi:
    These four-way lug nut wrenches have an X-shaped handle that allows for two-handed leverage to break loose stubborn lug nuts compared to less leverage generated with an L-shaped lug wrench. Wrenches come with a different size socket on each end of the handle.
    atribut:
    • For Vehicle Type: Cars; RVs; SUVs; Trucks; Vans
    • Leverage Bar Hole: No
    • Number of Wrench Heads: 4
    • Finish: Natural
    • Socket Shape: 6-Point
    • UNSPSC: 25172504
  6. TRUSCO Impact Universal Joint
    Mulai

    Rp539.900

    TRUSCO Impact Universal Joint
    Deskripsi:
    -Swing angle is 30° and can work by the window or narrow area.-Pin, O-ring
    atribut:
    • Material: Chromium Molybdenum Steel
    • Accessories: Pin, O-ring
  7. monotaro Extension Bar (Sambungan Sok)
    Mulai

    Rp24.900

    monotaro Extension Bar (Sambungan Sok)
    Deskripsi:
    Produk ini juga sering disebut dengan Gagang Sok
  8. TEKIRO Sambungan Universal Sok
    Mulai

    Rp43.900

    TEKIRO Sambungan Universal Sok
    Deskripsi:
    Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
  9. BluePoint Universal Joints
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    BluePoint Universal Joints
    Deskripsi:
    - Specially heat treated for impact use to provide longlife, safety, and durability- Suitable for use with pneumatic and electric impactwrenches- Drive end features pin retention hole and groove
  10. PROTO Impact Universal Joint
    Mulai

    Rp759.900

    PROTO Impact Universal Joint
    Deskripsi:
    These 1-1/2" drive flex impact socket adapters have a one and one-half inch square drive that's compatible with impact power tools of the same drive size.
    atribut:
    • Drive Type: Impact
    • Input Drive Gender: Female
    • Input Drive Shape: Square
    • Output Drive Gender: Male
    • Finish: Black Oxide
    • Impact Rated: Yes
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Number of Pieces: 1
    • Output Drive Shape: Square
  11. PROTO Impact Universal Joint Drive
    Mulai

    Rp1.099.900

    PROTO Impact Universal Joint Drive
    atribut:
    • Finish: Black Oxide
    • Length Type: Standard
  12. KENTA Labor Aaving Wrench
    Mulai

    Rp61.999.900

    KENTA Labor Aaving Wrench
    Deskripsi:
    Precision CastingDisassemble or assemble autombile tires efficiently by using planetary gear transmission mechanisms.
  13. KRISBOW Treker Ball Joint Universal
    Mulai

    Rp369.900

    KRISBOW Treker Ball Joint Universal
    atribut:
    • Type: Separator Bearing
    • Material: Steel
    • Maximum Capacity (mm): up to 50
  14. Toptul Universal Joint
    Mulai

    Rp41.900

    Toptul Universal Joint
    Deskripsi:
    - 60° action angle
Daftar Harga impact universal joint Terbaru April 2026
monotaro Universal Ball Joint For ImpactRp169.900
TOP Universal Impact Socket AdapterRp429.900
Toptul Impact Universal JointRp109.900
SIGNET Universal Joint For ImpactRp219.900
Kennedy Impact Universal Ball JointRp209.900
WESTWARD Wheel Wrench (Kunci Roda)Rp449.900
TRUSCO Impact Universal JointRp539.900
monotaro Extension Bar (Sambungan Sok)Rp24.900
TEKIRO Sambungan Universal SokRp43.900
JTC Impact Universal JointRp129.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)