Beli impact manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Jason Mechanic Creeper (Alas Kerja Mekanik)
    Mulai

    Rp509.900

    Jason Mechanic Creeper (Alas Kerja Mekanik)
    atribut:
    • Size (inch): 40
    • Material: Fiber
  2. OMEGALIFT Mechanic Creeper and Seat (Alas Kerja Mekanik)
    Mulai

    Rp3.099.900

    OMEGALIFT Mechanic Creeper and Seat (Alas Kerja Mekanik)
    Deskripsi:
    A creeper is a flat metal or cushioned horizontal surface that a mechanic lays on while fixing the under carriage of a vehicle. It has wheels that sit up to 5 in. high to roll and slide easily under vehicles.
    atribut:
    • UNSPSC: 24101508
    • Caster Configuration: (6) Swivel
    • Creeper Material: Plastic
    • Creeper Seat Style: Creeper
    • Duty Rating: Heavy-Duty
    • Frame Material: Plastic
    • Headrest Style: Padded
  3. WESTWARD Mechanic Creeper (Alas Kerja Mekanik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    WESTWARD Mechanic Creeper (Alas Kerja Mekanik)
    Deskripsi:
    A creeper is a flat metal or cushioned horizontal surface that a mechanic lays on while fixing the under carriage of a vehicle. It has wheels that sit up to 5 in. high to roll and slide easily under vehicles.
    atribut:
    • Caster Configuration: (6) Swivel
    • Creeper Seat Style: Creeper
    • Duty Rating: Standard Duty
    • UNSPSC: 24101508
  4. Autonics Proximity Sensors Inductive PS Series
    Mulai

    Rp179.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  5. KRISBOW Wheel Wrench Multiplier SQ1IN 6200Nm LRLW1
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    KRISBOW Wheel Wrench Multiplier SQ1IN 6200Nm LRLW1
    atribut:
    • Socket (mm): 21 (1pc), 41 (1pc)
    • Application: increases torque level in an easier way in hard-to-reach areas
    • Type: MULTIPLIER LUG WRENCH SQ1IN 6200NM
    • Content Set: 1pc Torque Multi Plier Sq-1inch
    • Dimensions (cm): 30x23.5x12
  6. PISCO Silencer Taper Thread Type
    32%
    Mulai

    Rp71.900

    PISCO Silencer Taper Thread Type
    atribut:
    • Working Pressure (MPa): 0.9
    • Working Temperature Range (°C): 0 to 60 (without freezing)
  7. TEKIRO Impact Driver Set (Obeng Ketok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TEKIRO Impact Driver Set (Obeng Ketok)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  8. TEKIRO Mechanic Crepper (Alat Kerja Mekanik)
    Mulai

    Rp669.900

    TEKIRO Mechanic Crepper (Alat Kerja Mekanik)
    Deskripsi:
    sebagai alas tempat bersadar untuk melakukan perbaikan dan pekerjaan lainnya yang berada di bawah kendaraan yang berdimensi 1, 000mmx470mmx200mmFungsi : sebagai alas tempat bersadar untuk melakukan perbaikan dan pekerjaan lainnya yang berada di bawah kendaraanMaterial : polyurethene
    atribut:
    • Material: Polyurethene
    • Size (cm): 100x46
    • Dimension 1 (mm): 1000
    • Dimension 2 (mm): 470
    • Dimension 3 (mm): 200
    • Dimension 4 (mm): 85
    • Dimension 5 (mm): 450
    • Dimension 6 (mm): 25
    • Dimension 7 (mm): 47
  9. SUPER TOOL Single-End Ratchet Wrench (Kunci Ring Ratchet)
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    SUPER TOOL Single-End Ratchet Wrench (Kunci Ring Ratchet)
    Deskripsi:
    -Invert it front to back for reversal use.-A cathodic electrodeposition coating finish.-The gear pitch of the socket is coarse and fast tightening is possible.-Safety rope mounting holes are provided for sizes of 17 to 46mm across-flat dimension.
  10. Senator Mechanic Plastic Creeper (Alas Kerja Mekanik)
    Mulai

    Rp789.900

    Senator Mechanic Plastic Creeper (Alas Kerja Mekanik)
    Deskripsi:
    Durable, lightweight moulded plastic creeper board ideal for use in garages. Padded headrest with 4 x 50mm polypropylene caster wheels. Capacity: 127kg (280lbs). Dimensions: 910(L) x 405(W) x 105(H)mm. Weight: 3kg.
    atribut:
    • Width (mm): 405
    • Additional Features: Ideal for use in garages
    • Tool Material: Moulded Plastic
    • Type: Mechanics 1-PCE Plastic Creeper
    • Weight Each (Kg): 3
    • Length (mm): 910
    • Height (mm): 105
    • Capacity (kg): 127
  11. TEKIRO Bit Adapter (Adaptor Sock)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp27.900

    TEKIRO Bit Adapter (Adaptor Sock)
    Deskripsi:
    TEKIRO Socket, Adaptor with Material chrome vanadium
  12. Noblift Aerial Work Platform Scissor Lift (Lift Tangga)
    Mulai

    Rp199.999.900

    Noblift Aerial Work Platform Scissor Lift (Lift Tangga)
    atribut:
    • Platform Extension (mm): 900
    • Batteries (V/ah): 6/232 x4
  13. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  14. TEKIRO Extractor Screwdriver Set (Tap Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Extractor Screwdriver Set (Tap Balik)
    Deskripsi:
    Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)
    atribut:
    • Material: Chrome Vanadium
  15. Green Leaf Container Box (Kontainer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    Green Leaf Container Box (Kontainer)
    atribut:
    • Color: Blue
    • Dimensions (mm): 428x282x160
  16. Startools Mechanic Creeper (Alas Kerja Mekanik)
    Mulai

    Rp449.900

    Startools Mechanic Creeper (Alas Kerja Mekanik)
    Deskripsi:
    • Fully padded bench • Adjustable, cushioned headrest for added positioning• Constructed with heavy-duty tubular steel
    atribut:
    • Capacity (lbs): 250
    • Size (cm): 40
Daftar Harga impact manual Terbaru October 2026
Jason Mechanic Creeper (Alas Kerja Mekanik)Rp509.900
OMEGALIFT Mechanic Creeper and Seat (Alas Kerja Mekanik)Rp3.099.900
WESTWARD Mechanic Creeper (Alas Kerja Mekanik)Rp1.299.900
Autonics Proximity Sensors Inductive PS SeriesRp179.900
KRISBOW Wheel Wrench Multiplier SQ1IN 6200Nm LRLW1Rp739.900
JONNESWAY Cordless Impact Wrench High Torque Kit (Mesin Pembuka Baut Baterai)Rp14.999.900
PISCO Silencer Taper Thread TypeRp71.900
TEKIRO Impact Driver Set (Obeng Ketok)Rp229.900
TEKIRO Mechanic Crepper (Alat Kerja Mekanik)Rp669.900
SUPER TOOL Single-End Ratchet Wrench (Kunci Ring Ratchet)Rp469.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)